THERN Manual Winch

Sebelum PPN:
Rp15.999.900 - Rp58.999.900
Spesifikasi
UNSPSC24101608
Body TypeEnclosed Gears
Control TypeManual Handle
OperationLifting & Pulling; Pulling

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General purpose duct tape is a durable, coated, cloth-backed tape that conforms and adheres to surfaces using applied pressure. It is used for general, temporary repair and patching, as well as labeling, marking, and wire pulling.
Feature
Hand Winch 1st Layer Load Capacity 2 000 lb Clutch Type No Clutch Fully Wound Load Capacity 1 200 lb Gear Ratio 14.7 1 Gear Type Spur Maximum Line Length 110 ft Number of Gear Settings 1 Operation Lifting Pulling Body Material Stainless Steel Body Type Enclosed Gears Color Silver Compatible Line Synthetic Rope Wire Rope Drum Capacity per Line Diameter 110 ft per 3/6 in 39 ft per 5/16 in 49 ft per 7/32 in 59 ft per 1/4 in Drum Capacity per Strap Width Not Applicable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait