Beli hand vise tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STARRETT Tilted-Face Dial Test Indicator (inch)atribut:
- Item: Tilted-Face Dial Test Indicator
- Bearing Type: Jeweled
- Operation Type: Lever-Style
- STARRETT Shaft Alignment Clampsatribut:
- Item: Shaft Alignment Clamp Set
- Dimension Type: Inch
- Clamp Construction: Anodized Aluminium
- Indicator Post Diameter (inch): 3/8
- Indicator Post Length (inch): 5, 7 7/16, 9
- Indicator Post Material: Stainless Steel
- Maximum Compatible Shaft Diameter (inch): 7 1/2
- Number of Indicator Posts: 3
- TRUSCO Pin ViseDeskripsi:-A pin vice suitable opening small holes and removing burr.atribut:
- Tip Diameter: Φ10mm
- Total Length: 98mm
- Compatible Size: Φ0.1 to 3.2mm
- STARRETT Machinists Levels Tubeatribut:
- Item: Machinists Levels Tube
- Fits Brand: Starrett
- Type: Replacement
- Material: Brass
- For use with: Machinists Level
- Impact Rated: No
- STARRETT Master Precision Levelatribut:
- Total Number of Vials: 2
- Number of Level Vials: 2
- Vial Material: Glass
- monotaro Pin ViseDeskripsi:It can be used widely from precision machining of base and parts etc to plastic models, models and bead drilling.atribut:
- Accessories: 2 collets (phi 0.1-1.0mm x phi 1.8-2.6mm, phi 1.1-1.9mm x phi 2.7-3.2mm)
- Type: Pin vise
- Overall Length (mm): 93
- Body Material: Brass
- Conformity Size (mm): 0.1-3.2
- Main Uses: Precision machining work
- TRUSCO Pin ViseDeskripsi:-A pin vice suitable opening small holes and removing burr.atribut:
- Compatible Size: Φ0.1 to 3.2mm
- Total Length: 102mm
- Tip Diameter: Φ10mm
- STARRETT Snugatribut:
- Item: Snug
- Compatible with Brand and Series: Starrett Dial Indicators
- For Indicator Stem Size (inch): 44200
- For use with: Dial and Digital Indicators
- Size (inch): 2x1x2
- Compatible with AGD Number: AGD 1, AGD 2, AGD 3, AGD 4
- Includes Fine Adjustment: Yes
- STARRETT Adjustable Parallelatribut:
- Item: Adjustable Parallel Set
- Maximum Size (inch): 1 5/16
- Minimum Size (inch): 3/8
- Minimum Size (mm): 9.5
- Case Type: Plastic Pouch
- Includes: Plastic Pouch
- Includes Case: Yes
- Length (inch): 1 3/4, 2 1/8, 2 11/16, 3 9/16
- Parallelism: +/-0.001 in
- Range (inch): 3/8 to 1 5/16
- Range (mm): 9.5 to 33
- Thickness (inch): 9/32
- STARRETT Machinists Levelatribut:
- Item: Machinists Level
- Vial Material: Glass
- STARRETT Mechanical Interchangeable-Anvil Outside Micrometeratribut:
- Item: Mechanical Interchangeable-Anvil Outside Micrometer
- Resolution (inch): 0.001
- Anvil Material: Steel
- Case Type: Wooden
- Dimension Type: Inch
- Operation Type: Mechanical
- TRUSCO Pin ViseDeskripsi:-A pin vice suitable opening small holes and removing burr.atribut:
- Compatible Size: Φ0.1 to 3.2mm
- Tip Diameter: Φ10mm
- Total Length: 102mm
- STARRETT IP67 Digital Outside Micrometeratribut:
- Item: IP67 Digital Outside Micrometer
- IP Rating: IP67
- SPC Output: No
- Anvil Material: Carbide
- Anvil Shape: Flat
- Case Included: Yes
- Coolant Resistant: Yes
- Display Type: LCD
- Functions: High-Contrast,
- Lock Nut Type: Lever
- Long Form Calibration Certificate: No
- Operation Type: Digital
- STARRETT Spring Divideratribut:
- Item: Spring Divider
- Joint Type: Spring
- Caliper Material: Steel
- Tip Type: Solid Points
- STARRETT Steel Straight Edgeatribut:
- Item: Steel Straight Edge
- Finish: Brushed Steel
Daftar Harga hand vise tool Terbaru March 2026
| Yamoto Folding Pocket Knife Blades | Rp54.900 |
| STARRETT Tilted-Face Dial Test Indicator (inch) | Rp10.999.900 |
| STARRETT Shaft Alignment Clamps | Rp16.999.900 |
| TRUSCO Pin Vise | Rp189.900 |
| STARRETT Machinists Levels Tube | Rp889.900 |
| STARRETT Master Precision Level | Rp54.999.900 |
| monotaro Pin Vise | Rp129.900 |
| STARRETT Back Plunger Dial Indicator | Rp6.199.900 |
| TRUSCO Pin Vise | Rp199.900 |
| STARRETT Snug | Rp1.299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/baP106100406-1.jpg)










%20Aluminium%20Pin%20Vise/P102269561-1.jpg)

%20Dapat%20Diganti/STARRETT%20Mechanical%20Interchangeable-Anvil%20Outside%20Micrometer/fnP106098563-1.jpg)