monotaro Pin Vise

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp139.900
Spesifikasi
Accessories2 collets (phi 0.1-1.0mm x phi 1.8-2.6mm, phi 1.1-1.9mm x phi 2.7-3.2mm)
TypePin vise
Overall Length (mm)93
Body MaterialBrass
Conformity Size (mm)0.1-3.2
Main UsesPrecision machining work

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
It can be used widely from precision machining of base and parts etc to plastic models, models and bead drilling.
Description
Because it is a type that stores a collet, it corresponds to a drill of phi 0. to 3.mm according to the application. It can be used widely from precision machining of base and parts, to plastic models and models, and drilling of beads.
Warning
* Please do not use for purposes other than the original purpose. * Drill is sold separately.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait