Beli hand truck heavy di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rubbermaid Troli Barang Heavy Duty
    Mulai

    Rp14.999.900

    Rubbermaid Troli Barang Heavy Duty
    Deskripsi:
    The Rubbermaid Commercial Heavy Duty Platform Truck 24x36Inch with 6Inch TPR casters, 1000 lb. capacity. Ideal for moving large, heavy, oversized loads in a variety of environments from retail to construction.
    atribut:
    • Material: Plastic
    • Color: Black
  2. Prestar Troli Barang NF
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.899.900

    Prestar Troli Barang NF
    atribut:
    • Maximum Load Capacity (kg): 300
  3. monotaro Hand Pallet (Troli Barang)
    54%
    Rating:
    100% of 100
    (12)
    Mulai

    Rp2.899.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
    atribut:
    • Fork Length (mm): 1150
    • Material (Wheel): Urethane
    • Type: Standard type
    • Capacity (kg): 2000
    • Fork Inner Width (mm): 230
    • Fork Maximum Height (mm): 190
    • Fork Minimum Height (mm): 75
    • Fork Outer Width (mm): 550
    • Fork Width W (mm): 160
    • Handle Diameter (Φmm): 200
    • Load Roller, Outer Diameter x Width W (mm): 73×70
    • Steering Wheel (Outer Diameter Ø x Width W) (mm): 180×50
  4. KRISBOW Troli Barang Lipat
    Rating:
    100% of 100
    (6)
    Mulai

    Rp519.900

  5. Rubbermaid Troli Panel
    Mulai

    Rp17.999.900

    Rubbermaid Troli Panel
    Deskripsi:
    The Rubbermaid Commercial Sheet/Panel Truck 24x48inch with 8inch POLYOLEFIN casters, 2000 lb. capacity. Ideal for moving large, heavy, oversized loads in a variety of environments from retail to construction.
    atribut:
    • Size (inch): 24x48
    • Material: Plastic
    • Color: Black
    • Dimensions (mm): 1217x616x1013
  6. Tasco Engine Tiller
    Mulai

    Rp8.099.900

  7. TRUSCO Pressed Steel Platform Truck Donkey Cart (Folding Handle)
    Mulai

    Rp2.099.900

    TRUSCO Pressed Steel Platform Truck Donkey Cart (Folding Handle)
    atribut:
    • Material: Loading Platform:Steel Mat:PVC Handle:Steel Handle Surface Treatment:Powder Coated Caster Brackets:Steel Wheel:Butadiene Rubber (SBR)
    • Handle Height (mm): 850
    • Specification: Assembled Product
    • Caster: Swivel Caster, Fixed Caster Each 2 pieces (Noise-Reducing Caster with Radial Bearing)
  8. Rubbermaid Troli Panel
    Mulai

    Rp14.999.900

    Rubbermaid Troli Panel
    Deskripsi:
    The Rubbermaid Commercial A-Frame Panel Truck 24x48inch with 8inch POLYOLEFIN casters, 2000 lb. capacity
    atribut:
    • Size (inch): 24x48
    • Material: Plastic
    • Color: Black
    • Dimensions (mm): 1217x616x1140
  9. Prestar Troli Barang NB
    Mulai

    Rp1.499.900

    Prestar Troli Barang NB
    atribut:
    • Maximum Load Capacity (kg): 150
    • Wheel Size (inch): 4
  10. BLACK+DECKER Cordless Grass Cutter
    Mulai

    Rp7.099.900

    BLACK+DECKER Cordless Grass Cutter
    Deskripsi:
    -Wearing a wagon, you can trim a wide range of mowing just by rolling it back and forth.-Since the height of the wagon can be control in two stages, you can adjust the height of the pruning to 40/60mm.-Battery pack (BL2018-JP)-Charger (LC1418N-JP)-Shoulder strap-Nylon Spool x 3 (one is attached to the main unit)-Spare Spool Cover
    atribut:
    • Cutting Width: 300mm
    • LxWxH: 390x190x930mm
    • Power Supply: Battery Pack (DC18V)
    • Continuous Use Time: Approx 27mins
    • Accessories: Battery pack (BL2018-JP), Charger (LC1418N-JP), Shoulder strap, Nylon Spool x3 (one is attached to the main unit), Spare Spool Cover
    • Charging Time: Approx 60min
    • No. Load Speed: 6200rpm
  11. Rubbermaid Troli Panel Gagang Samping
    Mulai

    Rp19.999.900

    Rubbermaid Troli Panel Gagang Samping
    Deskripsi:
    The Rubbermaid Commercial A-Frame Panel Truck 24x48inch with 8inch POLYOLEFIN casters, 2000 lb. Capacity. Ideal for moving large, heavy, oversized loads in a variety of environments from retail to construction.
    atribut:
    • Size (inch): 24x48
    • Material: Plastic
    • Color: Black
    • Dimensions (mm): 1422x616x1048
  12. MultiPro Brush Cutter
    Mulai

    Rp1.699.900

  13. WIRAPAX Shrink
    Mulai

    Rp10.999.900

    WIRAPAX Shrink
    Deskripsi:
    Mesin shrink ialah salah satu mesin kemasan yang banyak digunakan dalam proses pengemasan. Mesin ini memiliki cara kerja dengan memberikan efek menyusut pada plastik, sehingga bisa dibentuk sedemikian rupa mengikuti pola dan bentuk yang diinginkan.Mesin kemasan ini banyak dimanfaatkan oleh industri besar, seperti minuman, makanan, dan lain-lain. Mesin ini mampu mengemas produk baik dalam satuan maupun dengan jumlah banyak.Shrink Tunnel BS-4525A bergaransi resmi dengan harga termurah dan sparepart terlengkap. Shrink Tunnel BS-4525A ini bertenaga daya listrik 6,5 kW. Serta Loading 10 kg dan Tunnel Size (LxWxH) 90 x 45 x (5-25) cm. Juga memiliki bobot mesin 90 kg. Keunggulan Shrink Tunnel BS-4525A:Tinggi tunnel yang dapat diatur secara manualSistem penggunaan yang sederhana.Konstruksi rangka besi.Warm-Up Time cepat.Konveyor roll atau mesh yang berkualitas.Pengatur kecepatan konveyor digital.Kecepatan Conveyor 0-10 m / min.Kontrol suhu udara 0 ° hingga 200 ° C.Pilihan jenis conveyor Mesh atau Roller .
  14. Ishizaki Electric Mfg.(SURE) Tabletop Sealer with Cutter
    50%
    Mulai

    Rp3.299.900

    Ishizaki Electric Mfg.(SURE) Tabletop Sealer with Cutter
    Deskripsi:
    This is an instant energizing sealer that can be easily wrapped in plastic bags. Dedicated for welding.
    atribut:
    • Power Supply (V): 100
    • Thickness (mm): 0.6 (up to 0.5 for polypropylene)
    • Seal Dimensions (mm): 5x300
    • Body Dimensions (mm): 92x470x280
    • Specification: with tabletop cutter
    • Power Consumption (W): 660
  15. FIRMAN Agricultural Machinery Rice Transplanter
    Mulai

    Rp99.999.900

    FIRMAN Agricultural Machinery Rice Transplanter
    atribut:
    • Fuel Capacity (L): 4
    • Forward Speed: 0.58-1.48
    • Wheel Diameter (mm): 660
    • Distance Between Columns (cm): 30
    • Fuel: Bensin
    • Depth of Planting: 0.7-3.7 (5 Langkah)
    • Dimensions (mm): 2140x1630x910
    • Net Weight (kg): 162
    • Plant Clamp Type: Stainless steel
    • Planting Speed: 0.34-0.77
    • Power: 3.5 [2.6]/3000; 4.5[3.3]/3600 max 4
    • Type of Wheel: Ban Karet
    • Wheel Regulator: Hidrolik
  16. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga hand truck heavy Terbaru January 2026
Rubbermaid Troli Barang Heavy DutyRp14.999.900
FIRMAN Traktor Bajak SawahRp9.999.900
Prestar Troli Barang NFRp2.899.900
monotaro Hand Pallet (Troli Barang)Rp2.899.900
KRISBOW Troli Barang LipatRp519.900
Rubbermaid Troli PanelRp17.999.900
Tasco Engine TillerRp8.099.900
TRUSCO Pressed Steel Platform Truck Donkey Cart (Folding Handle)Rp2.099.900
Rubbermaid Troli PanelRp14.999.900
Prestar Troli Barang NBRp1.499.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)