Rubbermaid Trolley Sheete and Panel Truck (Troli Panel / Troli Barang)

Sebelum PPN:
Rp17.999.900
Spesifikasi
Size (inch)24x48
MaterialPlastic
ColorBlack
Dimensions (mm)1217x616x1013

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial Sheet/Panel Truck 24x48inch with 8inch POLYOLEFIN casters, 2000 lb. capacity. Ideal for moving large, heavy, oversized loads in a variety of environments from retail to construction.
Feature
-8inch Pneumatic casters -2000 lb. capacity -Transport large, bulky sheet goods and hard to handle loads such as doors, lumber, drywall, tables and cubicle walls -Duramold's exclusive, precision-engineered resin and metal composite structure provides maximum load support -Three removable powder-coated steel vertical frames provide support for bulky loads. Frame can be removed as needed based on load requirements. -Retainer clips lock frames securely in place and prevent unintended removal. -Four tie-down points, two on each side, help with load retention

Ulasan Produk

Tidak ada ulasan

Halaman Terkait