Beli hand tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Imperial Replaceable-Blade Hand Deburring ToolDeskripsi:Replaceable-blade hand deburring tools have a quick-release mechanism to change out deburring blades when surface shape changes or when blades become dull. Blades debur aluminum, brass, copper, steel, and plastic.atribut:
- UNSPSC: 23171605
- Features: Rotary Style, Cuts 3/16 in and Above On Aluminium, Brass, Cast Iron, Plastic, Steel and Zinc
- Product Type: Deburring Tool
- monotaro Wire stripper (Tang Kabel)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 160
- GENIUS Metric Hand Sockets 3/4inchatribut:
- Material: Chrome Molybdenum Steel
- Drive Size (inch): 3/4
- KRISBOW Set Perkakas Keperluan Elektrik & Komputer Tipe Compactatribut:
- Dimension (LxWxH) (mm): 480x200x400
- KYOTO TOOL (KTC) Mechanic Tool SetDeskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- PROTO Soft Face Hammer SF20 With Tipsatribut:
- Face Diameter: 2
- Head Length (inch): 2-1/2
- Handle Length (inch): 13
- Overall Length (inch): 14
- For Use On: SF20 Series Tips
- STANLEY Hand Tool Multi SetDeskripsi:Stanley STMT81243-840 Hand Tool Multi Set 110pcs is a tool for consumers who are looking for practical and complete solutions for everyday life. With 110 parts for the most diverse solutions, be it mechanical, electrical, hydraulic and more. The pliers and ratchet set have rubber grips for better ergonomics. It has a Maxi-Drive system, exclusive to Stanley, changing the fit to the flat part of the screw instead of at the corner, minimizing screw slip and rounding.Set Content :- (1) 1/4inch Quick Release Ratchet- (11) 1/4inch Sockets: 4, 5, 6, 7, 8, 9, 10, 11, 12, 13,14mm- (1) 1/4inch Flexible Extension: 100mm - 1/4 inch(M)x1/4inch(F)- (2) 1/4inch Extension: 50, 100mm- (1) 1/2inch Universal Joint- (1) 1/2inch Quick Release Ratchet- (15) 1/2inch Sockets: 10, 11, 12, 13, 14, 15, 17, 18, 19, 20, 21, 22, 23, 24, 27mm- (2) 1/2inch Extension: 125, 250mm- (1) 1/2inch 3 Way Adaptor- (1) 1/2inch Universal Joint- (2) 1/2inch Spark Plug Socket: 16, 21mm- (8) Hex Keys- (1)1/4inch Bit Adapter Ratcheting Screwdriver- (2) Slotted Screwdriver: 5.5x75mm, 6.5x100mm- (2) Phillips Screwdriver: PH1x75mm, PH2x100mm- (11) Combination Wrenches: 8, 9, 10, 11, 12, 13, 14, 15, 17, 18, 19mm- 38 Bits:- Slotted Bits: 3.5 (2 parts), 4 (2 parts), 5.5, 6.5, and 8mm- Square Bits: S1, S2, and S3- Philips Bits: PH0 (2 parts), PH1 (2 parts), PH3 (2 parts)- Torx Bits: T10, T15, T20, T25, T27, T30, T40- Pozidriv Bits: PZ1, PZ2, PZ3- Tri-Wing Bits: 1, 2, 3, 4- Hexagonal Bits: 2, 3, 4, 5, 6, 7mm- (2) Bit Adapter- (1) 6inch Diagonal Cutting Plier- (1) 8inch Long Nose Pliers- (1) Groove Joint Pliers 10inch
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- Senator Set PerkakasDeskripsi:Set berisi 47 perkakas ini dari Senator®. Berkualitas baik dan lengkap untuk kebutuhan apa pun.Isi:- 6x kikir besi 16 cm assorted- 10x 12 x 1/2" x 18T mata gergaji besi- Kunci inggris C/V 8" (200mm)- Penggaris stainless steel 6" (150mm) dengan klip saku- Feeler gauge metrik dan inci, panjang blade: 60mm- Palu konde 1lb dengan gagang hickory- Palu karet 16oz dengan gagang kayu- Meteran tukang 5m/16ft dengan casing krom- 8 segmen snap-off blade heavy duty 18 mm- Retractable trimming knife- Gergaji besi DIY 12"- Tang jepit heavy duty 6" dengan side cutter- Tang potong 6"- Tang kombinasi 7"- Tang slip joint 10"- Tang potong seng straight blade 10"- Tang buaya lurus 10"- 8x obeng fluted handle- 7x set kunci pas drop forged 6-19mm- Kotak perkakas cantilever 21" dengan lima trayatribut:
- Kit Type: Engineers
- Insulated: No
- TEKIRO Tool Set Box BesiDeskripsi:MEKANIK TOOL adalah set yang dicancang khusus untuk membatu kebutuhan mekanik dalam mengerjakan pekerjaan. Disatukan dalam sebuah tpplbox 3 susun agar memudahkan penyimpanan dan pengambilan saat dibutuhkan.Fungsi : Untuk membatu kebutuhan mekanik dalam mengerjakan pekerjaan.atribut:
- Box Dimensions (mm): 550x200x290 (3 Susun)
- Box Material: Metal
- MILWAUKEE Mesin Bor BetonDeskripsi:This corded hammer drill combines a hammer-type action with a standard dril, offering extreme power for tough concrete drilling applications.atribut:
- Chuck Size (inch): 1/2
- Drill Chuck Type: Keyed
- Voltage (V): 120 AC
- DEKO Hand Tool SetDeskripsi:Isi Paket:- Koper Alat (33 cm x 29 cm x 9 cm)- 1 pcs Obeng Plus 2 mm x 100 mm- 1 pcs Obeng Minus 6 mm x 100 mm- 1 pcs Pemegang magnetik bits 60 mm- 1 pcs pemegang bits 6.35 mm- 1 pcs Obeng Plus Kecil (Precision) PH 0 mm- 1 pcs Obeng Plus Kecil (Precision) PH 1 mm- 1 pcs Obeng Minus Kecil (Precision) SL 2.4 mm- 1 pcs Obeng Minus Kecil (Precision) SL 3.0 mm- 1 pcs Kunci Ratchet dual fungsi ¼ inch (6.35 mm)- 1 pcs Lakban Isolasi Kabel Listrik 5 m- 1 pcs Cutter 18 mm- 5 pcs Kunci hex ball point : 2 mm, 3 mm, 4 mm, 5 mm, 6 mm- 1 pcs Kunci Inggris adjustable 8 inch- 1 pcs Palu Kambing/Claw Hammer 8 Oz- 1 pcs Tang Kombinasi 7 inch- 5 pcs mata obeng minus : SL 3 mm ,4 mm, 5 mm,6 mm, 7 mm- 4 pcs mata obeng plus : PH 0 mm, 1 mm, 2 mm, 3 mm- 4 pcs mata obeng Pozidrive : PZ 0 mm,1 mm,2 mm, 3 mm- 6 pcs mata obeng torx : T 10 mm, 15 mm, 20 mm, 25 mm, 27 mm, 30 mm- 3 pcs Mata obeng kotak : S 1 mm, 2 mm, 3 mm- 6 pcs Mata obeng hexagon : H 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm- 2 pcs Mata Obeng AD- 1 pcs Meteran 3 m- 40 pcs fasterner
- KRISBOW Lemari Perkakas 8D 6S/2Matribut:
- Dimensions (cm): 75x50x100
- Color: Black
- NOGA Chamfering and DeburringDeskripsi:
- NOGA Chamfering & DeburringDeskripsi:
- KRISBOW Lemari PerkakasDeskripsi:Tool cabinet 120x20x60 cm adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari peralatan merek krisbow dengan ukuran 120x20x60 cm ini memiliki 3 pintu dan 2 rak susun. Lemari peralatan ini terbuat dari baja sehingga kuat dan tahan lama.
- monotaro Kunci L Hexagonal Ball Point Panjang Warna WarniDeskripsi:Produk ini juga sering disebut dengan Hex Keyatribut:
- Type: long
- Point Shape: With ball point
- Hardness: HRC51
- Dimension L (mm): 1.5: 91.5, 2: 102, 2.5: 114.5, 3: 129, 4: 144, 5: 165, 6: 186, 8: 208, 10: 234
- Material: Chrome steel+powder coating (wrench), PE (holder)
- Set Contents: 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 (two side width mm)
- Shape: L type
- Size Standard: Milli
- Tilt Angle (°): 25
Daftar Harga hand tool Terbaru March 2026
| Imperial Replaceable-Blade Hand Deburring Tool | Rp529.900 |
| monotaro Wire stripper (Tang Kabel) | Rp269.900 |
| GENIUS Metric Hand Sockets 3/4inch | Rp169.900 |
| KRISBOW Set Perkakas Keperluan Elektrik & Komputer Tipe Compact | Rp3.299.900 |
| KYOTO TOOL (KTC) Mechanic Tool Set | Rp1.299.900 |
| PROTO Soft Face Hammer SF20 With Tips | Rp1.599.900 |
| STANLEY Hand Tool Multi Set | Rp1.999.900 |
| TEKIRO Mechanic Tools Set (Perkakas Set Otomotif) | Rp1.499.900 |
| Senator Set Perkakas | Rp4.299.900 |
| TEKIRO Tool Set Box Besi | Rp3.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/8dP101561301-7.jpg)


%20Mechanic%20Tool%20Set/21P105262073-1.jpg)


/rkP101003992-6.jpg)







%20Tool%20Set/kgP105279736-1.jpg)