Beli hand sprayers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rutland Hand SprayerDeskripsi:High quality hand held sprayer manufactured from ABS plastic which is both shatter-proof and frost-resistant. Sprays herbicides, insecticides and fertilisers around the garden.atribut:
- Overall Height (mm): 275
- Color: White
- Tank Material: ABS Plastic
- Protection Features: Frost-resistant Shatterproof
- Capacity (L): 1.5
- Type: Hand Sprayer
- Rutland Spray Bottle Manual Home Garden (Botol Semprotan)Deskripsi:Manufactured from Polyethylene these robust trigger spray dispensers are suitable for many home and garden applications, will dispense various water based detergents, insecticides, soluble plant food, solvents and cleaning agents.
- monotaro Pressurized auto spray (Auto Sprayer)Deskripsi:Produk ini juga sering disebut dengan Auto Sprayeratribut:
- Material: (container) PE, (spray) PP, (injection part) brass
- Capacity (ml): 1000
- Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
- Maspion Alat Semprot Gendong Manual (MPS)Deskripsi:Sprayer Maspion beragam ukuran Alat Semprot Manual - Semprot cairan hamaatribut:
- Material: Plastic
- TRUSCO Spray Bottle Manual Multi Direction (Botol Semprotan)Deskripsi:Cannot be used in solvent-based liquid.atribut:
- Discharge Volume (mL per Time): 1
- Finishing Material: Main Body: Polypropylene Container: Transparent PET/G Resin
- Heat Resistance Temperature (°C): -7 to 40
- Rutland Pressure SprayerDeskripsi:5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.atribut:
- Color: White
- Tank Material: Polyethylene
- Protection Features: Shatterproof
- Capacity (L): 5
- Type: Pressure Sprayer
- Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
- Overall Height (mm): 250
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
- Onyx (Plastic) Spray Bottle ACF11atribut:
- Color: Assorted
- Dimensions (mm): 81x81x190
- Volume (ml): 450.0
- monotaro Garden Spray (Mesin Sprayer)Deskripsi:Produk ini juga sering disebut dengan Mesin Semprot Tanamanatribut:
- Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
- Type: Accumulator
- Hose Length (mm): approx. 1000
- Main Uses: gardening
- Corresponding solution: Drug / water
- Dimensions (mm): approx. 460
- Mass (kg): approx. 1.33
- Model : Shoulder type
- Nozzle: One head
- Nozzle Length (mm): approx. 575
- Tank Capacity (L) : 7
- Tasco Hand Sprayer (Semprotan Tangan)Deskripsi:Alat Penyemprotatribut:
- Tank Capacity: 2 Litres
- Dimension: 133 x 133 x 315 mm
- Sprayer Empty Weight: 0.5 kg
- Color: Green-White
- Tasco Robot Compression Sprayers (Mesin Sprayer Otomatis)atribut:
- Tank Capacity (L) : 16.0
- TRUSCO Sprayer (Alat Penyemprot)Deskripsi:Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.atribut:
- Accessories: Shoulder strap
- Capacity (L): 4
- Hose Length (m): 1.25
- Mass (kg): 1
- Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
- Nozzle: Two Head Opening
- Nozzle Length (mm): 710
- Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
- TRUSCO Spray Bottle Trigger (Botol Semprotan)Deskripsi:Cannot be used in solvent-based liquid.
- Lion Star Spray Bottle Manual (Botol Semprotan)atribut:
- Color: Random Color
- Cosmec Hand Sprayer (Semprotan Tangan)Deskripsi:Hand sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.
Daftar Harga hand sprayers Terbaru March 2026
| Rutland Hand Sprayer | Rp279.900 |
| Rutland Spray Bottle Manual Home Garden (Botol Semprotan) | Rp36.900 |
| Kenmaster Botol Penyemprot Air | Rp3.900 |
| Ideal Sprayer HDPE | Rp14.900 |
| Ideal Sprayer PET | Rp15.900 |
| monotaro Pressurized auto spray (Auto Sprayer) | Rp60.900 |
| Maspion Alat Semprot Gendong Manual (MPS) | Rp169.900 |
| TRUSCO Spray Bottle Manual Multi Direction (Botol Semprotan) | Rp119.900 |
| Rutland Pressure Sprayer | Rp459.900 |
| Dragon Botol Semprotan | Rp15.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/17P102062043-5.jpg)



/P101566061-1.jpg)
/nkP103835848-1.jpg)
/P101000580-1.jpg)


/2nP103769095-1.jpg)
/1vP102062067-4.jpg)
%20Spray%20Bottle%20ACF11/c3P105057435-1.jpg)
/lbP102250767-3.jpg)
/P102118672-1.jpg)
/9iP103836342-1.jpg)
/P101000994-1.jpg)
/P101000912-1.jpg)
/4tP105252173-3.jpg)
/9vP103634355-1.jpg)