Beli hand scoop di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vikan Hand Scoop 5675Deskripsi:-Lightweight color scoop.-Optimum when used to scoop powder and ice cubes.atribut:
- Color: Purple
- LxWxThickness: 350x110x77mm
- Heat Resistant Temperature: 100° C
- Material: Polypropylene (PP)
- Purpose of Use: Optimum for a shovel to scoop powder or ice.
- Vikan Hand Scoop 5675Deskripsi:-Lightweight color scoop.-Optimum when used to scoop powder and ice cubes.atribut:
- Color: Blue
- LxWxThickness: 350x110x77mm
- Material: Polypropylene (PP)
- Vikan Hand Scoop 5675Deskripsi:-Lightweight color scoop.-Optimum when used to scoop powder and ice cubes.atribut:
- LxWxThickness: 350x110x77mm
- Heat Resistant Temperature: 100° C
- Material: Polypropylene (PP)
- Purpose of Use: Optimum for a shovel to scoop powder or ice.
- Burrtec Metal Detective Scraper Burr-KintaDeskripsi:-This uses resin that can be detected with a metal detector.-A standard shape scraper. -For removal of residual food/stain, etc.atribut:
- Heat Resistant Temperature: 80°C
- Material: PP/iron component
- Vikan Hand ScoopDeskripsi:Ideal as a scoop for scooping powder and ice.
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- M-One Hose Clamp StainlessDeskripsi:High Quality Klem Selang / Hose Clampatribut:
- Body Material: Stainless Steel
- Screw Material: Iron
- Head Material: Iron
- INOUE Rubber SpatulaDeskripsi:-There is appropriate elasticity at the tip of the spatula. -For putty filling, attaching a film, collecting materials attached on a container, etc.atribut:
- Blade thickness: 1mm
- Material: Elastomer
- Vikan Hand Scoop (1L)atribut:
- Color: Red
- Dimensions (WxH) (mm): 110x77
- Heat Resistance Temperature (°C): 100
- Material: Polypropylene
- Overall Length (mm): 350
- TRUSCO Ratcheting Combination Wrench (Kunci Ring Pas)Deskripsi:Switching between normal and reverse is not attached.atribut:
- Forwarding Angle (Degree): 5
- Material: Cr-V (Chrome Vanadium Steel)
- Surface Processing: Trivalent Chromium Plating
- ARAM PE SpatulaDeskripsi:-Since materials that can react to metal detectors are used, reduces the risk of contamination by foreign objects substances.-Materials that are hard to stick are used-Compliant product for food hygiene testatribut:
- Heat Resistant Temperature: 60°C
- Material: Polyethylene
- SUGICO Powder Scoopatribut:
- Material: Stainless steel (SUS430)
- Vikan Tube BrushDeskripsi:-It is a pipe cleaner with a rod corresponding to every inner diameter.-For washing the interior of pipe or equipment that cannot be reached by hand.
- Paseo Tisu Wajah ElegantDeskripsi:• Tisu facial Paseo untuk membersihkan area wajah, mulut dan kulit tubuh dari keringat dan kotoran.• Tidak mengandung bahan kimia: Optical Brightening Agents (OBA).• Tisu facial Paseo higienis dan cocok untuk semua jenis kulit.• Terbuat dari 100% serat alami. Tisu facial Paseo berserat extra lembut (extra soft), kuat dan alami.atribut:
- Material: Natural Virgin Fiber
- AS Spatulaatribut:
- Finish Material: Stainless Steel (SUS304)
- FACOM Cordless Impact Wrenchatribut:
- Battery Chemistry: Lithium Ion
- Battery Type: 18V MAX*
- Handle Material: Soft grip
- Height (mm): 229
- Impact Rate per Min.: 2401
- Length (mm): 224
- Maximum Torque (N m): 1625
- No Load Speed (rpm): 1900
- Number of Speed Settings: 3
- Power Source: Cordless
- Width (mm): 85
- Lototo Circuit Breaker LockoutDeskripsi:LOTOTO LS2390 Safety Loto Miniature Circuit Breaker Lockout Device locks out most miniature ISO/DIN pin-out circuit breakers throughout the world. The patented device fits breakers with standard toggle openings 7/16in (11mm) or less and works with all safety padlocks and most hasps.
Daftar Harga hand scoop Terbaru March 2026
| Vikan Hand Scoop 5675 | Rp459.900 |
| Vikan Hand Scoop 5675 | Rp439.900 |
| Vikan Hand Scoop 5675 | Rp429.900 |
| Burrtec Metal Detective Scraper Burr-Kinta | Rp359.900 |
| Ultra Alfatec T-Bolt Heavy Duty Clamp Hose | Rp6.900 |
| Vikan Hand Scoop | Rp179.900 |
| BOSCH High Pressure Cleaner | Rp1.499.900 |
| Usbeck Stainless Laboratory Scoop | Rp269.900 |
| M-One Hose Clamp Stainless | Rp1.900 |
| INOUE Rubber Spatula | Rp76.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





























































































































































/3kP110997128-1.jpg)
/P101002116-1.jpg)






%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Circuit%20Breaker%20Lockout/1aP106658046-1.jpg)
/idP103195661-38.jpg)