Beli hand power di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Mulai

    Rp999.900

    monotaro Hand Winch (Crosscut Only) (Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  2. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp1.799.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  3. Elephant Katrol Rantai Manual (Katrol / Takel)
    Mulai

    Rp2.899.900

    Elephant Katrol Rantai Manual (Katrol / Takel)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  4. HITACHI Katrol Elektrik
    Mulai

    Rp24.999.900

    HITACHI Katrol Elektrik
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  5. Elephant Manual Chain Block KII
    Mulai

    Rp30.999.900

    Elephant Manual Chain Block KII
    Deskripsi:
    Manual Chain Block KII with maximum working load 10 Ton, 1 set with chain
    atribut:
    • Standard Lift (m): 3.5
    • Manufacturer's Testload: 125% x max. working load
    • Headroom: 775
    • Hand effort to lift full working load (kgf): 52.5
    • Diameter x pitch (mm): 9 x 27
    • Maximum Working Load (t): 10
  6. Tyrone HSC Chain Block 5Ton
    Mulai

    Rp4.499.900

    Tyrone HSC Chain Block 5Ton
    atribut:
    • Capacity: 5 Ton
  7. ULTRA Hoist Chain Block Type HSZ-B
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  8. Tyrone HSC Chain Block 1Ton
    Mulai

    Rp1.599.900

    Tyrone HSC Chain Block 1Ton
    atribut:
    • Capacity: 1 Ton
  9. Tyrone HSC Chain Block 3Ton (Katrol)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    Tyrone HSC Chain Block 3Ton (Katrol)
    atribut:
    • Capacity (t): 3
  10. monotaro For Power Winch 2T
    Mulai

    Rp639.900

    monotaro For Power Winch 2T
    Deskripsi:
    To machine movement in the factory. Fence upright, wire to wire tension. To tighten the truck load. For leisure. Boat landing Car towing.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Type: Manual
    • Maximum Load (kN): About 10 (single use), about 20 (double use)
    • Maximum Load (kgf): About 1000 (single use), 2000 (double use)
    • Package Size (mm): About 118 x 635 x 75
    • Movement Distance (m): About 3
    • Wire Length (m): About 3.5 (single time), about 1.5 (double time)
    • Hook Opening (mm): 15
    • Applications: For leisure. Boat landing, car towing.
    • Wire Diameter (mm): 5.0
  11. Tyrone Katrol Rantai HSC 2Ton (Takel)
    Mulai

    Rp2.099.900

    Tyrone Katrol Rantai HSC 2Ton (Takel)
    atribut:
    • Capacity: 2 Ton
  12. TRUSCO Simple Pulley (Shackle)
    Mulai

    Rp749.900

    TRUSCO Simple Pulley (Shackle)
    Deskripsi:
    Use:Pulled work on hanging luggage, etc.
    atribut:
    • Material: Steel
    • Number of Wheels: 1
  13. H.H.H. Wire Cutoff Machine Load
    Mulai

    Rp1.199.900

    H.H.H. Wire Cutoff Machine Load
    atribut:
    • Material: Steel
    • Maximum Working Load (t): 0.5
    • Wire Length (m): 1.3
    • Suitable Replacement Wire: NT700
    • Dimension A (mm): 245
    • Dimension B (mm): 170
    • Dimension C (mm): 355 - 1255
    • Dimension D (mm): 16
    • Wire Diameter (mm): 6
  14. RIDGID Gear Box Assy
    Mulai

    Rp119.999.900

    RIDGID Gear Box Assy
    atribut:
    • Part Tool: P
    • Dimensions (cm): 51.44x33.02x24.13
    • Catalog Number: 26362
Daftar Harga hand power Terbaru February 2026
monotaro Hand Winch (Crosscut Only) (Katrol Manual)Rp999.900
Tyrone HSC Chain Block 0.5TonRp1.799.900
Elephant Katrol Rantai Manual (Katrol / Takel)Rp2.899.900
HITACHI Katrol ElektrikRp24.999.900
Wipro Hand Winch Single Gear with Wire Rope (Katrol / Takel)Rp299.900
Elephant Manual Chain Block KIIRp30.999.900
Tyrone HSC Chain Block 5TonRp4.499.900
ULTRA Hoist Chain Block Type HSZ-BRp959.900
Tyrone HSC Chain Block 1TonRp1.599.900
Wipro Hand Rachet PullerRp269.900

Data diperbarui pada 05/02/2026 (Harga belum termasuk PPN)