Beli hand phone samsung di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOA Gooseneck MicrophoneDeskripsi:The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.atribut:
- Output connector: XLR-3-32 equivalent
- Dimensions (WxLxH) (mm): 110x145x532
- Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
- Element: Condenser Microphone
- Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
- Operating Temperature (°C): 0 to -40 (32°F to 104°F)
- Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
- Frequency Response (Hz): 50-16000
- Polar Pattern: Cardioid
- Rated Impedance Resistance (ohm): 750, balanced
- Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
- BASEUS Key Finer Wireless GPS TrackerDeskripsi:1. Mini dan CompactDesain sederhana dan mini, lindungi barang-barang Anda saat bepergian.2. Pengingat Dua ArahKetika jarak antara pengingat anti-kehilangan dan ponsel lebih besar dari pada koneksi koneksi [sekitar 30m di lingkungan terbuka dan 10m di lingkungan dalam ruangan]. alarm dua arah otomatis mengingatkan Anda.3. Satu-klik Pencarian CepatDalam jangkauan koneksi, buka aplikasi dan klik "Temukan", dan pengingat anti-kehilangan akan segera mengeluarkan suara untuk memudahkan pencarian.4. Panggilan Desibel tinggiAlgoritma audio yang dioptimalkan, volume yang ditingkatkan, temukan kembali barang anda tanpa kehilangannya.5. Query Trajectory cerdasDalam mode pemutusan, buka aplikasi untuk memeriksa posisi pemutusan terbaru sehingga item dapat dilacak.atribut:
- Color: White
- Material: PC
- Rated Power(uw): 10
- Product Size(mm): 37x25x6
- Rated Current (mA) : 3.3
- Rated Voltage (V): 3
- Volume (dB): 80-100
- Samsung HP Galaxy A05sDeskripsi:- Processor : Snapdragon 680 - Size : 6.7" - Technology : PLS LCD, 90 Hz - Resolution : FHD+ - Rear Camera Resolution : 50MP + 2MP + 2MP - Main Camera Auto Focus : Yes - Rear Camera - OIS : No - Rear Camera - Zoom : Digital Zoom up to 10x - Front Camera Resolution : 13.0 MP - Front Camera Auto Focus : No - Video Resolution : FHD (1920 x 1080)@30fps - RAM : 6GB - ROM : 128GB - SIM Tray : Dual-SIM - Network Type :4G - USB Interface : Data cable C to C - USB Version : USB 2.0 - Earjack : No - Bluetooth Version : Bluetooth v5.1 - NFC : No - Battery Capacity : 5000MaH 25W Fast Charging Support - Side Fingerprint : Yesatribut:
- Processor: Snapdragon 680
- Battery Capacity (mAh, Typical): 5000
- Main Camera (Auto Focus): Yes
- RAM (Gb): 6
- ROM (GB): 128
- Rear Camera Resolution: 50MP + 2MP + 2MP
- Resolution (dpi): FHD+, 1080 x 2400
- Size (inch): 6.7
- Samsung HP Galaxy A55Deskripsi:Performance - Processor: Exynos 1480 (4nm) - RAM: 8GB - Storage: 256 GB - Network: 5G Display - Size: 6,6 inch - Technology: Super AMOLED 120Hz (1,000nits) - Resolution: FHD+ - Dimension: 161.1 x 77.4 x 8.2 mm - Weight: 213g Camera - Rear Camera Resolution: 50MP + 12MP + 5MP - Main Camera Auto Focus: Yes - Main Camera IOS: Yes - Zoom: Digital Zoom up to 10x - Front Camera Resolution: 32 MP - Front Camera Auto Focus: Yes - Video Resolution: UHD 4K (3840 x 2160) | @30fps Connectivity - USB Interface: Data cable C to C - USB Version: USB 2.1 - Bluetooth Version: Bluetooth v5.1 Battery - Capacity: 5,000mAh - Charging: 25W Fast Charging Others - On-screen Fingerprint, - eSIM, Samsung Knox Vault - Side Metal Materialatribut:
- Processor: Exynos 1480 (4nm)
- Memory (GB): 8/256
- RAM (Gb): 8
- ROM (GB): 256
- Display (inch): 6.6 (Super AMOLED, 120Hz)
- Camera (MP): Rear Camera: 50 + 12 + 5, Front Camera: 32
- Network: 5G
- Camozzi Solenoid Valve (Double) Series3atribut:
- Material: AL body, stainless steel spool, NBR seals
- Operating Temperature (°C): 0 to 60 (with dry air at -20)
- Construction: Spool - type
- Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use ISOVG32 oil. Once applied the lubrication should never be interrupted.
- Installation: In any position
- Ports: G1/8 - G1/4
- TOA MegaphoneDeskripsi:Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
- TOA Chime Microphoneatribut:
- Chime Tones: 4-Tone Chime (UP/DOWN)
- Output connector: XLR-3-32 equivalent; RJ45: Audio Output, Power Supply and contact output
- Dimensions (WxLxH) (mm): 110x145x532
- Accessories: Windscreen x 1, XLR Cable Stereo Phone Plug (7.5m) x 1
- Operating Temperature (°C): 0 to +40
- Rated Impedance Resistance (ohm): 600, balanced
- Current Consumption (mA): 13 during chime and 6 microphone operation
- Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
- Frequency Response (Hz): 50-18000
- Microphone Element: Condenser
- Output: Microphone: -41 dB ±3dB (1 kHz 0 dB=1 V/Pa); Chime Tones: -31 dB ±3dB (maximum position)
- Polar Pattern: Cardioid
- Power Source: 6V DC (4x \"AA\" batteries) or DC adapter: 9-24V
- monotaro.id Bolt SS 304 (Baut SS304)atribut:
- Material: SS 304
- Samsung HP Galaxy A16 LTEatribut:
- Size (inch): 6.7
- Display Technology: Super AMOLED
- Refresh Rate (Hz): 90
- RAM (Gb): 8
- Resolution: FHD+
- MS SAFETY Helm Safety Premium with Fas-Trac SuspensionDeskripsi:- Product tested by Sucofindo- Fire test no burn impact for 5 secatribut:
- Cap Material: Polypropylene
- Cap Dimensions (LxWxH) (cm): 29x22x17
- Type: 1 Class G
- Certified: ANSI Z89.1 : 2014, ASTM D634 - 14
- Elongation (%): 48,67
- Impact Strength (J): 5
- Model : V-Gard
- Pressure Strength (kgf): 302,66
- Pull Strength (N/mm²): 23,06
- Saramonic MicrophoneDeskripsi:Saramonic BTW Bluetooth Clip-On Microphone menawarkan pembuat konten dengan solusi audio hands-free yang cepat dan mudah yang dirancang untuk memberikan suara yang lebih baik untuk video, klip YouTube dan TikTok, streaming, kelas, dan banyak lagi. Mikrofon kecil dan ringan hanya menempel pada subjek Anda dan menautkan secara nirkabel ke ponsel cerdas, tablet, atau laptop berkemampuan Bluetooth Anda untuk wawancara instan, sulih suara, dan dialog.Isi Dalam Paket :1x BTW Wireless Lavalier Microphone1x USB-A to USB-C Charging Cable1x Furry Windscreen1x Slide-On Belt Clip1x User Manual1x Warranty Card
Daftar Harga hand phone samsung Terbaru March 2026
| TOA Gooseneck Microphone | Rp989.900 |
| Samsung Galaxy | Rp3.699.900 |
| BASEUS Key Finer Wireless GPS Tracker | Rp149.900 |
| Samsung HP Galaxy A05s | Rp2.599.900 |
| Apple Iphone | Rp8.899.900 |
| Samsung HP Galaxy A55 | Rp6.299.900 |
| Camozzi Solenoid Valve (Double) Series3 | Rp2.999.900 |
| TOA Dynamic Microphone | Rp279.900 |
| TOA Megaphone | Rp589.900 |
| TOA Chime Microphone | Rp2.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































%20Series3/anP108102383-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Megaphone/ogP106755880-1.jpg)


/c7P104629439-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MS%20SAFETY%20Helm%20Safety%20Premium%20with%20Fas-Trac%20Suspension/j0P110082684-9.jpg)


/Epson%20Ink%20Cartridge%20PP-100/19P103467045-1.jpg)