Beli hand pad di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Riken Rico Bright HandpadDeskripsi:-Because the abrasive grain amount is coated uniformly, an excellent finish and polishing performance can be obtained.-The sheet has perforations so that it is easier to fold in half and tear with your hands.-Ideal for not only dry sanding but also wet sa-Removal of oxidized coatings and rust, peeling of paint, removal of welding scales, creating hairline finishes.-Removal of burrs and returns after product processing, burring prior to painting metal, and treatment prior to plating.-Removal of scratches fatribut:
- W x L: 150x230mm
- NORTON Sanding Hand Padatribut:
- Abrasive Material: Diamond
- Abrasive Type: Coated
- Item: Sanding Hand Pad
- Length (inch): 3 1/2
- Width (inch): 2 1/8
- monotaro Abrasive Hand Pad (Amplas Serabut)Deskripsi:Jenisnya umum dan bisa digunakan untuk berbagai keperluan. Menghilangkan karat dari pelat baja dan pipa, mengangkat kotoran, menghaluskan goresan produk aluminium, garis halus, lapisan cat, permukaan yang kasar sebelum laminasi.Produk ini juga sering disebut dengan Non Woven Abrasive Padatribut:
- Grit: #320
- Thickness (mm): about 8
- Abrasive Materials: Aluminium Oxide
- Dimensions (mm): 150x230
- Scotch-Brite Hand PadDeskripsi:Conformable web and finest silicon carbide hand pad available. Excellent for final finishing and light cleaning. May be used by hand, with a hand block, or on an in-line sander. Abrasive mineral: Ultra fine grade silicon carbide. Color: Light Gray.atribut:
- Size (inch): 6 x 9
- 3M Scotch-Brite Abrasive Hand Pad General PurposeDeskripsi:Cocok di gunakan pada pengerjaan amplas akhir, aplikasi deburring, blending, scuffing, finishing, cleaning, dan surface preparation pada material metal, stainless steel, kayu , plastik, aluminium, melamine dll.atribut:
- Color: Red
- Material: Non woven Nylon/Polyester fiber
- Mineral Type: Aluminium Oxyde
- Size (inch): 6x9
- Scotch-Brite SabutDeskripsi:3M Scotch-Brite Sabut with benefit:-Coir green sponge for cookware cleaning. -3 times more cleaner, -3 times more durable.
- Scotch-Brite Hand Padsatribut:
- Color: Maroon
- Natural by Chalmer Keset Handuk Natural PolosDeskripsi:Handuk merek Natural by Chalmer seri classic warna polos, dengan kualitas tinggi (premium), tersedia dalam berbagai warna dan ukuran.Produk terbuat dari bahan kain terry untuk daya serap air yang maksimal.atribut:
- Material: Mix Cotton
- Size (cm): 40x60
- Thickness (gsm): 850
- 3M Scotch Brite Industrial Abrasive Pad 7447Deskripsi:It is a polishing pad that has a track record of nearly 40 years as a product made in Japan and has been supported by many people. With a high repeat rate, it has outstanding reliability and a sense of security. It is a standard product used for all purposes such as rust removal.Rust removal Scratch blur (universal type)atribut:
- Abrasive: A (Aluminium Oxide)
- Dimensions (mm): 150x230
- Grade: VF
- AS ONE Part Number: 2-7694-05
- Abrasive Grain Size: #320
- Color: Red tea
- TRUSCO Number: 126-6365
- 3M Abrasive Hand Pad Cuttableatribut:
- Width (mm): 150
- Length (mm): 230
- Color: reddish brown
- Finished equivalent count (#): 320
- Abrasive: A (aluminum oxide)
- Abrasive Grain Size: #320
- Dimensions (mm): 150×230
- Grade: VF
- TRUSCO Number: 430-7038
- ROHA Non-Woven Wheel Padatribut:
- Size (inchxmmxmm): 4x12x16
- SATA Non-Woven Hand PadsDeskripsi:Suitable for cleaning, deburring, wire drawing, and blending on stainless steel, aluminum alloy, copper, and other metal materials
- Fort Crimp Terminal Cable Lug (Skun)atribut:
- Material: Copper
Daftar Harga hand pad Terbaru March 2026
| Riken Rico Bright Handpad | Rp1.099.900 |
| NORTON Sanding Hand Pad | Rp539.900 |
| monotaro Abrasive Hand Pad (Amplas Serabut) | Rp119.900 |
| monotaro Terminal Set (Skun) | Rp68.900 |
| Scotch-Brite Hand Pad | Rp169.900 |
| 3M Scotch-Brite Abrasive Hand Pad General Purpose | Rp15.900 |
| Scotch-Brite Sabut | Rp6.900 |
| Scotch-Brite Hand Pads | Rp159.900 |
| Scotch-Brite Spon Sabut | Rp5.900 |
| Natural by Chalmer Keset Handuk Natural Polos | Rp329.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/P101000142-1.jpg)
/bkP103191416-1.jpg)











/msP103842820-1.jpg)