Beli hand jack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Konno Eagle Short Cylinder Jack
    Mulai

    Rp17.999.900

    Konno Eagle Short Cylinder Jack
    Deskripsi:
    Uniquely designed to match the heights of the EAGLE Rollers. - This model is optimized to change directions of EAGLE Rollers during their heavy load carriage task or to lift machinery for maintenance and placement of it. - This is a remote operation type short cylinder jack, which is operated by a hand pump connected to it. - With its internal spring mechanism, its rams can be stored even if there is no load.
    atribut:
    • Stroke: 50mm
    • Minimum Height: 95mm
  2. monotaro Hand Pallet (Troli Barang)
    BARU
    54%
    Rating:
    100% of 100
    (12)
    Mulai

    Rp2.899.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
  3. Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow Plunger
    Mulai

    Rp28.999.900

    Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow Plunger
    Deskripsi:
    Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturingFeatures CR400 Coupler
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 20
    • Maximum Cylinder Capacity Advance (kN): 215
    • Cylinder Bore Diameter E (mm): 73.1
    • Cylinder Effective Area Advance (cm²): 30.7
    • Material: Steel
    • Outside Diameter D (mm): 98
    • Plunger Type: Hollow
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  4. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  5. TRUSCO Hand Pallet
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  6. Konno Eagle Hydraulic Toe Jack c/w Lever Turning Jaw
    Mulai

    Rp13.999.900

    Konno Eagle Hydraulic Toe Jack c/w Lever Turning Jaw
    Deskripsi:
    -Since safety valve to prevent overloading is attached, even people who are unfamiliar with jack operation can use it with confidence.-The handle is rotation type.-Handle
    atribut:
    • Lifting Force (Claw Portion): 30kN (3.0t)
    • Lifting Force (Head): 60kN (6.0t)
    • Stroke: 62mm
  7. TEKIRO Adaptor Impact
    Rating:
    100% of 100
    (2)
    Mulai

    Rp41.900

    TEKIRO Adaptor Impact
    Deskripsi:
    TEKIRO Impact adaptor 3/8 F 1/2 mm merupakan tool yang digunakan untuk menyambung ratchet atu air impact dengan socket jika drive keduanya berbeda.terbuat dari material berkualitas dan awet.Dimensi produk : 38mmx14mmx9mmFungsi : Menyambung ratchet dengan socketMaterial : CR-MO
  8. Konno Eagle Power Wedge
    Mulai

    Rp73.999.900

    Konno Eagle Power Wedge
    Deskripsi:
    This cool model enables both sliding heavy load laterally and widening a slight gap for toe-lift jack. - This is a hydraulic tool to greatly enhance work efficiency to move heavy items. - It can handle both lateral pushing and lifting. Pushing work. Unlike using a bar, Power Wedge does not cause any damage on the floor. Since it does not need to manage counterforce, pushing works are greatly efficient. Lifting work. Power Wedge can work with a gap as small as 6mm, and lift and widen it up to 34mm in which a Toe-Lift Jack’s toe can be inserted. This product has double cylinders and therefore, it enables fine adjustment during its lowering operation and it is so safe.
    atribut:
    • Minimum Height: 6mm
    • Maximum Height: 34mm
  9. TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)
    Deskripsi:
    Hex Socket Bit - Mata Sok L Set 1/2 Inch 10 Pcs Tekiro SC-HB0638Nama : Hex Socket Bit - Mata Sock L Set Tipe : 11 pcs No. Part Produsen : SC-HB0638Spesifikasi:- 7 pcs 1/2" drive Hex Bit Socket 55mm: H4 H5 H6 H7 H8 H10 H12- 1 pcs 1/2" drive Hex Bit Socket 65mm: H14- 2 pcs 1/2" drive Hex Bit Socket 70mm: H17 H19- 1 Metal Case
    atribut:
    • Content: 7pcs 1/2inch DR. Hex Bit Socket 55 mm, H4, H5, H6, H7, H8, H10, H12; 1pc 1/2 inch DR. Hex Bit Socket 65 mm H14; 2pcs 1/2 inch DR. Hex Bit Socket 70 mm H17, H19
    • Type: 4111
    • Driver (inch): 1/2
  10. KRISBOW Tangga Dorong Gudang Beroda Platform
    Mulai

    Rp4.999.900

    KRISBOW Tangga Dorong Gudang Beroda Platform
    atribut:
    • Material: Steel
    • Item: Ladder
    • Base Width (m): 0.85
    • Color: Red and Black
    • Maximum Loading Capacity (kg): 120
    • Type: Rolling Ladder
  11. SATA Drive Socket Wrench Set (Metric)
    Mulai

    Rp2.199.900

    SATA Drive Socket Wrench Set (Metric)
    atribut:
    • Size (inch): 1/4 & 1/2
  12. SOS Pembersih Lantai
    Rating:
    98% of 100
    (21)
    Mulai

    Rp10.900

    SOS Pembersih Lantai
    Deskripsi:
    S.O.S pembersih lantai anti bacterial. Efektif membersihkan lantai dan kamar mandi, mengharumkan ruangan serta membunuh kuman. Menjadikan ruangan Anda menjadi lebih bersih dan lebih nyaman.
    atribut:
    • Packaging: Pouch
  13. Enerpac Hydraulic Cylinder (Single Acting)
    Mulai

    Rp12.999.900

    Enerpac Hydraulic Cylinder (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Base to Advance Port H (mm): 19
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  14. ESCO/EQUIPMENT SUPPLY CO Hydraulic Bottle Jack (Dongkrak Botol)
    Mulai

    Rp11.999.900

    ESCO/EQUIPMENT SUPPLY CO Hydraulic Bottle Jack (Dongkrak Botol)
    Deskripsi:
    High-clearance bottle jacks lift SUVs, trucks, and heavy equipment that have a higher ground clearance than automobiles. An extended reach ensures safer lifting than propping a regular jack on a raised surface or lifting beyond a regular jack's capability. Bottle jacks are sold by load capacity and have wide usage applications in the construction and building industries to lift sagging foundations, level retaining walls, and raise underground drainage systems.
    atribut:
    • Air Hose Length (ft): 4
    • Body Material: Steel
    • Includes: 1/4 in NPT Fitted Air Inlet; 4 ft Swivel End Air Hose
    • Inlet Connection Type: NPT
    • Lifting Actuator: Trigger
    • Maximum Lift (in): 20
    • Maximum Operating Pressure (psi): 125
    • Minimum Operating Pressure (psi): 110
    • Power Source: Air/Mechanical
  15. Luxmenn Stop Kontak dengan Kabel + Port USB (Power Socket/Power Outlet)
    Mulai

    Rp139.900

    Luxmenn Stop Kontak dengan Kabel + Port USB (Power Socket/Power Outlet)
    Deskripsi:
    LUXMENN Stop Kontak, 3 Meter, 3 Power Socket 2 USB model minimalis dan praktis yang mudah digunakan pada peralatan elektronik. Alat ini adalah pilihan terbaik sebagai solusi kebutuhan stop kontak di rumah, di kantor dan kebutuhan elektronik indoor lainnya.Produk yang ditawarkan dijamin menggunakan 100% bahan yang sama dengan produk aslinya, dengan defect minor (goresan di samping), kualitas dan fungsionalitas dari barang tersebut masih 100% dapat digunakan dengan baik.
    atribut:
    • Color: White
    • Dimensions (mm): 210x550x400
    • Cord Length (m): 3
    • No. of Socket: 3
    • No. of USB Port: 2
    • Current (A): 10
    • Fast Charging USB Current (A): 2.1
    • Material: Non-Flammable Plastic
    • Maximum Power (W): 2200
    • Voltage (V/Hz): AC 220/50-60
  16. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  17. Enerpac Hydraulic Hand Pump
    Mulai

    Rp60.999.900

    Enerpac Hydraulic Hand Pump
    Deskripsi:
    Product Lines : Industrial Tools- Two-speed operation allows for faster fill, reducing cycle times for many testing applications soluble oils and petroleum- Large release knob for improved control of pressure release- Outlet ports are 3/4inch-16 cone for 40,000 psi rating
    atribut:
    • Maximum Operating Pressure (bar): 2800
    • Pressure Rating 1st Stage (bar): 13
    • Pressure Rating 2nd Stage (bar): 2800
    • Cylinder Compatability: Single-acting
    • Reservoir Capacity (cm³): 983
    • Dimension A (mm): 344
    • Dimension B (mm): 558
    • Dimension C (mm): 35
    • Dimension E (mm): 31
    • Dimension F (mm): 133
    • Dimension H (mm): 527
    • Dimensions j (mm): 29
    • Maximum Flow Rated Pressure (cm³/stroke): 0.61
    • Maximum Handle Effort (kg): 48.1
    • Oil Displacement per Stroke 1st Stage (cm³): 16.22
    • Oil Displacement per Stroke 2nd Stage (cm³): 0.61
    • Piston Stroke (mm): 25.4
    • Power Source: Manual
    • Usable Oil Capacity (cm³): 983
    • Valve Operation: Manual
  18. LOYAL Stop Kontak 3-Gang + Port USB (Power Socket/Power Outlet)
    Mulai

    Rp93.900

  19. KRISBOW Hand Pallet
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.499.900

    KRISBOW Hand Pallet
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  20. Deli Power Strip
    Mulai

    Rp69.900

    Deli Power Strip
    atribut:
    • Socket Outlet (hole): 3
Daftar Harga hand jack Terbaru March 2026
Konno Eagle Short Cylinder JackRp17.999.900
monotaro Hand Pallet (Troli Barang)Rp2.899.900
Enerpac Hydraulic Cylinder 20 Ton (Single Acting) Hollow PlungerRp28.999.900
SUN RUN Silinder HidrolikRp2.999.900
TRUSCO Hand PalletRp16.999.900
Konno Eagle Hydraulic Toe Jack c/w Lever Turning JawRp13.999.900
TEKIRO Adaptor ImpactRp41.900
Konno Eagle Power WedgeRp73.999.900
TEKIRO Hex Socket Bit Set 1/2inch (Mata Sock L)Rp599.900
KRISBOW Tangga Dorong Gudang Beroda PlatformRp4.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)