Beli hand held refractometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Atago Handheld Refractometer
    Mulai

    Rp2.299.900

    Atago Handheld Refractometer
    Deskripsi:
    The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
  2. Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof Function
    Mulai

    Rp3.399.900

    Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof Function
    Deskripsi:
    With automatic temperature compensation (10 to 30 ° C).It is the first handheld refractometer with a waterproof function (IP65).It is a Good Design Award winning product.Food uses: fruit juices, soft drinks, carbonated drinks, canned syrups, soups, etc. Industrial applications: Water-soluble cutting oils, water-based cleaning solutions, various water-soluble liquids, etc.
    atribut:
    • Protection Grade: IP65
    • Minimum scale (Brix%): 0.2
    • Temperature Compensation Range (°C): 10-30
    • Depth (mm): 34
    • Height (mm): 204
    • Measurement Accuracy Brix (%): ±0.2
    • Measurement Range Brix (%): 0 to 33
    • Width (mm): 32
  3. Atago Digital Handheld Pocket Refractometer
    Mulai

    Rp12.999.900

    Atago Digital Handheld Pocket Refractometer
    Deskripsi:
    Designed with a full Range (Brix 0.0 to 93.0%), the PAL-3 works perfectly for measuring almost any samples.This model has been modified to have a high measurement accuracy at +/-0.1% Brix, the highest accuracy model in PAL series.
    atribut:
    • Cat. No.: 3830
    • Resolution (Brix%): 10
    • Accuracy (%): ±0.1
    • Temperature Compensation (°C): 10 to 100
    • Dimensions (cm): 5.5x3.1x10.9
    • International Protection Class: IP65 Water resistant
    • Measurement Range Brix (%): 0.0 to 93.0
    • Measurement Time: About 3 seconds
    • Power Supply: 2 x AAA Batteries
    • Sample Volume: 2 to 3 drops
    • Temperature Resolution (°C): 0.1
  4. Atago Salinity Refractometer
    BARU
    Mulai

    Rp2.499.900

    Atago Salinity Refractometer
    Deskripsi:
    This instrument measures the salinity and specific gravity of seawater, and utilizes a new material that is durable against salty samples, The salinity of seawater is displayed in parts per mill (‰). The MASTER-S/MillM is a good alternative choice when the water resistant feature is not a priority and the Temperature Compensation will be carried out manually.For the model with Automatic Temperature.
  5. Atago Refractometer Pal Alpha
    Mulai

    Rp7.299.900

    Atago Refractometer Pal Alpha
    Deskripsi:
    Released on Atago ' S 65th Anniversary, The Pal- & Alpha; is a special model with a wide brix range (0-85%) offering at a very reasonable price. Pal-& Alpha; is useful for measuring most kinds of samples as well as samples that are in the cooking process. Designed with a water resistant feature, The Pal-& Alpha; can be washed under running water. Pal-& Alpha; is equipped with the same great features as the other pal units. Specifications PAL-& Alpha Model; Cat.No. 3840 Scale Brix Temperature (Automatic Temperature Compensation)
    atribut:
    • Measurement Range Brix (%): 0.0 to 85.0
    • Brix Resolution: 0.001
    • Measurement Accuracy Brix (%): ±0.2
    • Ambient Temperature (°C): 10 to 40
    • Approx Life Battery: 11,000 Times Measurement (when alkaline batteries are used)
    • Dimensions (WxDxH) (mm): 55x31x109
    • International Protection Class: IP65 Dust-Tight and Protected Against Water Jets.
    • Measurement Time: 3 Seconds
    • Power Supply: 2xAAA Batteries
    • Sample Volume (ml): 0.3
    • Temperature Brix Resolution (°C): 0.1
    • Temperature Compensation Range (°C): 10 to 100
    • Temperature Measurement Accuracy for Brix (°C): ±1
    • Temperature Measurement Range Brix (°C): 10.0 to 100
  6. PRIO Refractometer
    Mulai

    Rp319.900

  7. Atago Refractometer
    Mulai

    Rp7.999.900

    Atago Refractometer
    Deskripsi:
    Refractometer Atago seri MASTER-RI ini di desain dengan model indeks bias dengan rentang pengukuran: RI 1,435-1,520 dari MASTER-Series. Atago MASTER-RI dapat digunakan untuk mengukur indeks bias minyak sayur, minyak bumi, lendir minyak, dll. Dan biasanya alat ukur refraktometer digital ini banyak dimanfaatkan pada bidang industri pengolahan bumbu masakan.Alat refraktometer digital ini termasuk dalam jenis alat ukur yang praktis, karena tidak memakai baterai sebagai daya utamanya. Dan bisa langsung dipakai kapanpun dan dimanapun. Selain itu, bentuk dan ukuran alat ini juga hanya segenggaman tangan saja. Sehingga kenyamanan pengguna pun dapat lebih terjamin. Alat ukur refraktometer digital ini juga telah dilengkapi dengan sensor yang peka. Sehingga mampu merespon hasil pengukuran dalam waktu singkat.
    atribut:
    • Accuracy (%): ±0.2
    • Dimensions (cm): 5.5x3.1x10.9
    • International Protection Class: IP65 Water resistant
    • Power Supply: 2 x AAA Batteries
    • Range (%): Brix = 0.0 to 93.0
    • Sample Volume: 2 to 3 drops
  8. Atago Hand-Held Refractometer with Automatic Temperature Correction and Waterproof Function
    Mulai

    Rp4.099.900

    Atago Hand-Held Refractometer with Automatic Temperature Correction and Waterproof Function
    Deskripsi:
    This is a heat resistant model. Samples that have been boiled down, such as sauces, tsukudani, and broth, can be measured as they are. Adopts reinforced prism.- Life span varies depending on sample, temperature, and usage environment.
    atribut:
    • Outer Dimensions (mm): 33x33x168
    • Waterproof Protection Grade: JIS-C0920 class 5 jet-proof IEC standard 529 IP65 (excluding eyepiece)
    • Minimum Scale (%): Brix 0.5
    • Measuring Accuracy (%): Brix ±0.5 (repeatability: ±0.25) Automatic temperature compensation
  9. Kenko China Hand-held Refractometer
    Mulai

    Rp1.399.900

  10. Hanna Instruments Digital Refractometer for Brix Measurement in Food
    Mulai

    Rp9.099.900

    Hanna Instruments Digital Refractometer for Brix Measurement in Food
    Deskripsi:
    Optical sensore and digital display. Models with Automatic Temperature Compensation (ATC)
    atribut:
    • Battery Type/Life: 9V / approximately 5000 readings
  11. SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital
    Mulai

    Rp2.799.900

    SNDWAY Refractometer Sugar Brix Meter Saccharimeter Digital
    Deskripsi:
    Alat pengukur konsentrasi gula dalam suatu larutan, buah, sayur, dll.Dapat digunakan untuk kebutuhan industrial, scientific research, quality control, dll.Tersedia 2 menu bahasa, yaitu Mandarin dan Inggris.* Cara mengakses menu dalam bahasa Inggris: Tekan 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.* Untuk mengembalikan ke bahasa Mandarin: Matikan alat, lalu tekan kembali 2 tombol bagian bawah secara bersamaan untuk menyalakan alat.
    atribut:
    • IP Rating: IP65 (dustproof and waterproof) Corrosive resistant
    • Rechargeable Battery: 20000 Measurement per full charge
    • Range: 0% - 55% Brix
    • Resolution: 0.1% Brix
    • Accuracy (°C): ±0.2% Brix / ±1
    • Temperature (°C): 10 - 40
    • Power: 2 pcs Ni-MH 1.2V AA 2100 mAh (rechargeable Battery)
    • Size (mm): 120x55x30
  12. Atago Brix Handheld Refractometer
    Mulai

    Rp3.399.900

    Atago Brix Handheld Refractometer
    Deskripsi:
    MASTER-20α are low concentration model (measurement range Brix 0.0 to 20.0%) of the MASTER-α / MASTER-Pα. Good for measurements of low concentration fruit juices, cutting oil, etc. It is Automatic Temperature Compensation (ATC) model with water resistant feature (IP65).The MASTER-20α is made of metal, and the MASTER-20Pα is plastic. The specifications are exactly the same. For salty and acidic samples, choose the plastic body, MASTER-20Pα.
    atribut:
    • Cat No.: 2381
    • Range (%): Brix : 0.0 to 20.0
    • Accuracy (%): ±0.2
    • Minimum Scale (%): 0.1
  13. Atago Auto Temperature Compensating type Digital Refractometer
    Mulai

    Rp16.999.900

    Atago Auto Temperature Compensating type Digital Refractometer
    atribut:
    • Protection Class: IP64
    • Width (mm): 170
    • Height (mm): 40
    • Depth (mm): 90
  14. Hanna Instruments Digital Refractometer
    Mulai

    Rp9.099.900

    Hanna Instruments Digital Refractometer
    Deskripsi:
    Hanna offers five sugar refractometers to meet the requirements of the food industry. The HI-96800 Refractive Index/Brix, HI-96801 % Brix (sucrose), HI-96802 Fructose, Hi-96803 Glucose, and HI-96804 Invert Sugar digital refractometers are rugged, portable and water-resistant for measurements in the lab or field.The HI-98602 is used across the food industry for measuring the % fructose in foods.Quick and easy to use it is ideal for analysing the sugar content in a wide range of food products including fruit, energy drinks, puddings, tofu, jams, honey, soups and sauces.Priced inexpensively does not mean a compromise on accuracy, the Hanna refractometer offers all the benefits of high precision digital technology at the same price as a mechanical model.The HI-96802 measures the refractive index to determine the % fructose in aqueous solutions. The refractive index of the sample is then converted to % by weight concentration units. Product usesFruit growers and importersFruit juice & drink manufacturersProduction of jams, preserves & sauces
    atribut:
    • Sample Cell: Stainless steel ring and flint glass prism
  15. Extech Battery Coolant Refractometer
    Mulai

    Rp3.199.900

    Extech Battery Coolant Refractometer
    atribut:
    • Input Power: 0
    • Netto Weight (kg): 0.2
    • Manufacturing Number: RF41
    • Dimension Unit (cm): 16.5x3.8x3.8
    • Type: Battery Coolant
  16. Sato Keiryoki Mfg Handheld Refractometer
    Mulai

    Rp2.099.900

    Sato Keiryoki Mfg Handheld Refractometer
    Deskripsi:
    Concentration measurement.
  17. Oxford Precision Portable Optical Refractometer
    Mulai

    Rp4.199.900

    Oxford Precision Portable Optical Refractometer
    Deskripsi:
    For determining the concentration of oil in water emulsions and transparent solutions, such as machine shop coolant. Maintaining the correct mixture in coolant systems is vital to ensure optimum performance from cutting tools. To protect the machine and workpiece from corrosion and to reduce the risk of health hazards arising from incorrect concentrations of water soluble oils. To economise the use of water base cutting fluids and grinding fluids. Specifications: Range ND: 1.333 - 1.356. Bx: 0-15%. Eyepiece magnification: 11x. Telescopic lens magnification: 4x. Accuracy: +/- 0.0003 +/- 0.2% Lattic value: 0.0005 0.2% Supplied in fitted plastic case complete with calibration screwdriver and operator manual.
    atribut:
    • Magnification: 11x
    • Width: 38
    • Height: 38
    • Includes: calibration screwdriver operator manual plastic case
    • Type: Refractometer
    • Length: 185
  18. Atago Automatic Digital Refractometer
    Mulai

    Rp159.999.900

    Atago Automatic Digital Refractometer
    atribut:
    • Accuracy, Brix (%): ±0.03
    • Accuracy, Refractive index (nD): ±0.000040
    • Dimensions (cm): 37x26x14
    • Output: Printer (for ATAGO digital printers); Computer -USB
    • Range, Brix: 0.00 to 100.00%
    • Range, Refractive Index (nD): 1.324200 to 1.580000
    • Resolution, Brix: 0.01%
    • Resolution, Refractive index (nD): 0.000001
    • Resolution, Temperature (°C): 0.01
    • Temperature Control Range (°C): 5.00 to 75.00
  19. Atago Salt-Meter
    Mulai

    Rp5.899.900

    Atago Salt-Meter
    Deskripsi:
    PAL-SALT is widely used in various industries for food and industrial solutions. For food products, in addition to checking salt content, salt meter is used to make sure salt is properly added and not forgotten for such product as bread, rice balls and frozen. For industrial use, salt meter is widely used for salt resistance test for cars and such.*Offset feature use examples#1. Program a dilution factor to display the original salt%#2. Program a conversion factor to align the readings with titration methods.
    atribut:
    • Method: Conductivity method
Daftar Harga hand held refractometer Terbaru March 2026
Atago Handheld RefractometerRp2.299.900
Atago Handheld Refractometer with Automatic Temperature Compensation and Waterproof FunctionRp3.399.900
Atago Digital Handheld Pocket RefractometerRp12.999.900
Atago Salinity RefractometerRp2.499.900
Atago Refractometer Pal AlphaRp7.299.900
PRIO RefractometerRp319.900
Atago RefractometerRp7.999.900
Atago Hand-Held Refractometer with Automatic Temperature Correction and Waterproof FunctionRp4.099.900
Kenko China Hand-held RefractometerRp1.399.900
Hanna Instruments Digital Refractometer for Brix Measurement in FoodRp9.099.900

Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)