Beli hand dryer machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Enchanting Hand Dryer Automatic (Mesin Pengering Tangan)Deskripsi:Automatic Hand Dryer Europe EnchantingSolusi mengeringkan tangan dengan lebih higienisBebas perawatan dan hemat energiAuto off setelah 60 detik penggunaanDengan pengering tangan dari Enchanting, Anda dapat menghemat penggunaan tisu pembersih tangan dan menciptakan kondisi yang lebih ramah lingkungan. Mesin akan mati secara otomatis setelah 60 detik penggunaan, untuk menghemat daya listrik dan menjaga motor agar tidak terlalu berat beroperasi. Sangat cocok digunakan pada toilet mall, perkantoran, atau restoran.
- KRISBOW Hand Dryer Jet (Mesin Pengering Tangan)atribut:
- Voltage (V/Hz): 220-240/50
- Current (A): 8
- Water Splash proof: IP22
- Blowing Volume (m³/hour): 200
- Air Speed (m/s): 110
- Dimensions (WxDxH)(mm): 371x330x735
- Rated Power (W): 1400
- Natha Hand Dryer Automatic (Mesin Pengering Tangan)Deskripsi:Automatic Hand Dryer adalah alat pengering tangan otomatis yang bekerja berdasarkan deteksi sensor. Alat pengering ini didesain untuk menghasilkan hembusan udara hangat secara efisien dan juga aman terhadap resiko over-heating / over-time. Automatic hand dryer ini merupakan pelengkap yang ramah lingkungan.atribut:
- Voltage: 220V/50-60Hz
- KRISBOW Hand Dryer (Mesin Pengering Tangan)atribut:
- Current (A): 4.3
- Blowing Volume (m³/hour): 51
- Air Speed (m/s): 11
- Dimensions (mm): 210x145x285
- Rated Power (W): 1000
- Voltage (V/Hz): 220-240/50
- Water Splash Proof : IPX1
- WORLD DRYER Hand DryersDeskripsi:Cool air hand dryers are touch-free, automatically blowing non-heated air across a user's hands. The absence of a heater results in reduced amp draw and lower energy consumption.
- COLCOM Hand Dryer (Mesin Pengering Tangan)atribut:
- Voltage (V): 240
- Wattage (W): 1100
- Dyson Hand Dryer Airblade (Mesin Pengering Tangan)Deskripsi:-Hygienic performance with HEPA filter-Up to 99% less expensive than single-use paper towels-Switch between two modes, Eco and Max-Dedicated 20 AMP suitable for up to two machines-Stainless steel and at just 4 inches deep, the sleek and compact shape leaves more room in restroom spaces and is ADA compliant
- Mitsubishi Electric Hand Dryer Mini with Heater (Mesin Pengering Tangan)Deskripsi:Jet Towel Mini TypeUser-friendly Compact ModelEasy to use, for everyoneIn addition to the large 5.2L drying area, the Jet Towel Mini features a water-catching tray and drain tank. Small children and people with wheelchairs will especially appreciate how the design prevents water escaping from the unit during use.atribut:
- Drain Tank (L): 0.6
- Drying Time (s): 5-9 (High), 18-23 (Low)
- External Dimensions (WxDxH) (mm): 250x170x480
- Frequency (Hz): 50-60
- Heater: On, Off (High); On, Off (Low)
- Mode: High, Low
- Motor Type: Commutator Motor
- Noise (dB): 62-64 (High On, High Off), 52-54 (Low On, Low Off)
- Power Consumption (W): 735-825 (High On), 475-560 (High Off), 390-455 (Low On), 175-220 (Low Off)
- Power Cord: None (Terminal Block Connection)
- Voltage (V): 220-240
- HOFFMAN Condensate Return System (Pompa Air Kondensat)Deskripsi:These Hoffman condensate return systems have either a duplex or simplex design. Simplex systems have one circulating pump while duplex systems have two. In duplex systems the pumping alternates between the two pumps to reduce wear on the pumps. They are used for systems with higher condensate return demand.atribut:
- UNSPSC: 40151512
- Body Gasket Material: Carbon; Ceramic
- Compatible Discharge Pipe Size (inch): 3/4
- Compatible Intake Pipe Size (inch): 2
- Compatible Media Type: Water
- Discharge Connection Style: NPT
- Equivalence of Direct Radiation Rating: 12000
- For Use With Potable Systems: No
- Frequency (Hz): 60
- Horsepower (HP): 1/3
- Impeller Material: Bronze
- Intake Connection Style: NPT
- Maximum Feet of Head (ft): 52
- Maximum Flow Rate @ 30ft of Head (gpm): 33
- Maximum Flow Rate @ 35ft of Head (gpm): 30
- Maximum Flow Rate @ 40ft of Head (gpm): 30
- Maximum Flow Rate @ 45ft of Head (gpm): 21
- Maximum Flow Rate @ 50ft of Head (gpm): 12
- Maximum Media Temperature (°F): 200
- Maximum RPM: 3500
- Motor Enclosure Design: Open Drip-Proof
- Mounting Position: Vertical
- Number of Intakes: 1
- Overall Height (inch): 12.94
- Overflow Port Pipe Size (inch): 2
- Phase: Single
- Pump Activation Type: Float Switch
- Pump Housing Material: Cast Iron
- Tank Capacity (gal): 14
- Vent Line Port Pipe Size (inch): 1-1/4
- BRADLEY Hand Dryer (Mesin Pengering Tangan)Deskripsi:These automatic hand dryers sense the presence of a user's hands for touch-free operation and feature shallow-depth housings to comply with ADA standards.atribut:
- UNSPSC: 47131707
- Air Flow Rate (CFM): 70
- Color: White
- Compatible with HEPA Filter: No
- Cover Materials: Steel
- Current (A): 9.5
- Dryer Activation: Automatic
- Drying Time (s): 15
- Finish: Epoxy Enamel
- Heat Setting Levels: No Heat
- Maximum Air Temperature (°F): 111
- Mount Type: Wall
- Mounting Hole Diameter (inch): 5/16
- Nozzle Style: Fixed
- Number of Mounting Holes: 4
- Overall Depth x Height x Width (inch): 4x10 1/2x11 1/2
- Sound Level (dBA): 64 to 70
- Standards: ADA Compliant
- Voltage (V AC): 100 to 240
- Wattage (W): 1150
- THINAIR Hand Dryer (Mesin Pengering Tangan)Deskripsi:These automatic hand dryers sense the presence of a user's hands for touch-free operation and feature shallow-depth housings to comply with ADA standards.atribut:
- UNSPSC: 47131707
- ADA Compliance: Yes
- Air Flow Rate (lfm): 16000
- Compatible with HEPA Filter: No
- Dryer Activation: Automatic
- Drying Time (s): 14
- Mount Type: Surface
- Nozzle Style: Intregal
- Overall Depth x Height x Width (inch): 4x14x9 1/8
- KRISBOW Hair Dryer (Pengering Rambut)Deskripsi:Hair Dryer Gun Type 1350W
- XLERATOR HAND DRYER Hand Dryer Accessories and Replacement Parts (Komponen Mesin Pengering Tangan)Deskripsi:Hand dryer replacement parts repair worn or damaged components in compatible brand and model hand dryers.atribut:
- Compatible with Brand: Xlerator
Daftar Harga hand dryer machine Terbaru November 2026
| KRISBOW Hand Dryer High Speed (Mesin Pengering Tangan) | Rp1.899.900 |
| TOTO Hand Dryer High Speed (Mesin Pengering Tangan) | Rp5.699.900 |
| Wasser Hand Dryer Automatic (Mesin Pengering Tangan) | Rp2.299.900 |
| Enchanting Hand Dryer Automatic (Mesin Pengering Tangan) | Rp579.900 |
| KRISBOW Hand Dryer Jet (Mesin Pengering Tangan) | Rp10.999.900 |
| Natha Hand Dryer Automatic (Mesin Pengering Tangan) | Rp809.900 |
| KRISBOW Hand Dryer (Mesin Pengering Tangan) | Rp999.900 |
| INSPIRE Hand Dryer (Mesin Pengering Tangan) | Rp2.299.900 |
| WORLD DRYER Hand Dryers | Rp10.999.900 |
| COLCOM Hand Dryer (Mesin Pengering Tangan) | Rp999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/e8P104571512-2.jpg)
/nsP102217856-2.jpg)
/2xP107114105-2.jpg)
/kyP111911754-1.jpg)
/mtP104572821-2.jpg)
/P102252853-1.jpg)
/0zP104571035-2.jpg)
/14P105480040-2.jpg)

/mwP111171824-1.jpg)
/08P111531008-1.jpg)
/acP111913372-1.jpg)
/2oP109562096-1.jpg)
/b6P109310402-1.jpg)
/boP109310420-1.jpg)
/q3P104570939-2.jpg)
/a9P109310369-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)