Beli hammer wrench straight di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Shinano Air Impact Wrench 1Inchatribut:
- Hose size: 13mm (1/2Inch)
- Snap-on Flank Drive Heavy-Duty Straight Handle Sledge Hammer Wrenchatribut:
- Size (mm): 46
- Size (inch): 1-13/16
- Dimension C, Overall Length (inch): 7-29/32
- Dimension A, Head Depth (inch): 1-7/32
- Style: 12-point
- Country of Origin: USA
- ASME: B107.100
- Dimension B, Head Dia. (inch): 2-13/16
- Finish: Industrial Finish
- PROTO Striking Box End Wrench Super Heavy Duty Offset 12 Point (Kunci Ring Pukul)atribut:
- Finish: Black Oxide
- Point Size: 12
- Kennedy Striking Box End Wrench (Kunci Ring Pukul)atribut:
- End Style: Closed
- Finish/Coating: Chrome Satin
- Insulated: No
- Material: Hardened Steel
- Metric or Imperial: Metric
- Number of Points: 12
- Single or Double End: Single End
- Standards Met: DIN 7444
- Type: Ring Slogging Spanner
- TEKIRO Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:KUNCI RING IMPACT RING PUKUL TEKIRO-Material Chrome Molybdenum,atribut:
- Material: Chrome Molybdenum
- Kennedy Striking Box End Wrench A/F (Kunci Ring Pukul)Deskripsi:Manufactured from forged and hardened steel with machined drive faces to ensure good contact with the fastener. With flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners. Manufactured to DIN 7444.atribut:
- Finish/Coating: Chrome Satin
- Type: Ring Slogging Spanner
- Material: Hardened Steel
- Size System: AF
- Asahi Tools Striking Box End Wrench (Kunci Ring Pukul)atribut:
- Material: Chrome vanadium steel (Cr-V), Surface treatment:Cathodic electrocoating
- Kennedy Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:Manufactured from forged and hardened steel with machined drive faces to ensure good contact with the fastener. With flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners. Manufactured to DIN 7444.atribut:
- Type: Ring Slogging Spanner
- Standards Met: DIN 7444
- Finish/Coating: Chrome Satin
- BAHCO Non-Sparking Ring & Slogging WrenchDeskripsi:-A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-DIN7444 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.-Striked with a hammer to fasten large bolts.atribut:
- Material: Aluminium Bronze
- ASH Striking Box End Wrench (Kunci Ring Pukul)atribut:
- Material: Chrome vanadium steel (Cr-V), Surface treatment:Cathodic electrocoating
- KRISBOW Striking Box End Wrench (Kunci Ring Pukul)Deskripsi:Slogging Wrench Ring Type 24mm adalah kunci yang dibuat dari material yang sangat kuat dan tahan lama. Alat ini bekerja dengan cara dipukul/Impact sehingga baut dan mur yang sulit dibuka dapat terbuka dengan cepat. Untuk memakai alat ini dipersiapkan martil dan sarung tangan untuk keamanan pengguna. Kelebihan lain dari kunci ini adalah ukurannya yang ringkas dan praktis dalam pemakaian. Kunci ring pukul ini mempunyai dimensi 1372x508x865mm dengan ukuran 24mm. Kunci Ring pukul sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Slogging Wrench Ring
- Material: Carbon Steel
- O.H.INDUSTRIAL Electric Wrench Wrench Hammeratribut:
- Head Length: 105mm
- Head Material: Carbon Steel
- Makita Mesin Bor Pembuka Bautatribut:
- Impacts Per Minute: 2.000 ipm
- Snap-on Heavy-Duty Flank Drive Straight Handle Sledge Hammer Wrenchatribut:
- Size (mm): 30
- Size (inch): 1-3/16
- Dimension C, Overall Length (inch): 7-35/64
- Dimension A, Head Depth (inch): 7/8
- Style: 12-point
- Country of Origin: USA
- ASME: B107.100
- Dimension B, Head Dia. (inch): 2-3/32
- Finish: Industrial Finish
Daftar Harga hammer wrench straight Terbaru March 2026
| Shinano Air Impact Wrench 1Inch | Rp13.999.900 |
| Snap-on Flank Drive Heavy-Duty Straight Handle Sledge Hammer Wrench | Rp6.699.900 |
| PROTO Striking Box End Wrench Super Heavy Duty Offset 12 Point (Kunci Ring Pukul) | Rp1.299.900 |
| MAXPOWER Wooden Handle Claw Hammer | Rp47.900 |
| Wipro Striking Open End Wrench (Kunci Pas Pukul) | Rp149.900 |
| Kennedy Striking Box End Wrench (Kunci Ring Pukul) | Rp529.900 |
| TEKIRO Striking Box End Wrench (Kunci Ring Pukul) | Rp259.900 |
| Kennedy Striking Box End Wrench A/F (Kunci Ring Pukul) | Rp519.900 |
| Asahi Tools Striking Box End Wrench (Kunci Ring Pukul) | Rp6.299.900 |
| Kennedy Striking Box End Wrench (Kunci Ring Pukul) | Rp759.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)





















































































































































/o4P103499868-1.jpg)

/k2P102945722-2.jpg)
/ptP101005929-10.jpg)
/6bP101000227-3.jpg)
/65P102204221-4.jpg)
/P102018910-1.jpg)
/rqP103141998-3.jpg)

/fuP105192570-1.jpg)
/h8P102018620-6.jpg)
/3vP103638139-11.jpg)


/P102101339-1.jpg)