Beli hammer caster cu 200 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAMMER CASTER S Series 500 Type Freely with SP Urethane B Car 200mmatribut:
- Stopper: With rotation stopper
- Wheel Diameter D: ø 200mm
- Wheel Type: Single wheel
- Caster Type: Heavy load plate type freewheel caster
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- HAMMER CASTER S Series 500 Type Fixed Urethane B Car 200mmatribut:
- Stopper: None
- Wheel Diameter D: ø 200mm
- Wheel Type: Single wheel
- Caster Type: Heavy duty plate type fixed car casters
- Maximum Capacity (kg): 500
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- HAMMER CASTER Heavy Duty Castor 500 Hpr, Fixed Car (Imono Wheel, Rubber Car, B Entry)atribut:
- Shape: Fixed car
- Load Classification: Heavy load
- Material (Wheel): Rubber (ball B entering) car
- Wheel Width: 50mm
- Mounting Method: Fixed flat
- Finishing (Metal Compatibletings): Unichrome plating
- Allowable Load: 500daN
- Attachment Height H: 246mm
- Caster Type: Plate type freewheel caster
- Mounting Dimensions X x Y: 119x56mm
- Mounting Hole Diameter P: 13mm
- Mounting Seat A x B: 150x105mm
- Stopper: None
- Wheel Diameter D: ø 200mm
- Wheel No.: 502BPS-CR200
- Wheel Type: Single wheel
- HAMMER CASTER 500 BPS Heavy Duty Freight Vehicle (Urethane Wheel)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Mounting Seat A x B: 114x102mm
- Caster Type: Heavy load plate type freewheel caster
- Mounting Dimensions X x Y: 88x64mm
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- HAMMER CASTER 519 BPS Heavy Load Flexible Car (Urethane Wheel) with Stopperatribut:
- Shape: FLEXIBLE S
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Mounting Seat A x B: 114x102mm
- Caster Type: Heavy load plate type freewheel caster
- Mounting Dimensions X x Y: 88x64mm
- Mounting Hole Diameter P: 13mm
- Stopper: With rotation stopper
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- Yuei Caster Low Profile Heavy Duty CasterDeskripsi:-A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. -Plate Type-With bearing-Low Floor Type-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- HAMMER CASTER Caster Cast Iron Rigid / Roda Matiatribut:
- Neck Type: off
- HAMMER CASTER Heavy Duty Caster Rubber Swivel / Roda Hidup (Roda Karet)atribut:
- Load Capacity (kg): 1250
- Neck Type: rotate
- rubber type: 502BPS
- MK Stainless Heavy-Duty Caster with Frames S-3750 MALCONDeskripsi:-Direct vent dust-proof type bearing(SUS440C)is used.-Since a rubber seal is used, it is excellent in water resistance, etc. -For floor use.atribut:
- Frame Materials: Stainless Steel (SUS304)
- Purpose of Use: For floor use.
- Wheel Materials: Stainless Steel (SUS303)
- HAMMER CASTER Heavy Duty Caster Rubber With Brake / Rematribut:
- Load Capacity (kg): 1250
- Neck Type: rotate
- rubber type: 502BPS
- HAMMER CASTER Heavy Duty Caster Nylon Swivel / Roda Hidup (Roda Nilon)atribut:
- Load Capacity (kg): 300
- Neck Type: rotate
- rubber type: 542S
- HAMMER CASTER Caster Cast Iron With Brake / Rematribut:
- Neck Type: rotate
- Shenpai Caster Wheel 40A 1500kg (10inch)atribut:
- Diameter: 10inch
- Capacity Per Castor: 1500kg
- NITTO NITOFLON Adhesive TapeDeskripsi:-Heat resistant adhesive tape mainly coated with Polytetrafluoroethylene (PTFE) based material with silicone based adhesive.-Excellent in heat resistance.-Various coils, motors, lead wire heat resistant bundles.-Friction surface lining of the shoot and hopper.atribut:
- Adhesive Materials: Silicone Type
- HAMMER CASTER 560SR, Low Floor Type Super-Heavy Load Caster Fixed Car (Nylon (B Entering) Car)atribut:
- Shape: Fixed car
- Load Classification: Ultra heavy load
- Wheel Width: 45mm
- Allowable Load: 600daN
- Caster Type: Low floor type, ultra-heavy load plate type fixed car casters
- Finishing (Metal Compatibletings): Black zinc plating
- Material (Wheel): Nylon integral wheel (Radial ball B entry)
- Model : 560SR fixed car
- Mounting Dimensions X x Y: 78x78mm
- Mounting Hole Diameter P: 11mm
- Mounting Seat A x B: 100x106mm
- Stopper: None
- Wheel Type: Single wheel
- HAMMER CASTER Heavy Duty Caster Polyurethane Rigid / Roda Mati (Roda Pu)atribut:
- Neck Type: off
Daftar Harga hammer caster cu 200 Terbaru March 2026
| HAMMER CASTER S Series 500 Type Freely with SP Urethane B Car 200mm | Rp2.899.900 |
| HAMMER CASTER S Series 500 Type Fixed Urethane B Car 200mm | Rp2.199.900 |
| HAMMER CASTER Heavy Duty Castor 500 Hpr, Fixed Car (Imono Wheel, Rubber Car, B Entry) | Rp2.199.900 |
| HAMMER CASTER 500 BPS Heavy Duty Freight Vehicle (Urethane Wheel) | Rp1.599.900 |
| HAMMER CASTER 519 BPS Heavy Load Flexible Car (Urethane Wheel) with Stopper | Rp1.799.900 |
| Yuei Caster Low Profile Heavy Duty Caster | Rp239.900 |
| HAMMER CASTER Caster Cast Iron Rigid / Roda Mati | Rp53.900 |
| HAMMER CASTER Heavy Duty Caster Rubber Swivel / Roda Hidup (Roda Karet) | Rp1.299.900 |
| MK Stainless Heavy-Duty Caster with Frames S-3750 MALCON | Rp2.599.900 |
| HAMMER CASTER Heavy Duty Caster Rubber With Brake / Rem | Rp1.499.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





















































































































































/P102883510-1.jpg)
/P102885305-1.jpg)
%20with%20Stopper/P102885271-1.jpg)


/P102083420-1.jpg)


/cjP102083451-2.jpg)


/P101005138-1.jpg)

%20Car)/P102883200-1.jpg)
/P102083406-1.jpg)