HAMMER CASTER 560SR, Low Floor Type Super-Heavy Load Caster Fixed Car (Nylon (B Entering) Car)

Sebelum PPN:
Rp569.900 - Rp629.900
Spesifikasi
ShapeFixed car
Load ClassificationUltra heavy load
Wheel Width45mm
Allowable Load600daN
Caster TypeLow floor type, ultra-heavy load plate type fixed car casters
Finishing (Metal Compatibletings)Black zinc plating
Material (Wheel)Nylon integral wheel (Radial ball B entry)
Model 560SR fixed car
Mounting Dimensions X x Y78x78mm
Mounting Hole Diameter P11mm
Mounting Seat A x B100x106mm
StopperNone
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Please use less than 2 km/h driving speed.
Feature
- Because the nylon wheel is a special nylon, there is no distortion due to load even if it is fixed for a long time with heavy load. By using radial bearings on the axle part, the durability against load is large and the wheel rotation is smoot

Ulasan Produk

Tidak ada ulasan