Beli hamilton beach di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hamilton Beach Bar BlenderDeskripsi:Blend margaritas and other bar drinks quickly and consistently in this dependable blender. Our most affordable Hamilton Beach Commercial® blender with the versatility of 2 speeds.Unit comes with base, one 44oz./1.3L polycarbonate container, lid, and blade assembly unit.Powerful 1 peak Hp motor* delivers smooth resultsDurable toggle switch is easy to reach and control44oz/1.3L break-resistant polycarbonate jar with Wave~Action® SystemAvailable in 120Vatribut:
- Voltage (V): 120
- Power (W): 746
- Controls: High/Low
- Cord Length (cm): 152
- Capacity (L): 1.3
- KRISBOW Lampu Sorot LED 6500Katribut:
- Color: Black
- Power (W): 50
- GOAL Main Locking Door Lock HD SeriesDeskripsi:(Outdoor) Cylinder/(Indoor) Samturn Public Building Association evaluation product. Ideal as an auxiliary lock for one-door to lock.Auxiliary locks for one-door and two-lock, inspection doors, doors that do not require knobs, etc.atribut:
- Series: HD series
- Operation: Locked with a key from the outside and a thumb turn from the inside.
- Applicable Thickness (mm): 29~43
- Key Cylinder: 6 pin cylinder
- Back Set (mm): 38
- SAMOA Pneumatic Piston Grease PumpDeskripsi:Heavy Duty pumps that combine high pressure (60:1 pressure ratio) and volume delivery. Recommended for use in distribution and greasing systems that include pipe lines, hose reels, etc. with up to 2 simultaneous use outlets even though the number of outlets in the system can be higher. Very reliable pump, it has a removable screen filter at the grease intake for eliminating dirt and impurities that could damage the pump, and a built in filter at the air inlet connection. Includes a height adjustable 2" BSP (M) bung adaptor.
- Wega Grinder Kopiatribut:
- Color: Black
- Power (W): 250
- Revolution Speed (rpm): 1100
- Hopper Bean Capacity (kg): 800
- Blades Diameter (mm): 58
- Blades Type: Flat
- NOK Oil Seal (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- TEKIRO Combination Wrench Metric Set (Kunci Ring Pas)Deskripsi:- High durable- Easy to use- Corrosion resistance
- Graco Grease Pump Fire-Ball 300 Seriesatribut:
- Air Inlet Size (inch): 3/8
- ACIS Digital Precision Balance AD-I Seriesatribut:
- Power Source: 6xAA size batteries or AC/DC adapter
- Weighing units: g, oz, lb, dwt, ozt, ct, tl, T, tl.H, tl.J, GN, dr, MM, ToLA, gsm, TAR & TMR
- Operating Temperature (°C/°F): 0-40 / 32-104
- Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degreesatribut:
- Overall Length (mm): 27
- Weight (g): 2.2
- Screw Diameter: R1/4
- Hexagon Opposite Side(mm): 14
- Spray Angle: 90 degree (0.3MPa)
- Screw Size: R1/4
- Pressure (MPa): 0.3 (standard)
- Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
- Polytron Showcase GlazellDeskripsi:Showcase 148X adalah showcase no frost dengan kapasitas 192L dengan desain borderless yg elegant dilengkapi dengan digital display touch control dan rapid smart cooling technology yang menjadikan showcase POLYTRON lebih cepat dingin. Showcase ini juga memiliki adjustable rack yg bisa kita atur sesuai kebutuhan kita.
- Fujifilm (formerly Fuji Xerox) Toner Cartridge Standard Capacity DPP455atribut:
- Compitible For: DPP455D
- Yield: 10000
- Color: Black
- KRISBOW Lemari Arsip 4 Susunatribut:
- Material: Cold Roll Steel
- Type of Construction: Knocked Down
- Max. Load Per Shelving (kg): 20
- Powder Coating Finish (mm): Approx. 0.1
- Plate Thickness (mm): Approx. 0.6
- Type of Top: Flat
- WINA Rel Atasatribut:
- Material: Galvanis Iron
Daftar Harga hamilton beach Terbaru March 2026
| Hamilton Beach Bar Blender | Rp6.099.900 |
| Wega Mesin Kopi | Rp37.999.900 |
| KRISBOW Lampu Sorot LED 6500K | Rp819.900 |
| GOAL Main Locking Door Lock HD Series | Rp1.199.900 |
| SAMOA Pneumatic Piston Grease Pump | Rp11.999.900 |
| Wega Grinder Kopi | Rp17.999.900 |
| NOK Oil Seal (Sil Oli) | Rp6.900 |
| Bullocks Safety Glass 564S | Rp43.900 |
| TEKIRO Combination Wrench Metric Set (Kunci Ring Pas) | Rp119.900 |
| Graco Grease Pump Fire-Ball 300 Series | Rp49.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

























































































































































/5tP102419209-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/Bullocks%20Safety%20Glass%20564S/rmP103244994-1.jpg)
/8pP101000313-5.jpg)




%20Toner%20Cartridge%20Standard%20Capacity%20DPP455/8zP103448323-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety/Tipe%20Lensa%20Tunggal/KING'S%20Divisa%20Safety%20Glasses%20(Kacamata%20Safety)/0gP101000016-7.jpg)