GOAL Main Locking Door Lock HD Series

Sebelum PPN:
Rp1.299.900
Spesifikasi
SeriesHD series
OperationLocked with a key from the outside and a thumb turn from the inside.
Applicable Thickness (mm)29~43
Key Cylinder6 pin cylinder
Back Set (mm)38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
(Outdoor) Cylinder/(Indoor) Samturn Public Building Association evaluation product.
Ideal as an auxiliary lock for one-door to lock.
Auxiliary locks for one-door and two-lock, inspection doors, doors that do not require knobs, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait