Beli hakko fx951 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAKKO Soldering StationDeskripsi:-Heater integrated type
- HAKKO Digital Electric Soldering Iron StationDeskripsi:- Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cordatribut:
- Color: Blue/Yellow
- Power (V): AC100
- Power Consumption Electrical (W): 70
- Accessory Iron Tip: T18-B
- Control Temperature (°C): 50 to 480
- Grounding Resistance at Iron Tip (ohm): 2 or less
- Heater: Ceramic heater
- Heater Power (W): 65
- Iron Part Cord Length (m): 1.2
- Leak voltage (mV): 2 or less
- Temperature Precision: Nipple ±1°C at no load
- WxDxH (mm): 100x120x120
- HAKKO Replacement Tip K Typeatribut:
- Type: K Type
- Compatible Iron: FM2027, FM2028
- HAKKO Solder StandDeskripsi:-Pencil-type soldering iron can be used.
- OLYMPUS Stereo microscopeatribut:
- Inclination angle (°): 45 (lens barrel tilt angle)
- Set Contents: .SZ61 zoom body .Eyepiece WHSZ10X (2 pieces) .Standard stand SZ2-ST .Black and white stage plate SZ2-SPBW
- HAKKO Digital Electric Soldering Iron Stationatribut:
- Heater: Ceramic heater
- HAKKO Replacement TipDeskripsi:-Lead-free solder compliant.-Heater integrated typeatribut:
- Compatible Iron: FX-8801, FX-600
- Compatible Station Main Body: FX-888
- HAKKO Replacement Tip T18 Seriesatribut:
- Conforming Body: FX8801-01, FX8802-02, FX600-01, FX600-02
- HAKKO Soldering TipDeskripsi:-Heater integrated type
- HAKKO Soldering Ironatribut:
- Power (V): AC100
- goot Mini StationDeskripsi:-Easy to use newly designed grip is used.-Quick start circuit (PAT.)makes the time from switching on the power to reaching the preset temperature fast.-Temperature calibration volume is used as a standard feature. Accurate temperature calibration is p
- HAKKO Fume ExtractionDeskripsi:
- HAKKO Electric Soldering Iron DASHatribut:
- Power (V): 100
- Power Consumption Electrical (W): 15
- Maximum Temperature (°C): 370
- Total Length (mm): 224
- goot Temperature Controlled Soldering IronDeskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- goot Soldering Iron TipDeskripsi:-Heater Separation Type
- HAKKO Replacement Tip D Typeatribut:
- Type: D Type
- Compatible Iron: FM2027, FM2028
- HAKKO Micro Soldering IronDeskripsi:-Fine soldering becomes possible with your station.-Suitable for micro soldering under the stereo microscope. -Heater integrated typeatribut:
- Iron Part Cord Length: 1.3m
- Grounding Resistance at Iron Tip: 2Ω or less
- Leak Voltage: 2mV or less
- Compatible Station Equipment: FX-951, FM-203, FM-206
Daftar Harga hakko fx951 Terbaru March 2026
| HAKKO Soldering Station | Rp779.900 |
| HAKKO Digital Electric Soldering Iron Station | Rp4.299.900 |
| HAKKO Replacement Tip K Type | Rp379.900 |
| HAKKO Solder Stand | Rp30.900 |
| OLYMPUS Stereo microscope | Rp36.999.900 |
| HAKKO Digital Electric Soldering Iron Station | Rp3.699.900 |
| HAKKO Soldering Iron | Rp49.900 |
| HAKKO Replacement Tip | Rp139.900 |
| HAKKO Replacement Tip T18 Series | Rp109.900 |
| HAKKO Soldering Tip | Rp369.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)