Beli gunting kabel listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ARS Cable Scissors For Electric Construction Multiuseatribut:
- Specification: High carbon steel blade, hard chrome finish, elastomer grip, passage of arms cushion, grip opening angle two-stage switchable
- Overall Length (mm): 192
- Weight (g): 130
- Type: Versatile
- Blade Length (mm): 42
- Applications: Cutting of cable, heat-shrinkable tubing, cable band, etc
- ARS Precision SecateurDeskripsi:-Deep line design is being employed, which adjusts the handle and blade angles, is easy to grip even if blades are open widely, and makes hands not easily slip forward.-Blades are treated with hardened chrome plating finishing. The receiving blade is treated with resin groove coating, which reduces frictions with resin, etc. and helps to cut smoothly. -For pruning twigs/branches.
- ALLEX Super Hard Scissors (Gunting Kabel)atribut:
- Material: Cutting part: Stainless steel (SUS420 J2)
- Blade Length (mm): 45
- Blade Thickness (mm): 3
- Total Length (mm): 218
- Cutting ability: Rubber hose (thickness up to 7mm, φ25mm), pressure hose (non-metallic fiber), rubber sheet (thickness up to 15mm), urethane wrapped hose for condensation prevention (φ28mm)
- ALDO Gunting Kabel Hydraulicatribut:
- Max. Cable Capacity (mm): 40
- ARS Pruning Shears Anvil (Gunting Ranting / Dahan)Deskripsi:Anvil-type pruning shears that can easily cut thick branches. Anvil means "anvil,'' and the cutting blade and receiving blade function like a kitchen knife and cutting board, and the receiving blade is nearly flat. The cutting blade is thinner than regular pruning shears and creates less resistance when cutting, allowing you to cut thick branches with ease.Easily cut thick branchesatribut:
- Overall Length (mm): 205
- Size (inch): 8
- Blade Length (mm): 47
- AS ONE Part Number: 64-8763-90
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Cutting Standard (Φmm): Raw wood: 25 or less
- Object of Cutting: Thick branch
- ARS Grape Cutting Shear (Gunting Panen Buah)atribut:
- Blade Length (mm): 35
- Color: Red
- Material: Blade = Stainless steel; Grip = Polypropylene
- Total Length (mm): 167
- Type: Grape scissors
- ARS Gergaji Dahanatribut:
- Blade Material: High carbon cutting steel
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Surface Treatment: Hard chrome finish
- ARS Folding Saw for Carpentry UseDeskripsi:The rip-cutting blade allows for smooth cutting in vertical, horizontal, and diagonal directions.The blade angle is adjustable in two stages.The S-type is highly effective for cutting hard materials.Material:Blade: High-carbon steel Handle: Elastomer resin and die-cast aluminum
- ARS Craft Gardening Saw Hard TypeDeskripsi:A standard product that can be used for a wide range of purposes, including crafts and gardening. A hard type of the standard P-18atribut:
- Blade Length (mm): 180
- End: Possible
- Overall Length (mm): At the time of
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Replacement Blades: P-18H-1
- TRUSCO Number: 515-9181
- ARS Pruning Shears Mini Lightweight Small (Gunting Ranting / Dahan)Deskripsi:Also loved by florists. Ars' long-selling small pruning shears. The blade opens wide and can easily cut thick branches. It has a lightweight design so that even women can easily handle it.Pruning live treesatribut:
- Overall Length (mm): 185
- Surface Treatment: Black finish
- Blade Length (mm): 43
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Cutting Standard (Φmm): Raw wood: 15
- Intended Use: pruning
- Object of Cutting: Raw wood
- TRUSCO Number: 515-9024
- Okatsune Pruning Shears Unique (Gunting Ranting / Dahan)Deskripsi:Excellent for pruning raw and fruit trees.
- PIN Pruning Shears (Gunting Ranting / Dahan)atribut:
- Size (cm): 18.5
- Handle Coating: Rubber
- ARS Craft Gardening SawDeskripsi:Ars' standard folding saw that can be used for a wide range of purposes, including crafts and gardening! In addition to being used for crafts, this is a gardening type that can also cut green wood. Can be used extensively.Working wood, cutting raw wood, etc.atribut:
- Overall Length (mm): Insertion: 235, Use: 407
- Blade Length (mm): 180
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Cell Spacing (mm): 6
- Band Width (mm): 1.2
- Replacement Blades: P-18-1
- TRUSCO Number: 215-4463
- ARS Flower Shear Lightweight and Compact (Gunting Bunga)Deskripsi:Ars' long-selling small gardening shears. The straight blade opens wide and is suitable for cutting bunches of flowers. This is a long-selling product that is also loved by florists.Cutting flowers, garden maintenance, etc.atribut:
- Overall Length (mm): 192
- Surface Treatment: Black
- Blade Length (mm): 42
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Cutting Standard (Φmm): Raw wood: 9
- Intended Use: Care, bundling
- Object of Cutting: Garden, flowers
- TRUSCO Number: 515-9032
- Deli Aviation Snips (Gunting Seng)Deskripsi:Cr-V cutting edge with high-frequency heat treatmentDual-color dipped handleatribut:
- Color: Yellow
- Package Type: Blister Card
- ARS Craft Gardening Saw Spare BladeDeskripsi:Replacement blade for the craft saw P-18.Working wood, cutting raw wood, etc.atribut:
- Overall Length (mm): 217
- Blade Length (mm): 180
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Cell Spacing (mm): 6
- Band Width (mm): 1.2
- TRUSCO Number: 215-4471
Daftar Harga gunting kabel listrik Terbaru October 2026
| ARS Cable Scissors For Electric Construction Multiuse | Rp559.900 |
| ARS Precision Secateur | Rp229.900 |
| ALLEX Super Hard Scissors (Gunting Kabel) | Rp429.900 |
| ALDO Gunting Kabel Hydraulic | Rp5.899.900 |
| ARS Pruning Shears Anvil (Gunting Ranting / Dahan) | Rp1.099.900 |
| ARS Grape Cutting Shear (Gunting Panen Buah) | Rp419.900 |
| ARS Scissor Tool (Gunting) | Rp309.900 |
| ARS Gergaji Dahan | Rp749.900 |
| ARS Folding Saw for Carpentry Use | Rp219.900 |
| ARS Craft Gardening Saw Hard Type | Rp669.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/P102018187-1.jpg)

/qlP110250957-1.jpg)
/5qP111759206-1.jpg)
/ldP111441769-1.jpg)



/owP110250896-1.jpg)
/8vP110830319-1.jpg)
/10P107656036-1.jpg)

/pbP110250911-1.jpg)
/ouP110276894-1.jpg)
/k1P108597721-1.jpg)
/P102629709-1.jpg)

/5uP102295210-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)