ARS Flower Shear Lightweight and Compact (Gunting Bunga)

Sebelum PPN:
Rp429.900
Spesifikasi
Overall Length (mm)192
Surface TreatmentBlack
Blade Length (mm)42
ROHS Directive (Corresponding to 10 Substances)Correspondence
Cutting Standard (Φmm)Raw wood: 9
Intended UseCare, bundling
Object of CuttingGarden, flowers
TRUSCO Number515-9032

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ars' long-selling small gardening shears. The straight blade opens wide and is suitable for cutting bunches of flowers. This is a long-selling product that is also loved by florists.
Cutting flowers, garden maintenance, etc.

Ulasan Produk

Tidak ada ulasan