ARS Grape Cutting Shear (Gunting Panen Buah)

Sebelum PPN:
Rp419.900
Spesifikasi
Blade Length (mm)35
ColorRed
MaterialBlade = Stainless steel; Grip = Polypropylene
Total Length (mm)167
TypeGrape scissors

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- When issuing a non- applicable certificate, only related company equipment, not available for resale
Feature
- Ultra-thin cutting edge makes it easy to insert the blade into the gaps between the fruits.
- Both the sides and tip of the blade are rounded, making it difficult to damage the fruit when picking.
- Approximately 10% lighter than conventional products.
- Since the arm is long and the distance to the fulcrum is long, it can cut with little force and prevents your hands from touching the bunches of grapes during work.
- The grip flexibly accommodates various holding styles and hand sizes, relieving the burden of hard work.
Use
For grape thinning and bunch making.

Ulasan Produk

Tidak ada ulasan