Beli gun sprayer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Air Spray Gunatribut:
- Operating Pressure (bar): 3-4
- DAHLIA (Sprayer) Spray GunDeskripsi:-Can spray upward, sideways, upside down without leaving any liquid to the end.atribut:
- Main Body Materials: Polypropylene (PP)
- Container Materials: Polyethylene (PE)
- Nozzle Materials: Brass/PP
- Top Agri Top Agri Single 16 Batteryatribut:
- Capacity (L): 16
- Dimensions (mm): 370x203x520
- NLG Spray GunDeskripsi:Alat Semprot/Semprotan Cat (Air Spray Gun) tipe F-75GN. Air Spray Gun dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
- IKURA Stick Power Sprayer GunDeskripsi:JET gun atau stick sanchin atau power sprayer gun Ukuran 20cmKepala dan Body berbahan full kuninganPipa berbahan stainless yang disambung kuat dengan kuningan menggunakan resinHandle putar berbahan plastikatribut:
- Body and Head Material: Brass
- Pipe Material: Stainless steel
- Swivel Handle Material: Plastic
- TRUSCO Spray Bottle Manual Spray Gun (Botol Semprotan)Deskripsi:-It can be used as a water-soluble fluid or liquid sprayer.-Can be sprayed sideways, even in the opposite direction.-Excellent in heat resistance and economical.-Can be changed from a mist state to a jet state.-Liquid leak does not occur even if the bottle is defeated.-Almost no liquid remains and can be used and work efficiency will go up.atribut:
- Capacity: 500ml
- Diameter x H: 89.2x236mm
- Discharge Rate: 1.1cc
- Main Part Materials: Polypropylene (PP)
- Bottles Materials: Polypropylene (PP)
- RYU Spray Gun ElectricDeskripsi:- High Performance Motor- Flexible Electric Spray Gun- With Double Nozzle
- Kleen Up Window WiperDeskripsi:KLEENUP WINDOW WIPER 23 CMWiper Industrial Grade dengan real rubber.
- KOVA Spray Gun ElectricDeskripsi:- Pengaturan Out-putDilengkapi dengan 3 mode pengaturan : Horizontal, Vertical dan bulat- Tabung catDilengkapi dengan tabung cat dengan kapasitas 800ml, tanpa perlu menghiraukan cat akan cepat habis- Spray gun triggerTrigger pada spray gun dapat diatur sesuai dengan kebutuhan pengguna.Kelebihan :- Lebih efisien, ringan dan rendah polusi- dapat digunakan pada macam-macam media- hasil cat maksimal sesuai kebutuhan andaatribut:
- Tank Capacity: 800ml
- Nozzle Diameter: 2.0mm
- Biggest Jet Flow: 500cc/min
- No. Load Speed: 22000rpm
- ANEST IWATA Small Spray Gun W-71 SeriesDeskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- INGCO Spray Paint GunDeskripsi:Nozzle sudah berbahan Tembaga ( Cooper) Jadi Anti Karat & Sekaligus AwetCocok Untuk cat berbahan dasar air & minyakatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Input Power (W): 450
- Pressure (bar): Spray 0.1-0.2
- Container Capacity (ml): 800
- Set Contents: With 1pcs viscosity measuring cup With 1pcs nozzle cleaning needle Packed by color box
- Maximum Flow (ml/minute): 380
- Maximum Viscosity (din/s): 50
Daftar Harga gun sprayer Terbaru March 2026
| INGCO Air Spray Gun | Rp249.900 |
| DAHLIA (Sprayer) Spray Gun | Rp219.900 |
| TORA Spray Torch Yellow Handle | Rp38.900 |
| Top Agri Top Agri Single 16 Battery | Rp639.900 |
| NLG Spray Gun | Rp129.900 |
| IKURA Stick Power Sprayer Gun | Rp27.900 |
| TRUSCO Spray Bottle Manual Spray Gun (Botol Semprotan) | Rp139.900 |
| RYU Spray Gun Electric | Rp409.900 |
| Kleen Up Window Wiper | Rp44.900 |
| Prona Spray Gun | Rp1.299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































%20Spray%20Gun/P102638974-1.jpg)




/P102971736-1.jpg)





/2nP103769095-1.jpg)