Beli guide bushing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EVN EVN Bushing
    64%
    Mulai

    Rp129.900

    EVN EVN Bushing
    atribut:
    • Material: Gray cast iron
  2. ASB Linear Bushing Bearing
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  3. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    21%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  4. THK Linear Bushing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

  5. CPT National Gerobak Dorong Hammertone
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

  6. CHERRY Pulling Head
    Mulai

    Rp9.599.900

    CHERRY Pulling Head
    Deskripsi:
    -Straight type PULLING head which is concomitantly used with G746A for riveting CherryLOCK[[(R)]] A rivet-3.
    atribut:
    • Jaw Used: 701B18
    • Nose Piece Used: 886-003
    • Rivet Diameter Range (inch): 3/32
    • Total Length (mm): 2 3/8inch
  7. DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Mulai

    Rp37.900

    DAIDO METAL DX Bushing A True Oilless Bearing With Extended Durability
    Deskripsi:
    DX - BUSHING / PM DXDX-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 12.0 x 15.0 mm Up to 100.0 x 95.0 mmPart Number : PM 1215 DX Up to PM 10095 DXUnit : Piece
  8. DAS GLUCK Wheelbarrow (Gerobak Pasir / Gerobak Sorong)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

    DAS GLUCK Wheelbarrow (Gerobak Pasir / Gerobak Sorong)
    Deskripsi:
    DAS GLUCK Singa Biru Super Heavy Duty is a wheelbarrow with German quality, designed to a very detailed precision level. Some advantages of this product are it has a thick and strong barrow tub, long lasting, larger capacity (Extra Large) as well as the latest innovation puncture resistance tire. With some of these advantages, this product can be used for "Super Heavy Duty" in any fields and any condition.
    atribut:
    • Volume Capacity (L): 65
    • Sand Capacity (CBF): 5
  9. Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 30mm (Made Of Iron, Untreated)
    Mulai

    Rp2.499.900

    Mitsuboshi Timing Pulley Finished Product (Star Quick) S8M Width 30mm (Made Of Iron, Untreated)
    atribut:
    • Type: Timing pulley
    • Processing: Two tapping processes (on the key, 120 degree position)
    • Shape: With flange
    • Surface Treatment: Untreated
  10. THK Linear Bushing LM 20 Series
    Mulai

    Rp489.900

    THK Linear Bushing LM 20 Series
    atribut:
    • Ball Rows: 5
    • Inscribed Bore Diameter (dr) (mm): 20
    • Outer Diameter d (mm): 32
  11. Martin Tapper Bushing
    Mulai

    Rp649.900

    Martin Tapper Bushing
    atribut:
    • Material: Cast iron
    • Bore Diameter (mm): 42
    • Keyway (mm): 12x1.3
  12. THK Linear Bush
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    THK Linear Bush
    Deskripsi:
    A case unit that incorporates a standard linear bushing into a small and lightweight aluminum case. Linear bushing LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is performed with the minimum frictional resistance, and high-precision and light motion can be obtained. The outer cylinder uses high-carbon chromium bearing steel, and after heat treatment, the content and outer diameter are ground. The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained. The retainer that guides the row of balls is formed in one piece, so it can be guided accurately in the direction of travel of the ball and stable running accuracy can be obtained. Because it uses a retainer that is integrally molded with synthetic resin, the sound during exercise is low and the lubricity is excellent. It can be easily installed simply by fastening the bolts to the table. Special synthetic rubber seals are incorporated on both sides to prevent foreign material from entering and prevent leakage of grease. Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recorders, digital three-dimensional measuring machines, punching press, tool grinder, automatic gas cutting machine, printing machine, card sorter, food packaging machine Industrial machinery slides, etc.
Daftar Harga guide bushing Terbaru October 2026
SAMICK Linear Bushing BearingRp109.900
EVN EVN BushingRp129.900
ASB Linear Bushing BearingRp12.900
DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityRp9.900
SAMICK Linear BearingRp68.900
THK Linear BushingRp149.900
CPT National Gerobak Dorong HammertoneRp359.900
CHERRY Pulling HeadRp9.599.900
DAIDO METAL DX Bushing A True Oilless Bearing With Extended DurabilityRp37.900
DAS GLUCK Wheelbarrow (Gerobak Pasir / Gerobak Sorong)Rp679.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)