Beli groove inside caliper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insize Digital Caliper Inside Groove (Jangka Sorong)
    Mulai

    Rp3.399.900

    Insize Digital Caliper Inside Groove (Jangka Sorong)
    atribut:
    • Battery Size: CR2032
    • Caliper Material: Steel
    • Case Type: Plastic Case
    • Display Type: Digital
    • Includes: Hard Plastic Case
    • Jaw Actuation Type: Slide
    • Jaw Material: Steel
  2. Insize Electronic Inside Goove Caliper (Jangka Sorong)
    Mulai

    Rp2.499.900

    Insize Electronic Inside Goove Caliper (Jangka Sorong)
    Deskripsi:
    Electronic Inside Goove Caliper> For narrow grooves and small recesses> Resolution: 0.01mm/0.0005 Inch> Buttons: zero, power on/off, inch/mm> Battery SR44, with one spare battery> Data output> Hardened stainless steel construction> Packed in plastic box or wooden box
    atribut:
    • Range: 22-150 mm
    • Measuring Depth: 35 mm
  3. Insize Inside Groove Vernier Caliper (Jangka Sorong)
    Mulai

    Rp3.899.900

    Insize Inside Groove Vernier Caliper (Jangka Sorong)
    Deskripsi:
    Inside Groove Vernier Caliper> Measure groove diameter> Made of stainless steel> Satin chrome plated reading surface
  4. Insize Digital Caliper Inside Groove with Outward-Facing (Jangka Sorong)
    Mulai

    Rp5.799.900

    Insize Digital Caliper Inside Groove with Outward-Facing (Jangka Sorong)
    atribut:
    • Accuracy (inch): +/-0.0016
    • Battery Size: CR2032
    • Caliper Material: Steel
    • Case Type: Plastic Case
    • Compatible SPC Cable: Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
    • Data Output Type: Cable
    • Display Type: Digital
    • Functions: Auto-Power Off,
    • Includes: Hard Plastic Case
    • Jaw Actuation Type: Slide
    • Jaw Depth (inch): 2.75
    • Jaw Depth - Upper Jaw (inch): 1.8125
    • Jaw Material: Steel
    • Jaw Shape: Inside Groove
    • Maximum Measurement (inch): 6
    • Maximum Measurement (mm): 150
    • Measurements: Inside
    • Minimum Measurement (inch): 6
    • Minimum Measurement (mm): 9
    • Range (inch): 0.35 to 6, 9 to 150mm (Upper Jaw), 0.59 to 6, 15 to 150mm (Lower Jaw)
  5. monotaro Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (11)
    Mulai

    Rp559.900

    monotaro Digital Caliper (Jangka Sorong)
    Deskripsi:
    - Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.
    atribut:
    • Material: Stainless Steel
  6. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  7. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp779.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  8. Niigata Seiki (SK) Inside Caliper Scriber (Spring Type) (Jangka Sorong)
    Mulai

    Rp429.900

    Niigata Seiki (SK) Inside Caliper Scriber (Spring Type) (Jangka Sorong)
    Deskripsi:
    Inside Caliper Scriber (Spring Type) SI-150. - Use: Transfer inside diameter and groove dimensions - Material: a. Body: Carbon Steel b. Hardened tip. -
    atribut:
    • Material: Body: Carbon Steel, Hardened tip
  9. Shinwa Rules Inside Caliper
    Mulai

    Rp169.900

    Shinwa Rules Inside Caliper
    atribut:
    • Volume: 1 unit
  10. Niigata Seiki (SK) Dial Caliper Gauge (Inside) (Alat ukur ketebalan)
    Mulai

    Rp3.099.900

    Niigata Seiki (SK) Dial Caliper Gauge (Inside) (Alat ukur ketebalan)
    Deskripsi:
    Dial Caliper Gauge (Inside) AI-1. - Measure wall thickness and irregular parts - Body Steel - Measuring Range: 6-18mm, acurracy: +/-0.04mm - Leg Length: 40mm.
    atribut:
    • Material: Body: Steel
  11. KANON Inside Digital Caliper (Jangka Sorong)
    Mulai

    Rp10.999.900

    KANON Inside Digital Caliper (Jangka Sorong)
    atribut:
    • Manufacturer Code: 171552
    • Measurement Range (mm): 20 to 200
    • Instrument Error (mm): ±0.05
    • Minimum Display (mm): 0.01
    • Jaw Dimension (mm): 50
    • Depth Bar: None
    • Power Supply: Button Type Silver Oxide Battery (SR44)x1 (accessory)
  12. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  13. Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong)
    Mulai

    Rp199.900

    Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong)
    Deskripsi:
    Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.
    atribut:
    • System of Measurement: Imperial
    • Material: Steel
    • Type: Spring Calipers
  14. Mitutoyo Outside Micrometer Series
    Mulai

    Rp319.900

    Mitutoyo Outside Micrometer Series
    Deskripsi:
    The Mitutoyo outside micrometer is ideal for measuring metal and non-metal workpieces. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. The friction thimble models allow for constant-force measurement for single handed operation.
    atribut:
    • SPC Output: No
    • Technology: Mechanical
Daftar Harga groove inside caliper Terbaru October 2026
Insize Digital Caliper Inside Groove (Jangka Sorong)Rp3.399.900
Insize Electronic Inside Goove Caliper (Jangka Sorong)Rp2.499.900
Insize Inside Groove Vernier Caliper (Jangka Sorong)Rp3.899.900
Insize Digital Caliper Inside Groove with Outward-Facing (Jangka Sorong)Rp5.799.900
monotaro Digital Caliper (Jangka Sorong)Rp559.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Insize Digital Caliper (Jangka Sorong)Rp779.900
Niigata Seiki (SK) Inside Caliper Scriber (Spring Type) (Jangka Sorong)Rp429.900
Shinwa Rules Inside CaliperRp169.900
Niigata Seiki (SK) Dial Caliper Gauge (Inside) (Alat ukur ketebalan)Rp3.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)