Beli grommet cable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SANKEI Rubber Grommet with Rubber Filmatribut:
- Color: Black
- Material: Ethylene propylene rubber (EPDM)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- SUGATSUNE Cable Grommetatribut:
- Color: White Bronze Metal Plating
- Outer DiameterxInner DiameterxH: 22x15x20mm
- Mounting Hole Diameter: 18.5mm
- Material: Brass (Brass)
- Purpose of Use: For cable terminals of telephone, fax, modem, etc. Installed on a telephone stand, table, etc.
- WAKASA Battery Joint Cable (Sambungan Kabel Aki)atribut:
- Application For: UNIVERSAL (All Type)
- SUGATSUNE Cable Grommetatribut:
- Color: White Bronze Plating
- Material: Brass
- Outside Diameter x Inside Diameter x Height (mm): 14 x 12 x 18
- Mounting Hole Diameter (mm): 14.5
- RS PRO PVC Round Cable GrommetDeskripsi:RS PRO PVC Cable GrommetsFrom the trusted RS PRO brand, this cable grommet is ideal for smoothing boreholes for cable feed-through. The open grommet is designed to snap neatly and quickly into position. Made from PVC material, the grommet has an advantage over rubber grommets in that it improves friction, allowing for smoother cabling.Easy to insert, and aesthetically enhancing, this cable grommet is an ideal solution to electrical wire management. The RS Pro cable grommets are made using black PVC and suitable for a range of different cable diameters:• 543-197 - 4.0 mmApplicationsCable grommets are an essential part of cable management. For passing cable into trunking or panels, a cable grommet can help secure a cable and prevent potential abrasion to the cable sheaths. They are used wherever cables need to be secured or fed through a surface. From office desks to junction boxes, grommets are a quick and easy way to keep cable access neat, safe and efficient.atribut:
- Colour: Black
- Grommet Type: Round
- Material: PVC
- KYOWA RUBBER INDUSTRY Blanking Grommetatribut:
- Material: EPDM(KH3)
- Color: Black
- Type: Grommet
- Hardness: A50±5
- Le Minerale Air Mineral Galonatribut:
- Variant: Mineral Water
- Tochigiya GrommetDeskripsi:Simply attach it to the chassis of the device, and it will have a great effect of preventing disconnection. UL standard 94V-0 products and CR (black) are also available (custom order available).Instrument equipment, communication equipment, electrical products, etc.atribut:
- Material: EPDM
- Color: Black
- Type: Grommet
- Surface Treatment: Black
- Hardness: 50°±5°
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mitech Barcol Impressor Barcol Hardness Tester (Alat Uji Kekerasan)atribut:
- Test Range (HBa): 0-100
- Effective Range (HBa): 35-90 (equivalent to 25-150 HBW)
- Resolution (HBa): 0.5
- Indication Error (HBa): 2-52 ± 2, 84-88 ± 1
- Repeatability Error (HBa): 2-52 ± 2, 84-88 ± 1
- Sample Thickness Requirements (mm): >0.8
- RS PRO PVC Cable GrommetDeskripsi:RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides.Grommets for Cable Diameter Range• 7.8 mm, RS stock no: 213-3617ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;• Channelling cable into trunking• Secure cable and prevent potential abrasion• Keep cable access neat and safeatribut:
- Colour: Black
- Material: PVC
- Takachi Electric Industry Grommet NG SeriesDeskripsi:A grommet that protects wiring from the edges of a cut hole by attaching it to the cut edge of the cut hole.A wiring protection part also known as a cable bush or rubber bushing.atribut:
- Material: EPDM
- Color: Black
- Hole Diameter (mm): 15 (Wiring)
- Hardness (°): 50 to 55
- Dimension C (mm): 15
- Mounting Hole Diameter (mm): 19
- Dimension A (mm): 7
- Dimension B (mm): 3
- Dimension E (mm): 23
- Dimension R (mm): 1
- Dimensions d (mm): 19
- Hikari Grommetatribut:
- Color: Black
- Material: Natural Rubber
- NICHIFU Crimp Terminal Round Bare Type (Skun)atribut:
- Material: Non- oxygen copper (electrotin plating)
- Non Brand Fuse Kacaatribut:
- Material: Glass
- Voltage (V): 250
- RS PRO PVC Round Blind GrommetDeskripsi:RS Pro Blind Grommets with Diaphragm This range of RS Pro blind grommets (also known as closed grommets or hole-plugs) feature a diaphragm. Options available:605-661 - 20mm605-677 - 25.5mmWhat is a diaphragm?The diaphragm is a thinner PVC film that sits in the “hole” of the grommet. It surrounds smaller wires securely, for guidance and protection. A preformed hole enables easy cable entry/exit. The diaphragm sits snug around the wire to provide a dust tight seal which is essential in many electrical installations.Where are diaphragm grommets used?RS Pro PVC grommets are popular for use with metal back boxes. They fit into the pre-cut discs on most metal back boxes. Wires are then thread through the hole and supported by the surrounding diaphragm. The grommet ensures that the wire passes through the hole without coming into contact with the metal box. It also provides protection for the wire.atribut:
- Colour: Black
- Grommet Type: Round
- Material: PVC
- Maximum Operating Temperature (°C): 130
- Maximum Panel Thickness (mm): 1.5
- Minimum Operating Temperature (°C): -40
- Insize Hardness Tester Accessories (Aksesoris Alat Uji Kekerasan)Deskripsi:These hardness test blocks use a frictionless loading shaft in place of the conventional type. In order to increase the accuracy of preliminary test force, the application is controlled by a magnetic clutch.atribut:
- UNSPSC: 41114611
- Crystalline Air Mineral Galonatribut:
- Packaging: PET
- Size (ml): 6000
- Variant: Mineral Water
Daftar Harga grommet cable Terbaru October 2026
| SANKEI Rubber Grommet with Rubber Film | Rp10.900 |
| SUGATSUNE Cable Grommet | Rp109.900 |
| WAKASA Battery Joint Cable (Sambungan Kabel Aki) | Rp179.900 |
| SUGATSUNE Cable Grommet | Rp169.900 |
| RS PRO PVC Round Cable Grommet | Rp169.900 |
| KYOWA RUBBER INDUSTRY Blanking Grommet | Rp32.900 |
| Non Brand Grommet | Rp1.900 |
| WAKASA Grommet, Steering Rack | Rp58.900 |
| Le Minerale Air Mineral Galon | Rp24.900 |
| Tochigiya Grommet | Rp2.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/qtP106049965-1.jpg)







/blP107204417-1.jpg)




/4yP108050178-1.jpg)


/45P110109149-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)