RS PRO PVC Round Blind Grommet

Sebelum PPN:
Rp699.900 - Rp979.900
Spesifikasi
ColourBlack
Grommet TypeRound
MaterialPVC
Maximum Operating Temperature (°C)130
Maximum Panel Thickness (mm)1.5
Minimum Operating Temperature (°C)-40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Blind Grommets with Diaphragm This range of RS Pro blind grommets (also known as closed grommets or hole-plugs) feature a diaphragm.
Options available:605-661 - 20mm
605-677 - 25.5mm
What is a diaphragm?The diaphragm is a thinner PVC film that sits in the “hole” of the grommet. It surrounds smaller wires securely, for guidance and protection.
A preformed hole enables easy cable entry/exit. The diaphragm sits snug around the wire to provide a dust tight seal which is essential in many electrical installations.
Where are diaphragm grommets used?RS Pro PVC grommets are popular for use with metal back boxes. They fit into the pre-cut discs on most metal back boxes. Wires are then thread through the hole and supported by the surrounding diaphragm.
The grommet ensures that the wire passes through the hole without coming into contact with the metal box. It also provides protection for the wire.
Feature
Features:
Black PVC
Diaphragm with hole for wire
Dust tight around wire
Pre-formed hole

Ulasan Produk

Tidak ada ulasan

Halaman Terkait