Beli grinder straight di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Die Grinder 710W (Mesin Gerinda Tuner)
    Mulai

    Rp1.099.900

    KRISBOW Die Grinder 710W (Mesin Gerinda Tuner)
    atribut:
    • Hole Diameter of Wheel (mm): 20
    • Dimensions (LxWxH) (cm): 40x14.5x14.5
    • Maximum Wheel Diameter (mm): 125
    • No Load Speed (rpm): 5300
    • Power (W): 710 (at 220V; 50Hz)
  2. BOSCH Gerinda Lurus
    Mulai

    Rp2.599.900

  3. KOBE RED LINE Fdg180M Straight Die Grinder
    Mulai

    Rp1.499.900

    KOBE RED LINE Fdg180M Straight Die Grinder
    Deskripsi:
    FDG180m For polishing, buffing, deburring and grinding. Rubber handle provides grip and operator comfort. Speed regulator, safety release throttle, rear exhaust, ball bearing construction for long tool life. Contents: mini die grinder, two collet spanners and instructions. Collet size: 1/4 Inch (6mm). Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Air pressure: 90psi/6.3bar. Air consumption: 4cfm* (144ltr/min). Sound pressure level: 91dBA. Sound power level: 98dBA. Vibration level: 4.53m/s2. Overall length: 158mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Overall Width: 39mm
    • Air consumption: 4CFM
    • Maximum No Load Speed: 25,000rpm
    • Horsepower: 0.30hp
    • For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Paint & Rust Removel Disc Sanding Bands
    • Speed Features: Variable Speed
    • Part Number: KBE2702262K
  4. PFERD Straight Grinder
    Mulai

    Rp24.999.900

    PFERD Straight Grinder
    atribut:
    • Exhaust: Forward
    • Hose Intake Port: Rc1/4
    • Total Length: 165mm
    • Chuck Inner Diameter: 3mm
    • Air Consumption (m³/minute): 0.17
    • No-load Speed (minute): 80000
    • Purpose of Use: For cutting, polishing, precision work of work pieces
  5. SUPER TOOL Micro Air Grinder (Straight Type)
    Mulai

    Rp7.099.900

    SUPER TOOL Micro Air Grinder (Straight Type)
    Deskripsi:
    -This is the pencil type that is easy to grip and work efficiency increases.-Developed in quality and performance, no core shake, and demonstrate sustainability for a long time.-Scatter prevention of cutting powder and low noise type due to rear exhaust.--Precision grinding finishing of various molds.-Finishing of various welding masks.-Metal deburring, chamfering, polishing, engraving, inner surface processing of various metals.-Cutting, grinding, polishing treatment of plastics, stones and wood etc.
    atribut:
    • Hose Intake Port: R1/4
    • Exhaust: Back
  6. Nippon Pneumatic Industrial (NPK) Air Straight Grinder
    Mulai

    Rp5.899.900

    Nippon Pneumatic Industrial (NPK) Air Straight Grinder
    Deskripsi:
    -Lightweight but excellent in durability.-Cast metal burring, finishing of welded parts, various polishing work and heavy grinding work etc.
    atribut:
    • Chuck Inner Diameter: 6mm
    • Air consumption: 0.55
    • Hose Intake Port: Rc1/4
    • Exhaust: Lateral
    • Total Length: 311mm
    • No. Load Speed: 18000min -1 power
    • Purpose of Use: Cast metal burring, finishing of welded parts, various polishing work and heavy grinding work etc.
  7. Fuji Tools Air Straight Grinder
    Rating:
    80% of 100
    (1)
    Mulai

    Rp10.999.900

    Fuji Tools Air Straight Grinder
    Deskripsi:
    -A silent type.-For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
    atribut:
    • Air consumption: 0.55
    • Hose Intake Port: Rc3/8
    • Exhaust: Lateral
    • Purpose of Use: For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
  8. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  9. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  10. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  11. Uryu Grinder
    Mulai

    Rp6.499.900

    Uryu Grinder
    Deskripsi:
    This is an angle grinder dedicated to offset and flexible grinding wheels.
  12. INGERSOLL RAND Air-Powered Die Grinder
    Mulai

    Rp2.899.900

    INGERSOLL RAND Air-Powered Die Grinder
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • Air Pressure (psi): 90
    • Power Source: Air Powered
    • Switch Type: Safety Lever
  13. RYU Die Grinder Mini (Mesin Gerinda Tuner)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    RYU Die Grinder Mini (Mesin Gerinda Tuner)
    atribut:
    • Drill Type: Mini Drill
    • Drilling Diameter (mm): 3.2
    • Frequency (Hz): 50
    • No Load Speed (rpm): 8000 to 32000
    • Power (W): 135
  14. RYU Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp399.900

  15. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

Daftar Harga grinder straight Terbaru October 2026
KRISBOW Die Grinder 710W (Mesin Gerinda Tuner)Rp1.099.900
BOSCH Gerinda LurusRp2.599.900
BITEC Die Grinder (Mesin Gerinda Tuner)Rp819.900
KOBE RED LINE Fdg180M Straight Die GrinderRp1.499.900
Uryu Production Air Straight GrinderRp9.199.900
PFERD Straight GrinderRp24.999.900
SUPER TOOL Micro Air Grinder (Straight Type)Rp7.099.900
Nippon Pneumatic Industrial (NPK) Air Straight GrinderRp5.899.900
Fuji Tools Air Straight GrinderRp10.999.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait