Beli grease isoflex nbu 15 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kluber Bearing Grease Isoflex Topas (Gemuk Pelumas Otomotif)Deskripsi:KLUBER ISOFLEX TOPAS L 152 Grease adalah:Rolling bearing grease for a wide service temperature range
- Kluber Bearing Grease Asonic (Gemuk Pelumas Otomotif)atribut:
- Size (kg): 1
- Kluber Bearing Grease Microlube Fluid Gear (Gemuk Pelumas Otomotif)Deskripsi:MICROLUBE GB 00 is a special mineral oil based lubricant. It hasa high pressure absorption capacity, provides excellentprotection against wear and corrosion, and shows a goodwetting behaviour and water resistance.atribut:
- Size (kg): 1
- Kluber Bearing Grease Centoplex (Gemuk Pelumas Otomotif)Deskripsi:KLUBER CENTOPLEX GLP 500 GreaseGrease Mesin Cetak HEIDELBERG SM52 PM 74Adalah grease multiguna cair untuk pelumasan jangka panjang pada suhu normal dan beban tinggi.atribut:
- Size (kg): 1
- Kluber GraflosconDeskripsi:KLUBER GRAFLOSCON CA 901 ULTRAa solvent-containing mineraloil based adhesive lubricant with a high content of solids, isapplied by spray can.This spray is extremely adhesive, resistant to high pressure,and has good anti-corrosion properties.atribut:
- Size (ml): 400
- Kluber High Temperature Grease Petamo (Gemuk Pelumas Otomotif)Deskripsi:PETAMO GHY 133 N is a high-performance lubricating grease for rolling bearings subject to high temperatures. It has the following advantages:- Resistance to high temperatures- High resistance to oxidation- Efficient wear protection even at high temperatures- Good corrosion protection- Good water resistanceThe high performance level of PETAMO GHY 133 N is achieved by means of selected product constituents such as polyurea thickener, mineral oil, synthetic hydrocarbon oil and additives, aswell as the production technology.atribut:
- Size (kg): 1
- Kluber Bearing Grease Kluberplex (Gemuk Pelumas Otomotif)Deskripsi:Lubricant for rolling and plain bearings subject to high loads Kluberplex BEM 41-141 offers good pressure and wear resistance and does not contain any inorganic solid lubricants like MoS2 or graphite. Due to its good compatibility with commercial sealing materials, the grease can be used for a wide range of applications.atribut:
- Size (kg): 1
- Kluber Bearing Grease Spindle (Gemuk Pelumas Otomotif)atribut:
- Article Number: 004026
- Color Space: Beige
- Service Temperature (°C): -40 to 130
- Texture: homogeneous , short fibrous
- KLUBERSYNTH High-Temperature Oil Syntheticatribut:
- Upper Service Temperature: 160 °C / 320 °F
- Volume (L): 20
- Kluber Grease For Rolling And Plain BearingsDeskripsi:STABURAGS NBU 12/300 KP is a rolling and plain bearinggrease based on mineral oil and a barium complex soapthickener. It offers good wear protection and good pressureabsorption.STABURAGS NBU 12/300 KP is resistant to water and protectsreliably against corrosion.
- Action Can AC-90 Multi-Purpose Lubricant, LPG, Twin SprayDeskripsi:A one can solution to many, everyday engineering problems, the AC-90 is a true multi-purpose lubricant for maintenance and engineering professionals. Its active formulation helps rapidly displace moisture reducing damp induced faults on ignition circuits as well as providing excellent protection against corrosion whilst keeping parts moving smoothly. Effective at removing grime and other residues, the solution is also useful for helping to release over-tightened or corroded fasteners, leaving a fine film for easy lubrication on reassembly. Features and Benefits - One solution to many common everyday engineering problems- Active ingredients rapidly displace moisture and eliminate damp- Provides excellent corrosion protection of metal parts and components- Silicone free formula keeps moving parts working smoothly and efficiently- Helps penetrate and release seized, corroded and over-tightened fasteners- Leaves behind a fine lubricating film for easy assembly- Effectively removes grime, grease residues, wax-based corrosion coatings, and more- Available as NSF H1 registration for use in the food and beverage sectorTypical Applications- Industrial- Domestic- Mechanical- Anti-Corrosion Treatmentatribut:
- Series: AC-90
- Size (ml): 500
- Container Type: Aerosol
- For Use On: Plastic
- Sika Waterproofing Coating Sikalastic (Pelapis Anti Bocor)Deskripsi:Sikalastic-590 is one component polyurethane-acrylic dispersion with improved water ponding resistance, excellent UV resistance, good crack bridging capacity and great esthetic. For manual/spray application, Sikalastic-590 can be applied as coating or a reinforced liquid applied membrane with Sika-120 Reemat. Advantages. - Good behavior under limited water ponding. - UV resistant and resistant to yellowing and weathering. - Highly elastic and crack-bridging. - Non-toxic and VOC compliant water based coating. - One component-ready to use. - Excellent adhesion on porous and non-porous sub-strates. - Seamless waterproofing membrane. - Water vapour permeable.atribut:
- Chemical Base: Polyurethane modified acrylic dispersion
- Packaging: Pail
- Shelf Life: 12 Months from date of production of stored properly in original, unopened and undagamaed sealed packaging
- Density (kg/L): ~1.32 (at +30°C)
- Adhesion in Peel (N/mm²): ~1.5
- Ambient Air Temperature (°C ): min. +15, max +35
- Elongation at Break (%): ~360
- Solid Content: ~63% by weight
- Tensile Strength (N/mm²): ~1.7
- Haltec Air Compressor Inflator Digital (Pompa Angin Kapasitas Besar)Deskripsi:- Leak detection test- Equipped with emergency stop control- Multiple purge cycle setting- Dual LCD screens- 1/2" inlet/outlet
- SUPER Japan Holesaw TCT (Tungsten Carbide Tipped) (Gergaji Lubang)Deskripsi:-Mata Bor Pembolong Besi TCT Dipergunakan Untuk Membuat Lubang Bor Berukuran Besar Pada Bidang Baja, Stainless Dan Metal Keras Lainnya.-Made In Japan
- Makita Blower Tanpa Kabelatribut:
- Voltage (V): 18
- Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)atribut:
- Size (kg): 1
- Service Temperature Range (°C/°F): -30 to 650/-22 to 1,202
- Unworked penetration (mm/10): 280-310
- Color: Brown
- Density (g/mL): 1.26 at 20°C (68°F)
- Weld load (N): 4800
- Frictional Force (N): 2600
- Initial Break-Away Torque (N m): 135
- Load (N): 20000
- Screw Test (micron): Thread 0.13, Head 0.08
- Wear Scar Under 400 N Load (mm): 0.65
- Puffin Paint Cat Besi Zinc Rich Cold GalvanizingDeskripsi:Cat berbahan dasar alumunium, zinc dan special resin sebagai substitusi atau repair material untuk hot dip galvanize.Produk ini memiliki daya rekat kuat dan tahan karat lebih lama sehingga sangat cocok digunakan sebagai pelapis anti korosi pada struktur baja, single baja, pipa pada area sedang atau terendam air.atribut:
- Color: Alumunium
- Basic Material: Alumunium dan Zinc
- Dilution: Puffin Thinner CZG
- Final Result: Doff
- Spread Rate (m²/L): 5-10
- FAG Deep Groove Ball Bearing 6200 Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.atribut:
- D1 (mm): 77.9
- Inner Diameter d (mm): 50
- Outer Diameter d (mm): 90
- Width B (mm): 20
Daftar Harga grease isoflex nbu 15 Terbaru October 2026
| Kluber Bearing Grease Isoflex Topas (Gemuk Pelumas Otomotif) | Rp5.699.900 |
| Kluber Bearing Grease Asonic (Gemuk Pelumas Otomotif) | Rp7.799.900 |
| Kluber Bearing Grease Microlube Fluid Gear (Gemuk Pelumas Otomotif) | Rp1.999.900 |
| Kluber Bearing Grease Centoplex (Gemuk Pelumas Otomotif) | Rp1.699.900 |
| Kluber Grafloscon | Rp2.299.900 |
| Kluber High Temperature Grease Petamo (Gemuk Pelumas Otomotif) | Rp2.599.900 |
| Kluber Bearing Grease Kluberplex (Gemuk Pelumas Otomotif) | Rp3.899.900 |
| Kluber Bearing Grease Spindle (Gemuk Pelumas Otomotif) | Rp9.999.900 |
| KLUBERSYNTH High-Temperature Oil Synthetic | Rp23.999.900 |
| Kluber Grease For Rolling And Plain Bearings | Rp4.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/88P110425296-3.jpg)
/l2P109457758-1.jpg)
/6gP110425232-2.jpg)
/6yP110425250-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Kompon%20Minyak%20(untuk%20Molding)/Kluber%20Grafloscon/9xP110425357-1.jpg)
/7qP110425278-1.jpg)
/dnP112008491-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Kluber%20Grease%20For%20Rolling%20And%20Plain%20Bearings/r7P116814979-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Action%20Can%20AC-90%20Multi-Purpose%20Lubricant%2C%20LPG%2C%20Twin%20Spray/88P106329296-1.jpg)
/kzP105308755-1.jpg)
/8jP109097307-1.jpg)
/89P108384297-1.jpg)
%20(Gergaji%20Lubang)/b0P107842396-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Molykote%201000%20Paste%20Anti-Seize%20(Pelumas%20Ulir%20Baut)/blP108096417-1.jpg)

/3jP104836127-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)