Kluber Grafloscon

Sebelum PPN:
Rp2.299.900
Spesifikasi
Size (ml)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KLUBER GRAFLOSCON CA 901 ULTRA

a solvent-containing mineraloil based adhesive lubricant with a high content of solids, isapplied by spray can.This spray is extremely adhesive, resistant to high pressure,and has good anti-corrosion properties.
Use
KLUBER GRAFLOSCON CA 901 ULTRA is suitable for the lubrication ofopen gear drives, spur and bevel gears, toothed racks, slideways, guide rails, fixing cams, adjusting spindles, cam disks,etc. It is also suitable for the external lubrication of chains andwire ropes but not for friction pulley ropes.

GRAFLOSCON CA 901 ULTRA is particularly suitable in caseswhere outstanding adhesion is require

Ulasan Produk

Tidak ada ulasan