Beli grease hand pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lincoln Air-Operated Grease Transfer PumpDeskripsi:Air-operated grease transfer pumps connect to a compressed air source to move high-viscosity fluids, grease, and lubricants.atribut:
- For Container Type: Drum
- Maximum Outlet Pressure (PSI): 7500
- Power Source: Air
- TEKIRO Hand Grease Gun (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
- STARRETT Shaft Alignment Clampsatribut:
- Item: Shaft Alignment Clamp Set
- Dimension Type: Inch
- Clamp Construction: Anodized Aluminium
- Indicator Post Diameter (inch): 3/8
- Indicator Post Length (inch): 5, 7 7/16, 9
- Indicator Post Material: Stainless Steel
- Maximum Compatible Shaft Diameter (inch): 7 1/2
- Number of Indicator Posts: 3
- KRISBOW Pompa Gemuk Pneumatik 60:1atribut:
- Compression Ratio: 60 : 1
- Grease outlet connection Ø (inch: 3/8
- Air Inlet Pressure (bar): 6-8
- Output Pressure (Bar): 360-480
- Size of Hose (inchxm): Ø1/4x4
- Air Consumption (L/m): 340
- Air Inlet Connection Ø (inch): 1/4
- Dimensions (LxWxH) (mm): 600x500x750
- Suction Tube Length (mm): 500
- Ø Suction Tube (mm): 32
- YAMADA H.P Grease Dispence Valveatribut:
- Nozzle connection screw: Rc1 / 8
- Applicable grease: Consistency No. 0 to No. 2 (No. 1 is recommended for hand-packed use)
- Single Discharge Amount (cc): 1
- Nozzle Length (mm): 185
- Oil Tank Diameter (mm): 59.6
- Capacity (cc): 420
- Maximum Pressure (MPa): 50
- Overall Length (mm): 368
- TEKIRO Air Lubricator For GreaseDeskripsi:untuk melumasan dan penyedot gemuk di suatu kendaraan dengan ukuran volume 20 l, dengan dimensi 117mm, 121mm, 430mm Fungsi : untuk melumasan dan penyedot gemuk di suatu kendaraan Material : alumuniumDimensi Produk : 117mmx121mmx430mmatribut:
- Material: Aluminium
- Maximum Output Capacity (cc/s): 30
- Shank Length Pump (mm): 430
- Dimension 1 (mm): 117
- Air Pressure (kg/cm²): 4-9 (Max-Min)
- Dimension 2 (mm): 121
- Dimension 3 (mm): 430
- Dimension 4 (mm): 350
- Dimension 5 (mm): 310
- Dimension 6 (mm): 1200
- Maximum Output Pressure (kgf/cm²): 180 - 405
- Kennedy High Pressure Grease Dispensing PumpDeskripsi:An easy to operate high pressure manual greasing system that is used to provide volume greasing where power is not available. Used for clean greasing of machinery, equipment and vehicles using grease up to and including NLGI 2. The pump has steel construction with aluminium cast head and solid steel pumping chamber. Complete with drum cover, follower plate, 1220mm (48inch) flexible grease hose fitted with professional 4-jaw coupler. For use with 12.5kg grease pails. Pump develops 3500psi (240bar) and delivers 1.25gm per stroke (1.2oz per 28 strokes).atribut:
- Discharge per Stroke: 1.25gm
- Weight Each: 4.9Kg
- Suction Tube Length: 375mm
- To Suit Keg Size: 12.5kg
- Suitable for Containers: 12.5Kg Grease Pail
- Compatible Fluid: Grease
- Part Number: KEN5403640K
- Pump Type : Lever
- TORA Grease Pump Pneumaticatribut:
- Capacity (L): 20 (18kg)
- TEKIRO Hand Grease PumpDeskripsi:Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steelatribut:
- Material: Steel
- Size (L): 20
- Dimension 1 (mm): 780
- Dimension 2 (mm): 295
- Dimension 3 (mm): 440
- Dimension 4 (mm): 150
- Dimension 5 (mm): 430
- Dimension 6 (mm): 16
- Dimension 7 (mm): 455
- Dimension 8 (mm): 1470
- KRISBOW Pompa GemukDeskripsi:Grease Gun 14 Ozatribut:
- Dimensions (LxWxH)(mm): 425x190x70
- Color: Black
- Dimensions (cm): 42.5x19x7
- Grease Gun Capacity (ml): 414
- TRUSCO Grease Gun (for only hand-fill)Deskripsi:Usage:Receptacle of fine wire and ropes for tent rope end treatment and banners.atribut:
- Discharge Quantity per Round (cc): 0.7 to 0.8
- Nozzle Length (mm): 160
- Oil Tank Diameter (mm): 48
- Capacity (cc): 300
- Total Length (mm): 330
- Maximum Pressure (MPa): 19.8
- NSK Hand Grease PumpDeskripsi:[Easy operation] Light and reliable operation with one hand. [High pressure injection] High pressure injection of 15MPa is possible. [No grease leaks] No grease leaks even when inverted. [Easy grease replacement] The grease used can be easily replaced with the bellows tube. [No foreign matter intrusion] Grease is replaced with the bellows tube so foreign matter such as dust does not enter. [Remaining amount can be checked] The remaining amount of grease can be checked from the oil cylinder slit.atribut:
- Outer Diameter (φmm): 38.1 (oil cylinder)
- Mass of Body (g): 240 (no nozzle), 90 (attached nozzle)
- Discharge Amount (cc/shot): 0.35
- Discharge Pressure (MPa): 15
- KING TONY Pneumatic Grease PumpDeskripsi:-The barrel body is made of high-grade steel plate. It can contain 5 gallons of barrel packed grease from all nations around the world-Suitable for all sorts of machinery, vehicles, airplanes, ships, etc. The efficient instrument for infusing grease powerfully for lubrication & maintenance purpose-Pump of separate type: utilize the principle of liquid getting pumped & driven by air compressor to draw in liquid. There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside the barrel and deteriorating its qualityatribut:
- Pressure Ratio: 45 :1
- Delivery Rate (s): 30
- Hose Length (ft): 10
- TRUSCO High-pressure Grease GunDeskripsi:It is a grease direct insertion type.
- ZOTEK Multimeter Digital (Multitester)Deskripsi:Kecil dan Mudah DibawaDigital Multimeter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Multimeter ini dilengkapi dengan LCD dan hadir dengan design yang ringan dan kecil sehingga dapat Anda bawa kemana saja.
- TEKIRO Air Chuck (Pengisi Angin)Deskripsi:TEKIRO Air Chuck [6 inch] merupakan alat untuk mengukur tekanan angin pada ban mobil atau motor secara presisi serta membuang tekanan yang berlebih dan mengisi tekanan secara cepat. Alat ini terbuat dari bahan berkualitas yang kuat sehingga awet dan tahan lama dengan panjang 6 inch.sebagai mata pengisi udara dari kompressor ke otomotif atau kendaraan dengan ukuran 6 inchi yang berdimensi 170 mm, 9mm, 15 mmFungsi : sebagai mata pengisi udara dari kompressor ke otomotif atau kendaraan Material : chrome vanadiumatribut:
- Material: Chrome Vanadium
- SKF Grease PumpDeskripsi:SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
- SAMOA Pneumatic Piston Grease PumpDeskripsi:Heavy Duty pumps that combine high pressure (60:1 pressure ratio) and volume delivery. Recommended for use in distribution and greasing systems that include pipe lines, hose reels, etc. with up to 2 simultaneous use outlets even though the number of outlets in the system can be higher. Very reliable pump, it has a removable screen filter at the grease intake for eliminating dirt and impurities that could damage the pump, and a built in filter at the air inlet connection. Includes a height adjustable 2" BSP (M) bung adaptor.
Daftar Harga grease hand pump Terbaru January 2026
| Lincoln Air-Operated Grease Transfer Pump | Rp37.999.900 |
| TEKIRO Hand Grease Gun (Pistol Gemuk) | Rp119.900 |
| STARRETT Shaft Alignment Clamps | Rp16.999.900 |
| KRISBOW Pompa Gemuk Pneumatik 60:1 | Rp10.999.900 |
| YAMADA H.P Grease Dispence Valve | Rp5.999.900 |
| TEKIRO Air Lubricator For Grease | Rp8.499.900 |
| Kennedy High Pressure Grease Dispensing Pump | Rp3.899.900 |
| YAMADA Grease Gun | Rp759.900 |
| TORA Grease Pump Pneumatic | Rp4.299.900 |
| TEKIRO Hand Grease Pump | Rp1.499.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Lincoln%20Air-Operated%20Grease%20Transfer%20Pump/ebP109566515-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Hand%20Grease%20Gun%20(Pistol%20Gemuk)/41P103457145-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/KRISBOW%20Pompa%20Gemuk%20Pneumatik%2060%3A1/bnP104577419-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/YAMADA%20H_P%20Grease%20Dispence%20Valve/1zP104717071-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Air%20Lubricator%20For%20Grease/leP105677770-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Kennedy%20High%20Pressure%20Grease%20Dispensing%20Pump/o4P102197868-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/YAMADA%20Grease%20Gun/4fP106569159-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TORA%20Grease%20Pump%20Pneumatic/kzP106190755-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Hand%20Grease%20Pump/5lP105678201-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/KRISBOW%20Pompa%20Gemuk/kfP104570735-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20Grease%20Gun%20(for%20only%20hand-fill)/P102008997-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/NSK%20Hand%20Grease%20Pump/lwP106590788-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/KING%20TONY%20Pneumatic%20Grease%20Pump/r9P107000981-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TRUSCO%20High-pressure%20Grease%20Gun/P101000251-1.jpg)
/mlP105738813-1.jpg)
/c9P108488441-1.jpg)
/qzP101003971-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/SKF%20Grease%20Pump/q7P104056943-2.jpg)