Beli grease grease gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)
    Deskripsi:
    - A hose and a nozzle for relay are prepared for various injection work and grease gun.
  2. TEKIRO Selang Pompa Gemuk
    Mulai

    Rp199.900

    TEKIRO Selang Pompa Gemuk
    Deskripsi:
    selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs
    atribut:
    • Material: Polyurethene
    • Dimension 1 (mm): 330
    • Dimension 2 (mm): 31
    • Dimension 3 (mm): 9
    • Dimension 4 (mm): 7
    • Dimension 5 (mm): 13
  3. TRUSCO Hose & Nozzle for Grease Gun
    72%
    Mulai

    Rp65.900

    TRUSCO Hose & Nozzle for Grease Gun
    Deskripsi:
    -A hose and a nozzle for relay are prepared for various injection work and grease gun.
    atribut:
    • Total Length: 170mm
    • Connecting Screw Diameter: R1/8
  4. HARDEN Professional Grease Gun
    Mulai

    Rp309.900

    HARDEN Professional Grease Gun
    atribut:
    • Size (cc): 500
  5. TEKIRO Pompa Gemuk Manual (Pistol Gemuk)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp119.900

    TEKIRO Pompa Gemuk Manual (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  6. MAXPOWER Hose For Grease Gun
    Mulai

    Rp19.900

    MAXPOWER Hose For Grease Gun
    atribut:
    • Size: 30 cm
  7. MultiPro Grease Gun Hose
    Mulai

    Rp93.900

    MultiPro Grease Gun Hose
    Deskripsi:
    • Work ing Pressure 3500 PSI • 1/8" NTP Thread, Fits in Most of Grease Gun • Help Reach Deep and Unusua I Work Posi tion
    atribut:
    • Capacity (cc): 500
  8. KRISBOW Pompa Gemuk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    KRISBOW Pompa Gemuk
    Deskripsi:
    Grease Gun 14 Oz
    atribut:
    • Dimensions (LxWxH)(mm): 425x190x70
    • Color: Black
    • Dimensions (cm): 42.5x19x7
    • Grease Gun Capacity (ml): 414
  9. TRUSCO High-pressure Grease Gun
    Mulai

    Rp949.900

    TRUSCO High-pressure Grease Gun
    Deskripsi:
    It is a grease direct insertion type.
  10. YAMADA Grease Hose (for SKR / EPL)
    Mulai

    Rp2.899.900

    YAMADA Grease Hose (for SKR / EPL)
    atribut:
    • Material (inner layer): NBR rubber
    • Material (Metal Hub): Carbon steel (SUM23)
    • Material (Outer Pipe): NBR rubber / PVC system
    • Regular Pressure (MPa): 34.5
    • Outer Diameter (φmm): 14.0
    • Inner Diameter (Φmm): 6.3
    • Connector Diameter: Both ends: G1 / 4 x G1 / 4
    • Length (mm): 2000
    • Length (m): 2.0
    • Material: Inner surface: NBR rubber + Outer surface: NBR rubber / PVC system + Metal fittings: Carbon steel (SUM23)
  11. American Tool Grease Gun
    Mulai

    Rp239.900

    American Tool Grease Gun
    atribut:
    • Working Pressure (psi): 4500
    • Burst Pressure (psi): 10000
    • Cartridge Loading (oz): 14
    • Cartridge Loading Capacity (cc): 400
  12. Yamada Corporation Micro Hose
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

  13. Jason Grease Gun Hose
    Mulai

    Rp28.900

    Jason Grease Gun Hose
    atribut:
    • Size (inch): 13
    • Air Pressure (psi): up to 4500
  14. YAMADA Hand Grease Gun
    Mulai

    Rp969.900

    YAMADA Hand Grease Gun
    atribut:
    • Type: Lever type
    • Connector Diameter: Rc1/8
    • Nozzle Fitting Size: R1/8
    • Type of Operation: Manual lever type
    • Overall Length (mm): 395
  15. YAMADA Auto Grease Machine Gun
    Mulai

    Rp4.399.900

    YAMADA Auto Grease Machine Gun
    Deskripsi:
    An air-powered (air-driven continuous firing) grease gun that is ideal for grease maintenance work with many production lines and refueling points. Work efficiency is greatly improved. Grease is a bellows cartridge type. Checking the remaining amount of grease is also easy. For 420cc cartridge grease only.
    atribut:
    • Material: Steel
    • Discharge amount: 310(cc/min)
    • Capacity (cc): 420
    • Capacity (g): For 400 bellows cartridge only
    • Set Contents: Nozzle (CNP-2), regulator
    • Type: Air type
    • Connector Diameter: Rc1 / 4 (with 20PM coupler)
    • Maximum Discharge Pressure (MPa): 28
    • Type of Operation: Air driven
    • Applicable grease: No.0, 1, 2
    • Grease Filling: 400g bellows cartridge
    • Maximum Pressure (MPa): 32
    • Grease Tank Diameter (Φmm): 60.5
    • Connector Thread: (Nozzle) Rc1 / 8
    • Overall Length (mm): 438
    • Paint Inlet: Rc1 / 8 (nozzle mounting part)
    • Capacity: 420cc cartridge grease only
    • Working Air Pressure Range (MPa): 0.3-0.7
  16. TRUSCO Grease Gun
    Mulai

    Rp999.900

    TRUSCO Grease Gun
    Deskripsi:
    -Supports both cartridge grease and hand packing.-Chuck Type Nozzle
    atribut:
    • Dimension: 28.0cm
    • Foot Width Size: EE
    • Shoe Length: 30.5cm
    • Color: Black
    • Body and Sole Materials: Rubber
    • Backing Materials: Knitting
Daftar Harga grease grease gun Terbaru March 2026
TRUSCO Hose & Nozzle for Grease Gun (Pistol Gemuk)Rp129.900
TEKIRO Selang Pompa GemukRp199.900
TRUSCO Hose & Nozzle for Grease GunRp65.900
HARDEN Professional Grease GunRp309.900
TEKIRO Pompa Gemuk Manual (Pistol Gemuk)Rp119.900
MAXPOWER Hose For Grease GunRp19.900
MultiPro Grease Gun HoseRp93.900
KRISBOW Pompa GemukRp279.900
PROTECH Selang Grease GunRp57.900
TRUSCO High-pressure Grease GunRp949.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait