Beli granite plate di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Uni Seiki Granite Surface PlateDeskripsi:Permukaan datar dengan presisi tinggi untuk referensi pengukuran. Stabil secara termal dan tahan korosi, ideal untuk penggunaan metrologi.atribut:
- Material: Natural stone (black granite)
- Niigata Seiki (SK) Granite Surface PlateDeskripsi:- Granite does not rust or deteriorate with time- For tooling set up and precision inspection base
- Mitutoyo Digital Height GaugeDeskripsi:The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
- Mitutoyo Granite Surface PlateDeskripsi:Granite Surface Plate Mitutoyo memberikan permukaan datar referensi untuk pengukuran presisi. Stabil secara termal dan tahan terhadap korosi serta abrasi.
- KENTA Granite Surface PlatesDeskripsi:Natural granite seasoned for thousands of years is free from deterioration or dimensional change over time.Granite surface plate has many advantages over cast iron surface plates: Twice as hard as cast iron.Minimum changes in dimension due to temperature changes.Trouble-free operation for use with magnetic materials.Long life and rust-free, resulting in low maintenance costs.Steel stands are included for selected models.Marked with
- Insize Granite Surface PlateDeskripsi:- Made of granite, free from deterioration or dimensional change over time, minimal changes in dimension due to temperature changes
- OMRON Temperature Sensor (Low Cost Type)Deskripsi:A Wide Variety of High-precisionTemperature Sensors- Previous models with M3 screw connections have been joined by new models with ferrules to help reduce wiring work.- A Temperature Sensor for Packaging Machines that accurately measures seal temperature has been added.- The type, shape, length, and terminal shape can be selected to match the temperature to be measured, location, and environment.atribut:
- Protective Tubing Length: M6mm Screw
- Dimension A (mm): 4
- Thread Pitch: M6
- Dimension B (mm): 11
- Dimension C (mm): 4
- JIS Class: 2 (0.75 class)
- Lead Wire Length M (m): 2
- Lead Wire Temperature (°C): 0 to +180
- Material: (Protective tube) SUS304
- Method: Ground type
- Temperature Range (°C): 0~+400 (in dry air)
- Terminal Shape: Y-type crimp terminal for M3.5
- Type: Low cost thermocouple
- Wire Diameter (mm): 0.65 (single wire)
- Wire Type: K
- Vertex Black Granite Surface PlatesDeskripsi:Black Granite Surface Plates meet or exceed Federal Specification GGG-P-463c.Harder then steel.Does not nick or burr.Retains accuracy for years.Auto-coliimator checked for overall accuracy.Guaranteed repeat reading. Includes an inspection certificate to show the unilateral accuracy of plate.Does not rust or corrode.All surface plates include inbound freight from factory.
- Insize Granite Surface Plate Gray Type 6-Faceatribut:
- Material: Granite
- Color: Gray
- Grade: A
- Edge Style: Flat
- Flatness Unilateral Tolerance (inch): 0.00012
- Flatness: 0.00012inch/0.0030mm
- Flatness Unilateral Tolerance (mm): 0.003
- Uni Seiki Surface PlateDeskripsi:-Can be used as an scribing stand or a measuring stand.-A class and B class are scraped with scrapers, and the plane precision is raised.atribut:
- Material: Cast Iron
- Niigata Seiki (SK) Granite Surface Plate StandDeskripsi:Granite Surface Plate Stand GT-4560J. - Steel Stand for Granite surface Plate type G4560 - Heavy duty bolted steel cosntruction - Leveling bolts for horizontal adjustment - Please prepare spanner 24mm & 27mm for asembly - Length: 485-515mm, Width: 485-515mm, Height: 800-850mm.
- KRISBOW Dudukan Pelat Granitatribut:
- Material: Steel
- For use with: Granite Plate
- Type: Granite Stand
- STARRETT Case Type Crateatribut:
- Material: Granite
- Color: Pink
- Uni Seiki Granite Surface Plateatribut:
- Plane Precision (µm): Within 4
- WxDxH (mm): 300x300x70
- Werka Precison Granite Surface Plateatribut:
- According to: DIN876
- Grade: Grade 0
- Measuring Surface: Diamond-Lapped
- CRC Boron Nitrade Mold ReleaseDeskripsi:BORON NITRIDE MOLD RELEASE, 10 WT OZModel#: 03310DESCRIPTION:Ideal when working with the latest high temperature resins. Excellent choice for die-casting of low melting point metals such as lead, zinc and aluminum.APPLICATIONS:Plastic and rubber molding, metal forming, glass making, sintering, welding and brazing applications.atribut:
- Net Fill: 10 Wt Oz
- Appearance: Cloudy White Liquid
- DOT Proper Shipping Name: Aerosols, Flammable, Limited Quantity
- Propellant: Hydrocarbon
- Mitutoyo Stand for GraniteDeskripsi:STAND GRANITE 600X450X100MM 517-203-2 adalah stand yang terbuat dari struktur baja yang sangat kuat dan dirancang sangat baik untuk menyokong meja datar selainitu alat ini dijamin sangat kuat dan tahan lama. Alat ini sangat direkomendasikan untuk digunakan pada meja datar karena merupakan satu paket dengan ukuran braket yang sesuai . Stand granite ini mempunyai dimensi 600 X 450 X 100 MM. stand granite sering digunakan di industri, pabrik atau bengkel .Type : StandardBENEFIT : Natural granite is free from deterioration or dimensional changeover time. Granite surface plates have significant advantage s overcast iron surface plates : Twice as hard as cast iron. Non-magnetic. Low thermal expansion. Free from wringing, so there is no interruption of work.
- Uni Seiki Surface Plateatribut:
- Material: Cast iron
- Plane Accuracy (µm): 38
- Width (mm): 300
- Depth (mm): 300
- Height (mm): 60
Daftar Harga granite plate Terbaru March 2026
| Uni Seiki Granite Surface Plate | Rp6.699.900 |
| Niigata Seiki (SK) Granite Surface Plate | Rp6.899.900 |
| OMRON Temperature Sensor (Low Cost Type) E52 | Rp329.900 |
| Mitutoyo Digital Height Gauge | Rp7.899.900 |
| Mitutoyo Granite Surface Plate | Rp4.799.900 |
| KRISBOW Pelat Granit | Rp7.899.900 |
| KENTA Granite Surface Plates | Rp3.999.900 |
| Insize Granite Surface Plate | Rp3.399.900 |
| OMRON Temperature Sensor (Low Cost Type) | Rp599.900 |
| Vertex Black Granite Surface Plates | Rp5.099.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%20Granite%20Surface%20Plate/P102224908-1.jpg)
%20E52/htP105955641-1.jpg)





/neP102414842-2.jpg)



%20Granite%20Surface%20Plate%20Stand/P102224915-1.jpg)




%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/CRC%20Boron%20Nitrade%20Mold%20Release/P102075647-1.jpg)