Beli glass vials di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JOHNSON LEVEL Digital Level
    Mulai

    Rp2.899.900

    JOHNSON LEVEL Digital Level
    Deskripsi:
    Magnetic digital levels stick to steel, cast iron, and other ferrous metal surfaces to provide readings while keeping hands free to reposition components and materials. They are commonly used when grading steel-reinforced concrete and leveling metal studs, pipe, and conduit.
    atribut:
    • UNSPSC: 27111802
    • Accuracy (0° and 90°): ±0.10°
    • Accuracy (Other Angles) (°): ±0.20
    • Accuracy (Standard): ±0.10°
    • Display Type: LCD
    • Frame Material: Aluminium
    • Includes Battery: Yes
    • Magnet Type: Rare Earth
    • Magnetic: Magnetic
    • Measuring Range (Maximum): 90°
    • Measuring Range (Minimum):
    • Measuring Units: Decimal; Degrees; Feet; Fractional; Inches; Meters; Millimeters; Percent
  2. STS Digital Level (Waterpass Digital)
    Mulai

    Rp1.299.900

    STS Digital Level (Waterpass Digital)
    Deskripsi:
    -Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.
    atribut:
    • Color: Black
    • WidthxLength: 4.5x300mm
    • Thickness: 1.5mm
    • Max Bundling Diameter: 82mm
    • Min bundling diameter: 5mm
    • Tensile Strength (N): 280
    • Purpose of Use: For inclination measurement.
  3. Ebisu Diamond Digital Level (Waterpass Digital)
    Mulai

    Rp8.299.900

    Ebisu Diamond Digital Level (Waterpass Digital)
    Deskripsi:
    Usage:Horizontal, vertical, rising, angle, gradient measurements.
    atribut:
    • Length (mm): 600
    • Thickness (mm): 26
    • Height (mm): 60.5
    • Weight (g): 748
    • Vial Sensitivity: 0.35mm/m=0.0201degree
    • Purpose of Use: For measurement of horizontal, vertical, rising, angle, or slope.
  4. Shinwa Rules Blue Level Pro2 Digital Dustproof Waterproof
    Mulai

    Rp3.099.900

    Shinwa Rules Blue Level Pro2 Digital Dustproof Waterproof
    Deskripsi:
    Level that can measure rise, angle, and gradient in addition to horizontal and vertical measurements
    atribut:
    • Bubble tube accuracy: +/- 1.0mm / m = +/- 0.0573 degrees
    • Auto Power OFF: Approx. 10 minutes
    • Power Supply: 2 AAA alkaline batteries (The supplied battery is used as a monitor battery)
    • Dimensions (mm): 600x56x26
    • Material: Body, digital module: aluminum, ABS resin, polycarbonate resin, bubble tube: acrylic resin, liquid: petroleum-based liquid
    • Bubble tube sensitivity: 0.35mm / m = 0.0201 degrees
    • Digital Display: [Minimum unit] Angle: 0.05 degrees, Slope: 0.1%, Rise: 1mm / m
    • Display Accuracy: Digital: 0 degrees, 90 degrees: +/- 0.1 degrees, other than 0 degrees, 90 degrees: +/- 0.2 degrees
    • Dust And Waterproof Performance: IP65 equivalent
    • Operating Temperature Range (°C): -10 to 50
    • Weight (g): 560 (including battery)
  5. UVEX U-Cap Sport
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

  6. SIEMENS SITRANS Probe LU Ultrasonic Level Transmitter
    Mulai

    Rp87.999.900

    SIEMENS SITRANS Probe LU Ultrasonic Level Transmitter
    Deskripsi:
    SITRANS Probe LU Ultrasonic level transmitter: continuous, non-contact, up to 12m (40 ft) range. Monitors level and volume in liquids and slurries. With optional PROFIBUS PA. Enclosure/Cable Inlet: Plastic (PBT), 2 x 1/2" NPT (no cable glands supplied) Range / Transducer material: 6 meter (20 ft), PVDF Copolymer Process Connection: 2" NPT ((Taper), ANSI/ASME B1.20.1) Communication / Output: 4-20mA, HART Approval: FM, Class 1, Div 2
    atribut:
    • Export Control Regulations: ECCN : EAR99I/AL : N
    • Net Weight (kg): 2.2
    • Packaging Dimension (mm): 198x409x137
    • Commodity Code: 90261029
    • Country of Origin: Canada
  7. Alwsci Sample Vial
    Mulai

    Rp2.199.900

    Alwsci Sample Vial
    Deskripsi:
    Storage Vial, Clear Liquid Sampling Sample Glass Thread Bottles, Capacity 20ml With 18-400 Black Screw Cap, Pe liner, Pack of 100 by Alwsci1. Size - 20ml2. High Quality Glass Made - Made From Clear Type 1 Class B Borosilicate Glass, Hard and Durable, Long -lasting, Can Be Used Repeatedly3. Black Polypropylene Caps - All Vials Come with Screw -On Black Polypropylene Caps & Pe Liner Attached. The Cap Finish: Clear Glass 18-400 Thread.4. Easy to Carry - Perfect for Travel, and Conveniently Fits in Your Purse. With Screw Cap, Good Sealing, Avoid Leaking.5. Application - Ideal for General Laboratory Using Sample Bottle, Reagents Bottle, Storing Small Amount of Chemical Solutions and Fumes.also can be used for cosmetic liquid, essential oil etc.
  8. KOD Digital Level (Waterpass Digital)
    Mulai

    Rp1.399.900

    KOD Digital Level (Waterpass Digital)
    Deskripsi:
    -Easy to see a digital display.-Pocketable compact design.-With magnet and V-shape groove on the measurement surface.-Simple procedures, with self-calibration function.-With the horizontal/vertical vial.-In scenes where any angles are measured.
    atribut:
    • Dimensions: 135x210x30mm
    • Nominal Dimension: 125mm
    • Angular Precision: Within 100mm±0.1mm
  9. Akatsuki MFG (KOD) Digital Level Gauge
    Mulai

    Rp2.699.900

    Akatsuki MFG (KOD) Digital Level Gauge
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  10. Mitutoyo Protaktor Digital
    Mulai

    Rp5.899.900

    Mitutoyo Protaktor Digital
    atribut:
    • Cross Axis Error: Minimal
    • Standard Accessories : Plastic Case
    • Temperature Operating (°C): -5 to 50 (23°F to 122°F)
    • Temperature Storage (°C): -20 to 65 (-4°F to 149°F)
  11. BOSCH Digital Inclinometer
    Mulai

    Rp3.799.900

    BOSCH Digital Inclinometer
    Deskripsi:
    Deskripsi:Pengukur kemiringan digital, panjang 60cm
    atribut:
    • Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
    • Length (cm): 60
    • Measurement Range (°): 0 – 360 (4 x 90)
    • Units of Measurement: °, %, mm/m
    • Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
  12. GVDA Digital Waterpas (Waterpass Digital)
    Mulai

    Rp429.900

    GVDA Digital Waterpas (Waterpass Digital)
    Deskripsi:
    Level digital GVDA mengukur semua sudut dalam rentang 360 derajat atau empat kuadran 90 derajat. Ini dapat menampilkan derajat dan kemiringan. memiliki dua versi--dengan magnet di bagian bawah dan tanpa magnet. Tampilan selalu dalam posisi tegak yang terbaik khususnya saat bekerja di atas kepala. Instrumen ini tidak hanya dapat mengukur permukaan horizontal dan vertikal, tetapi juga dapat mengukur sudut semua lereng naik turun.
    atribut:
    • Accuracy (°): 0.2
    • Auto Power Off (minute): 5
    • Inclination Measurement (mm/m): up to 100
    • Measurement Types: Absolute and relative measurement conversion
    • Measuring Range (°): 0-360
    • Precision (°): 0.1
    • Size (mm): 400
  13. TEKIRO Manual Leveling Tool (Waterpass)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Manual Leveling Tool (Waterpass)
    Deskripsi:
    Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminium
    atribut:
    • Material: Aluminium
    • Width (mm): 48
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 19
    • Thickness (mm): 19
  14. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp3.099.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  15. STS Digital Levels (Waterpass Digital)
    Mulai

    Rp1.999.900

    STS Digital Levels (Waterpass Digital)
    atribut:
    • Detection Angle Range (°): 360 (90° in 4 directions and 100% in 8 directions, mm/m display)
    • Height (mm): 59
    • Length (mm): 254
    • Material: Body: Aluminium Alloy , Module part: ABS resin , Shock absorbing rubber: TPE resin
    • Measurement Range (mm): 360° (90° in 4 directions and 100%/m in 8 directions can be displayed)
    • Minimum Display (°): 0.05
    • Power Supply (V): AAA batteriesx2 (included)
    • Protection Class: IP54 equivalent
    • Thickness (mm): 28
  16. Sola Digital Level
    Mulai

    Rp7.099.900

    Sola Digital Level
    Deskripsi:
    Standard digital levels have a nonmagnetic frame for leveling and plumbing any type of surface. They are commonly used to level and plumb wood framing, drywall, and tile.
    atribut:
    • UNSPSC: 27111802
    • Accuracy (0° and 90°): ±0.05°
    • Accuracy (Inverted) (inch): 0.0005
    • Accuracy (Standard) (inch): 0.0003
    • Battery Size: AAA
    • Color: Black; Red
    • End Cap Type: Permanent End Caps
    • Frame Material: Aluminium
    • Includes Battery: Yes
    • Level Indicator: Audible; Visual
    • Magnetic: Nonmagnetic
    • Measurement Function: Level; Plumb
    • Measuring Range (Maximum): 180°
    • Measuring Range (Minimum):
    • Measuring Units: Decimal; Degrees; Feet; Fractional; Inches; Meters; Millimeters; Percent
    • Number of Level Vials: 1
    • Number of Plumb Vials: 1
    • Overall Height (inch): 2 1/2
    • Overall Width (inch): 1
    • Preset Angles:
    • Resolution:
    • Total Number of Vials: 2
    • Use Location: Indoor; Outdoor
    • Vial Illumination: Luminous Strip
    • Vial Material: Plastic
    • Vial Shape: Block
    • Vial Types Included: Level Vials
  17. Ebisu Diamond Digital Level (Waterpass Digital)
    Mulai

    Rp6.799.900

    Ebisu Diamond Digital Level (Waterpass Digital)
    atribut:
    • Vial Precision: Within ±1.00mm/m=±0.0573°
    • Vial Sensitivity: 0.35mm/m=0.0201°(no vial for ED-17DGLB, ED-26DGLN, ED-26DGLMN)
    • Finish Material: Main Body: Aluminium Alloy Extruded Material Curing Treatment. Bubble Tube: Acrylic Plastic (PMMA)
    • Power Supply: Laminated type 9V dry battery(S-006P)x 1(included)
Daftar Harga glass vials Terbaru March 2026
JOHNSON LEVEL Digital LevelRp2.899.900
KOD Digital Level (Waterpass Digital)Rp2.199.900
STS Digital Level (Waterpass Digital)Rp1.299.900
Ebisu Diamond Digital Level (Waterpass Digital)Rp8.299.900
Shinwa Rules Blue Level Pro2 Digital Dustproof WaterproofRp3.099.900
UVEX U-Cap SportRp409.900
SIEMENS SITRANS Probe LU Ultrasonic Level TransmitterRp87.999.900
Alwsci Sample VialRp2.199.900
KOD Digital Level (Waterpass Digital)Rp1.399.900
Akatsuki MFG (KOD) Digital Level GaugeRp2.699.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)