Beli glass tube fuse di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sakazume Electric Glass Tube FuseDeskripsi:Φ6.35 x 30 glass tube fuse.atribut:
- Type: Glass tube fuse
- Size (mm): 6.35x30
- FUJI TERMINAL Glass Tube FuseDeskripsi:-When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.atribut:
- Size: 5.2x20mm
- Rated Voltage: 250V AC
- Daytona Repairing Glass Tube Fuse 6 A (φ 5.2x20mm)atribut:
- Diameter: 5.2φ
- Dimension: 20mm
- Non Brand Fuse Kacaatribut:
- Material: Glass
- Voltage (V): 250
- JTC Automotive Glass Fuse KitDeskripsi:Content:- Size: 5A, 7.5A, 10A, 15A, 20A, 25A, 30A- Puller x 1- Total: 106pcsatribut:
- Overall Length (mm): 30
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Set Contents: 5A ・ 7.5A ・ 10A ・ 15A ・ 20A ・ 25A ・ 30A (15 pieces each) Fuse Puller (1 piece)
- Withstand Voltage (V) : 250
- FUJI TERMINAL Glass Tube FuseDeskripsi:When over current or short-circuit current flows, it is the simplest, inexpensive and widely used that protects the equipment.atribut:
- Rated Voltage (V): AC250
- Rated Ampere (A): 3
- Size (mm): 6.4 x 30
- LITTELFUSE Glass Tube Fuseatribut:
- Type: Glass tube fuse
- Size (mm): 5x20
- Rated Voltage (V): AC 125/250
- Rated Current (A): 6.3
- Lead Wire: None
- Breaking Current (A): 300 (@125VAC)
- RS PRO Glass Tube Fuse (Time Lag)Deskripsi:Glass cartridge 5 x 20 mm cartridge size T-speed rated surge-resistant low-blocking capacity glass cartridge fuses are ideal for protecting equipment and internal circuits from short circuits and overcurrents. It is a component that is intentionally made weak and will blow if excessive current flows. The fuse needs to be replaced in order to restore the circuit and allow current to flow after the fuse has blown.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- FUJI TERMINAL Glass Tube FuseDeskripsi:It is the simplest, cheapest and most widely used to protect equipment when overcurrent or short circuit current flows. Easy to use, two packed in a blister pack. A fuse is used to protect a device when a fuse fuse (called an element) is blown or cut off when an overcurrent or short-circuit current flows to the device being used for some reason. Is widely used because it is the simplest and cheapestatribut:
- Material: Lead-free glass, brass nickel plating
- Type: Glass tube fuse
- Rated Voltage (V): AC250
- BUSSMANN Fuse Glass GDC SeriesDeskripsi:These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.atribut:
- AC Voltage Rating (V): 250 AC
- Body Material: Glass
- Body Style: Cylindrical
- Compatible Fuse Block Series: HTB
- Current (mA): 40
- DC Voltage Rating (V): Not Rated
- Diameter (mm): 5
- Element: Single
- Equivalent Brand and Series: Bussmann GDC, Bussmann S506, Littelfuse 218, Mersen GDG
- Equivalent Series: 218, GDC, GDG, S506
- Fits Fuse Block Style: Nonrejection
- Interrupt Rating (A): 35 at 250V AC
- Length (mm): 20
- Series: GDC
- Speed: Time Delay
- Standard: CE, UL, cURus Guide JDYX2/JDYX8, File E19180, IMQ File E1921, CA03.00530
- UNSPSC: 39121611
- Visual Indication: Glass Fuse
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- Mechanic Timah SolderDeskripsi:Sambungan solder haluslikuiditas yang baikPerforma stabil dan bagusperlindungan lingkungan dan lebih sedikit asapLebih sedikit percikan, lebih sedikit asapdan tidak berbau menyengatselama penyolderanKetahanan oksidasi yang efektif dan sifat listrik yang sangat baikAktivitas yang baik, kinerja penyolderan yang baik dan mengurangi waktu penyolderan pekerja meningkatkan efisiensi penyolderanTitik leleh rendah dan kecepatan penyolderan cepat, perangkat pelurusan penyolderan berkurangKejutan termal yang disebabkan oleh suku cadang.
- BUSSMANN Glass FuseDeskripsi:These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.atribut:
- Body Material: Glass
- Body Style: Cylindrical
- Visual Indication: Glass Fuse
- MERSEN Glass FuseDeskripsi:These cartridge-style, fast-acting glass fuses open within seconds of being exposed to overloads and short circuits. They're commonly used in instrument panels, small appliance circuits, and automotive accessories. Also called fast-blow glass fuses, they are highly sensitive to changes in current flow and don't tolerate temporary overload currents or power surges.atribut:
- Body Material: Glass
- Body Style: Cylindrical
- Diameter (inch): 1/4
- Element: Single
- Fits Fuse Block Style: Nonrejection
- Standards: CSA; UL
- Visual Indication: Glass Fuse
- Fort Fuse Keramikatribut:
- Material: Polymer
- Ohm Electric Glass Tube Fuseatribut:
- Type: Glass tube fuse
- Rated Voltage (V): AC250
- Breaking Current (A): 100
- CIC Miniature Fuse LinkDeskripsi:- Digunakan sebagai sekring kontrol- Digunakan sebagai alat proteksi terhadap arus lebih- Dilengkapi dengan neon sebagai indicator fuse putus- Tabung terbuat dari keramik dengan kawat pengaman terbuat dari tembaga- Fuse RT-18-1PL
Daftar Harga glass tube fuse Terbaru April 2026
| Sakazume Electric Glass Tube Fuse | Rp28.900 |
| FUJI TERMINAL Glass Tube Fuse | Rp40.900 |
| Daytona Repairing Glass Tube Fuse 6 A (φ 5.2x20mm) | Rp49.900 |
| LARKIN Fuse Glass | Rp34.900 |
| Non Brand Fuse Kaca | Rp28.900 |
| JTC Automotive Glass Fuse Kit | Rp219.900 |
| FUJI TERMINAL Glass Tube Fuse | Rp35.900 |
| EWIG Fuse | Rp4.900 |
| LITTELFUSE Glass Tube Fuse | Rp289.900 |
| ELPA (Asahi Electric) Glass Tube Fuse | Rp45.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)





















































































































































/P102672695-1.jpg)






%20Glass%20Tube%20Fuse/9eP108089338-1.jpg)
/p1P110794901-1.jpg)