BUSSMANN Fuse Glass GDC Series

Sebelum PPN:
Rp929.900
Spesifikasi
AC Voltage Rating (V)250 AC
Body MaterialGlass
Body StyleCylindrical
Compatible Fuse Block SeriesHTB
Current (mA)40
DC Voltage Rating (V)Not Rated
Diameter (mm)5
ElementSingle
Equivalent Brand and SeriesBussmann GDC, Bussmann S506, Littelfuse 218, Mersen GDG
Equivalent Series218, GDC, GDG, S506
Fits Fuse Block StyleNonrejection
Interrupt Rating (A)35 at 250V AC
Length (mm)20
SeriesGDC
SpeedTime Delay
StandardCE, UL, cURus Guide JDYX2/JDYX8, File E19180, IMQ File E1921, CA03.00530
UNSPSC39121611
Visual IndicationGlass Fuse

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cartridge-style, time-delay glass fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow glass fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait