Beli gigi palsu di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KHK Steel Hublss Spur Gear
    Mulai

    Rp139.900

    KHK Steel Hublss Spur Gear
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
  2. KHK Sw Worm
    Mulai

    Rp219.900

    KHK Sw Worm
    atribut:
    • Distortion: Right direction
    • Tooth Profile: JIS type 3 parallel teeth
  3. KHK Steel Worm
    Mulai

    Rp169.900

    KHK Steel Worm
    Deskripsi:
    -General popular type worm at low price having versatility.
  4. KHK Rack with Machined End
    Mulai

    Rp989.900

    KHK Rack with Machined End
    Deskripsi:
    -An abundant variety of modules and lengths are available at low prices and with applicability.
    atribut:
    • Tooth width b: 0
    • Total Length: 300.02mm
    • Effective Number of Teeth: 191
    • Module: 0.5
    • Height: 12mm
    • Meshing Height h: 11.5mm
  5. NACHI Disk Type Gear Shaper Cutters 843
    Mulai

    Rp6.499.900

    NACHI Disk Type Gear Shaper Cutters 843
    Deskripsi:
    This type of cutter is used in cutting spur gears or splines, and this table shows standard dimensions.
  6. KHK Steel Thin Face Spur Gear
    Mulai

    Rp209.900

    KHK Steel Thin Face Spur Gear
    Deskripsi:
    -Spur gear with narrow tooth width, designed for light load.
    atribut:
    • Shape: S1
    • Total Length: 0
    • Hole Diameter: Φ5mm
    • Number of Teeth: 20
    • Reference diameter: Φ16mm
    • Tooth width: 4mm
  7. KHK Gir Spur Ssa
    Mulai

    Rp139.900

    KHK Gir Spur Ssa
    atribut:
    • Gear Cutting Reference Plane: hole
    • Accuracy class: JIS N8 class (JIS B 1702-1: 1998
      Former JIS class 4 (JIS B 1702: 1976)
    • Material: S45C
    • Module: 1
    • Shape: S5
    • Surface Treatment: Black dye
    • Tolerance A: H7
    • Tooth Profile: Average tooth
    • Tooth Surface Finish: Cutting
    • Tooth Surface Hardness: 194HB or less
    • Tooth Width E (mm): 10
    • Type: Spur gear
  8. Sparex Planetary Gear
    Mulai

    Rp2.099.900

    Sparex Planetary Gear
    Deskripsi:
    Gir planet yang berfungsi untuk mentransmisikan gerak rotasi dan mengamplifikasi daya input kepada poros axle
    atribut:
    • Compatible for: NH & FORD: 6635, 7635, TD70D, TD75D, TD80, TD80D, TD85D, TD90, TD90D, TD95, TD95D, TL100, TL100A, TL75, TL80, TL80A, TL85, TL90, TL90A, TL95, TS100A, TS110A, TS115A
    • Effective Length: 44 (4/7inch)
    • Outer Diameter: 45 (2/7inch)
    • Top Width x Depth (mm): 10 x 8
  9. KHK Spiral Miter Gear (Gir Spiral)
    66%
    Mulai

    Rp339.900

    KHK Spiral Miter Gear (Gir Spiral)
    Deskripsi:
    -It is made of SCM415 material and only the tooth surface has been quenched. Parts other than tooth parts can be additionally processed freely.
  10. KHK Rack with Machined End
    Mulai

    Rp719.900

    KHK Rack with Machined End
    Deskripsi:
    -An abundant variety of modules and lengths are available at low prices and with applicability.
    atribut:
    • Shape: RF
  11. KHK Ground Spur Gear
    Mulai

    Rp659.900

    KHK Ground Spur Gear
    Deskripsi:
    -Product with quenched tooth surface, but additional processing can be performed.
    atribut:
    • Shape: S1
  12. KHK Ground Spur Gear
    Mulai

    Rp4.399.900

    KHK Ground Spur Gear
    Deskripsi:
    -Product with quenched tooth surface, but additional processing can be performed.
    atribut:
    • Reference diameter: Φ150.0mm
    • Tooth width: 15mm
    • Hole Diameter: Φ20mm
    • Number of Teeth: 100
  13. Shinwa Rules Mitre Square
    Mulai

    Rp309.900

    Shinwa Rules Mitre Square
    atribut:
    • Volume: 1 unit
Daftar Harga gigi palsu Terbaru March 2026
KHK Steel Hublss Spur GearRp139.900
KHK Sw WormRp219.900
KHK Steel WormRp169.900
KHK Rack with Machined EndRp989.900
NACHI Disk Type Gear Shaper Cutters 843Rp6.499.900
KHK Steel Thin Face Spur GearRp209.900
KHK Gir Spur SsaRp139.900
Sparex Planetary GearRp2.099.900
KHK Spiral Miter Gear (Gir Spiral)Rp339.900
KHK Rack with Machined EndRp719.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

Halaman Terkait