Beli gergaji selendang di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI Metal Band Saw Blade for Cut Off Machine BPV Bi Metal PMVLDeskripsi:Application For Alloy Steels, Tempers Steels, Bearing Steels, Spring Steels, Tool Steels, Mould Steel, High Speed Steels (PM-VL is suitable for cutting profile material)atribut:
- Material: HSS-Co
- Type: BPV Bi Metal PMVL
- Thickness (mm): 0.95
- Width (mm): 27.0
- NACHI Metal Band Saw Blade for Cut Off Machine Bi Metal PMDeskripsi:It is suitable forthe material such as SUS, SKDatribut:
- Size (ThicknessxWidthxOALxTeeth): 0.9 x 25.0 x 3505 x 10 TPI
- Material: HSS-Co
- Type: Bi Metal PM
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- Wipro Band Saw BladeDeskripsi:- Lengths to fit the most common band saw sizes. - High Carbon Steel Material - For Quick Perfect Cutting - Resists heat build up for smoother operation and longeratribut:
- Color: Black
- Keensaw Bandsaw Blade TPI 5/8Deskripsi:Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steelatribut:
- Teeth Per Inch: 5/8
- Motoyuki Global Saw Tip Saw for Both Iron And Stainless SteelDeskripsi:Striped steel sheet, angle steel, reinforcing bar, channel steel, hanger rail, deck plate, keystone plate, U-shaped steel, round bar, lining pipe, VLP pipe, conduit pipe, slicing bolt, PVC pipe, grating, raceway, aluminum sash ,Electrical wire. Stainless steel (SUS304): Stainless steel pipe, angle, hanger rail.
- ZCC-CT Turning Insert CCGT09T302R-USFatribut:
- Workpiece Material: Steel, Stainless Steel
- Applicable Tool: SCACR/L, SCLCR/L, SCFCR, SCLCR
- Corner Radius (mm): 0.2
- Cutting Edge Length (mm): 9.7
- Dimensions d (mm): phi 4.4
- Inscribed Circle Diameter (mm): 9.525
- Insert Thickness (mm): 3.97
- Femi BandsawDeskripsi:TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
- Wipro Band Saw Machine with Lampatribut:
- Color: Silver
- Blade Thickness (mm): 0.3
- Optional Jacklight (V): 12
- Table Titling Range (°): 0 to 45
- NACHI Mata Gergaji Pita Metal untuk Contour Machine BA BarmecDeskripsi:Application for Structural case-hardening Steels, Automatic Steels, Alloy Steels, Temper Steels, Bearing Steels, Spring Steels, Tool Steels.atribut:
- Thickness (mm): 0.65
- Material: SK (Alloy Steel)
- Keensaw Bandsaw Blade TPI 4/6atribut:
- Teeth Per Inch: 4/6
- Funasaw Blade for Contour MachineDeskripsi:-Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
- Makita Cordless Band Saw Portableatribut:
- Battery Type: Lithium-ion
Daftar Harga gergaji selendang Terbaru February 2026
| NACHI Metal Band Saw Blade for Cut Off Machine BPV Bi Metal PMVL | Rp739.900 |
| NACHI Metal Band Saw Blade for Cut Off Machine Bi Metal PM | Rp899.900 |
| KRISBOW Mesin Gergaji Pita | Rp16.999.900 |
| Wipro Band Saw Blade | Rp56.900 |
| Keensaw Bandsaw Blade TPI 5/8 | Rp209.900 |
| MST Asphalt and Concrete Diamond Blade | Rp859.900 |
| Motoyuki Global Saw Tip Saw for Both Iron And Stainless Steel | Rp1.099.900 |
| BAHCO Bandsaw | Rp339.900 |
| ZCC-CT Turning Insert CCGT09T302R-USF | Rp3.199.900 |
| Femi Bandsaw | Rp18.999.900 |
Data diperbarui pada 05/02/2026 (Harga belum termasuk PPN)