Beli gergaji potong mesin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. York Flap Disc
    Mulai

    Rp35.900

    York Flap Disc
    atribut:
    • Features: Constant Finish Cool and Fast Cutting with less Loading Decreased Risk of Burning High Stock Removal Long life Low Noise (Quieter than a grinding disc) Low Vibration No Backing Pad Required Reduces Disc Change down Time
    • Abrasive Material: Aluminium Oxide
    • Disc Type: Conical (Type 29)
  2. KRISBOW Mesin Gergaji Potong Panel
    Mulai

    Rp94.999.900

    KRISBOW Mesin Gergaji Potong Panel
    atribut:
    • Motor Power (V/Hz/W): 380/ 50/ 4000
    • Motor Power (Scoring) (V/Hz/W): 380/ 50/ 750
    • Circular Saw Bore (mm): Ø30
    • Circular Saw Speed (rpm): 6000
    • Scoring Saw Size (mm): 120
    • Blade Tilt (°): 45-90
    • Circular Saw Size (mm): Ø300
    • Dimensions (mm): 3250x3150x900
    • Max. Thickness Workpiece 45° (mm): 55
    • Max. Thickness Workpiece 90° (mm): 95
    • Scoring Saw Bore (mm): 20
    • Scoring Saw Speed (rpm): 8000
    • Sliding Table Size (mm): 3200
  3. K55 Flap Disc
    Rating:
    100% of 100
    (4)
    Mulai

    Rp6.900

    K55 Flap Disc
    atribut:
    • Size (mm): 100x16
  4. TAIYO Abrasive Flap Disc
    Mulai

    Rp12.900

    TAIYO Abrasive Flap Disc
    Deskripsi:
    Memiliki desain serupa mata gerinda yang cocok digunakan untuk poles besi.
    atribut:
    • Size (inch): 4
    • Thickness (mm): 4
    • Diameter (mm): 100
  5. TAIYO Abrasive Mata Gerinda Amplas Susun Fleksibel
    Rating:
    100% of 100
    (2)
    Mulai

    Rp10.900

    TAIYO Abrasive Mata Gerinda Amplas Susun Fleksibel
    Deskripsi:
    Taiyo Flexible Flap Disc Grit A120
    atribut:
    • Size (inch): 4
    • Maximum Speed (rpm): 13500
  6. Nippon Resibon Mata Gerinda
    63%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp12.900

  7. Konaflex KF Standard Flap Disc (Batu Poles Amplas)
    Mulai

    Rp6.900

    Konaflex KF Standard Flap Disc (Batu Poles Amplas)
    atribut:
    • Size (Inchxmm): 4x16
    • Maximum Speed (rpm): 13300
  8. BOSCH Flap Disc Standard for Metal X433
    Rating:
    80% of 100
    (1)
    Mulai

    Rp18.900

    BOSCH Flap Disc Standard for Metal X433
    atribut:
    • Outer Diameter (mm): 100
    • Bore Diameter (mm): 16
    • Applications: Metal
  9. NORTON Flap Disc
    Mulai

    Rp129.900

    NORTON Flap Disc
    atribut:
    • Item: Flap Disc
  10. BOSCH Flexible Flap Disc X435
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    BOSCH Flexible Flap Disc X435
    Deskripsi:
    Cakram amplas fleksibel -X435-100mm-40P, versi lurus - EN 13743. Sesuai untuk permukaan logamIdeal untuk amplas permukaan, permukaan datar atau berlekuk, tepi dan sudutTingkat data buang tinggi berkat aluminium oksida dipanaskan premium, alas penopang tahan lama dan cadangan cloth kokohSecara ketat sesuai dengan standar keselamatan EN13743
    atribut:
    • Diameter (mm): 100
    • Engine Model: Angle Grinder
    • Maximum Speed (rpm): 12100
  11. Miyanaga Holesaw 278P
    Mulai

    Rp999.900

    Miyanaga Holesaw 278P
    atribut:
    • Blade Thickness (mm): 2.5
  12. WD Mata Gerinda Potong untuk Stainless Steel
    Rating:
    98% of 100
    (12)
    Mulai

    Rp4.900

  13. BILIMA Flip Sanding Disc (Radial Wheel)
    Mulai

    Rp17.900

    BILIMA Flip Sanding Disc (Radial Wheel)
    Deskripsi:
    Batu amplas Besi dan Stainless
  14. PRO CUT Flip Sanding Disc
    Mulai

    Rp10.900

    PRO CUT Flip Sanding Disc
    Deskripsi:
    Batu amplas Besi dan Stainless
    atribut:
    • Size: 4inch
  15. INGCO Zirconium Flap Disc
    Mulai

    Rp189.900

    INGCO Zirconium Flap Disc
    Deskripsi:
    INGCO 10-Pcs Zirconia Flap Disk (P40) // Mata Gerinda Amplas Poles Stainless Stenlis Zirconium
    atribut:
    • Size (mm): 115x22 (4-1/2x7/8inch)
    • Material: Zirconium Oxide Abrasive
  16. KRISBOW Mata Gerinda Amplas Susun Aluminium Oksida
    Mulai

    Rp23.900

    KRISBOW Mata Gerinda Amplas Susun Aluminium Oksida
    atribut:
    • Dimensions (mm): 100x16
    • Speed (rpm): Max. 15300
  17. PFERD Rotary CUTters CUT3 HSS-G-1020/6
    Mulai

    Rp339.900

    PFERD Rotary CUTters CUT3 HSS-G-1020/6
    Deskripsi:
    ROTARY CUTTERS CUT3 HSS-G-1020/6 059258 adalah a lat yang digunakan untuk menghaluskan sisa pengerjaan seperti lubang ata u pengelasan . Rotary cutter ini berfungsi untuk menghaluskan sis a pengerjaan permesinan pada benda kerja.Rotary cutter ini memp unyai ukuran 10 MM dengan kecepatan putar maksimum sebesar 100 M/Min . < b>Rotary cutter ini mempunyai kelebihan pemakanan material yang cepa t dan alat ini biasa digunakan di bengkel,industri, atau rumah tangga. Benefit Highly aggressive Can be used in the low rotational speed range Very stable teeth, due to toughness of the high speed steel (HSS)
    atribut:
    • Shank Diameter (mm): 6
    • Application: Deburring
    • Burr Shape: Conical Pointed
    • Type: HSS Rotary Cutters
    • Length (mm): 60
    • Dimensions (mm): 60x10x10
    • Diameter (mm): 10
    • Maximum Speed (m/minute): 100
Daftar Harga gergaji potong mesin Terbaru March 2026
York Flap DiscRp35.900
KRISBOW Mesin Gergaji Duduk Siku PiguraRp4.199.900
INGCO Cordless Mitre SawRp2.899.900
KRISBOW Mesin Gergaji Potong PanelRp94.999.900
K55 Flap DiscRp6.900
TAIYO Abrasive Flap DiscRp12.900
TAIYO Abrasive Mata Gerinda Amplas Susun FleksibelRp10.900
KINIK Mata Gerinda Amplas SusunRp31.900
Nippon Resibon Mata GerindaRp12.900
Konaflex KF Standard Flap Disc (Batu Poles Amplas)Rp6.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)