WEILER Mata Gerinda Amplas Susun

Sebelum PPN:
Rp219.900 - Rp749.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance flap discs optimized for use on carbon and stainless steel have a zirconia alumina abrasive. Zirconia alumina grains break down frequently to create fresh, sharp edges to cut and finish faster than aluminum oxide. It cuts cooler than aluminum oxide and is often used for high stock removal or under high pressure.
Feature
H7373 Flap Disc Abrasive Type Coated Abrasive Material Zirconia Alumina Grade Medium Backing Plate Material Composite Connector Size 5/8 In.-11 Connector Type Threaded Hole Density Rating Standard Flap Disc Type Type 29 Overall Diameter 4 1/2 in Quick Change System Not Applicable Series Tiger Trim Backing Material Composite Backing Weight Y Grit 80 Maximum Operating Speed 13 000 RPM Features Trimmable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait