Beli gergaji mesin modern di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle II
    Mulai

    Rp669.900

    Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle II
    atribut:
    • Body Material: Stainless steel
    • Size (cm): 30
  2. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  3. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  4. RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    Mulai

    Rp2.699.900

    RYU Gasoline Chain Saw Steel (Gergaji Mesin)
    atribut:
    • Size: 22inch
    • Displacement: 52cc
    • Maximum Cutting (rpm): 1000rpm
    • Chain Qty: 43
    • Teeth of Sprocket: 7 T
    • Fuel Tank Capacity: 550ml
    • Chain Oil Tank Capacity: 250ml
    • Dimensions: 52x29x29cm
    • Maximum Power: 2.2HP/8500rpm
    • Maximum RPM: 2800rpm
  5. YASUKA Gergaji Mesin
    Mulai

    Rp5.599.900

    YASUKA Gergaji Mesin
    atribut:
    • Cylinder (cc): 52
    • Maximum Power (kW/hp): 2.2(3.0)
    • Bar of Length (inch): 22
    • Ignition Method: Recoil/Tarik
    • Fuel Capacity (ml): 520
    • Oil Capacity (ml): 260
  6. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.000.000

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  7. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  8. Makita Jig Saw
    Mulai

    Rp1.399.900

  9. KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A5-S (Map File)
    Mulai

    Rp18.900

    KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A5-S (Map File)
    Deskripsi:
    The binding is made of resin, so it has strong holding power and documents will not shift.
    atribut:
    • Size: A5-S
    • Type: Vertical type
    • Storage Dimension (mm): 15
    • Material: Cover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
    • Storable Sheet Number: 150
    • Binding Specification: 80mm pitch
    • Eco Mark Certification Number: 17 112 157
    • Filing Thickness (mm): 15
    • Height (mm): 220
    • Hole Intervals (mm): 80
    • Kinds: Flat file
    • Number of Holes: 2
    • Outer Width (mm): 164
    • Paper Quality: Recycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
    • Spine Width (mm): 18
    • Standard: Conformed to the Green Purchasing Law, Eco Mark certified products
    • Width (mm): 231
  10. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  11. KRISBOW Mesin Pemotong Keramik
    Mulai

    Rp999.900

    KRISBOW Mesin Pemotong Keramik
    atribut:
    • Blade Diameter (mm): 110
    • Dimensions (LxWxH) (mm): 220x210x180.
    • Frequency (Hz): 50
    • Input Power (W): 570
    • Maximum Cutting Capacity (mm): 34
    • No Load Speed (rpm): 13300
    • Voltage (V): 220
  12. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  13. KRISBOW Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    KRISBOW Mesin Gergaji Bundar
    atribut:
    • Blade Size (mm): 185
    • Dimensions (LxWxH) (cm): 35x26x25
    • Input Power (W): 1300
    • Max Cutting Depth 45°(mm): 40
    • Max Cutting Depth 90°(mm): 65
    • No Load Speed (rpm): 5000
  14. American Tool Gergaji Gagang Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    American Tool Gergaji Gagang Kayu
    atribut:
    • Material: T10 steel
  15. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

Daftar Harga gergaji mesin modern Terbaru November 2026
Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle IIRp669.900
Hyundai Gasoline Chainsaw (Gergaji Mesin)Rp2.699.900
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
RYU Gasoline Chain Saw Steel (Gergaji Mesin)Rp2.699.900
YASUKA Gergaji MesinRp5.599.900
BOSCH Jigsaw (Gergaji Mesin)Rp1.000.000
Makita Mesin Potong Kayu MejaRp13.999.900
Makita Jig SawRp1.399.900
KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A5-S (Map File)Rp18.900
BOSCH Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Rp3.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)