Beli gergaji listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- MODERN Mesin Chain Sawatribut:
- Blade Diameter (inch): 12
- HiKOKI Electric Chain Sawatribut:
- Power Input (V): Single phase 100
- Suitable Material: For woodworking
- ASADA Reciprocating Sawatribut:
- Content Set: Saber saw blade (bimetal) 200 x 10/14 thread (Code No. 61487) 1 piece ; Plastic case (RP161) ; Instruction manual (IM0502)
- Cutting Capacity (Mild Steel) (mm): 20
- Cutting Capacity (mm) Wood: 200
- Cutting Capacity, Steel Pipe (mm): 130
- Material: Resin, Aluminium, Copper, Iron
- Number of Strokes (rpm): 0 to 2700
- Power Consumption (W): 1100
- Power Cord Length (m): 2.3/2.5
- Power Supply (V): AC100
- Stroke (mm): 29
- ALDO Chain Saw Elektrikatribut:
- Size (inch): 16
- Type: 5816
- Voltage (V/Hz): 230/50
- Input Power (W): 1700
- Chain Speed (m/minute): 600
- Chain Bar Length (mm): 405
- Cable Length (m): 2
- MODERN Mesin Circular Sawatribut:
- Blade Diameter (inch): 7
- BITEC Mata Gergaji Bundar Standar Multimaterialatribut:
- Type/Packing: 1 pc / paper box
- Wipro Adaptor Gergaji Listrikatribut:
- Recommend Speed For Electrical Drill (rpm): 800-1500
- Length (cm): 34
- Saw Material: 65Mn Steel
- AST Mesin Circular Sawatribut:
- Capacity (inch): 7
- Power (W): 900
- Speed (rpm): 4500
- SATA Mini Hack SawDeskripsi:- The aluminum alloy saw frame with dual materials TPR/ABS, non-slip, and reduce vibration- Adapted 10inch/12inch saw blade, designed for working in restricted areas- Including a bimetallic flexible saw blade 93407atribut:
- Made In: China
- Specification (inch): 10
- YASUKA Gergaji Mesinatribut:
- Cylinder (cc): 52
- Maximum Power (kW/hp): 2.2(3.0)
- Bar of Length (inch): 22
- Ignition Method: Recoil/Tarik
- Fuel Capacity (ml): 520
- Oil Capacity (ml): 260
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- monotaro Pvc Ball Valve Socket Type (Katup)Deskripsi:Produk ini juga sering disebut dengan katupatribut:
- Use pressure: 0.98MPa below
- Material: PVC
- Material (Seal): EPDM
- Type: socket
- Dongcheng Marble Cutteratribut:
- Size (mm): 110
- Blade Diameter (mm): Φ110/115
- Maximum Cutting Capacity (mm): 30
- No Load Speed (rpm): 13000
- Rated Input Power (W): 1200
- FIRMAN Electric Chainsaw (Gergaji Mesin)atribut:
- Fuel Mix: Tenaga Baterai
- Dimensions (cm): 51x30x32.5 (without a bar)
- Chain Oil Capacity (ml): 350
- Max. Electricity (VA): FEC 58/2.5, FEC 58/5, Lithium-Ion Battery
- Length of the bar (mm): 400
Daftar Harga gergaji listrik Terbaru March 2026
| Makita Electric Chainsaw (Gergaji Mesin) | Rp3.299.900 |
| MODERN Mesin Chain Saw | Rp169.900 |
| HiKOKI Electric Chain Saw | Rp4.199.900 |
| KRISBOW Mesin Gergaji Kayu | Rp629.900 |
| ASADA Reciprocating Saw | Rp6.199.900 |
| HiKOKI Mesin Gerinda Tangan | Rp529.900 |
| ALDO Chain Saw Elektrik | Rp1.199.900 |
| MODERN Mesin Circular Saw | Rp729.900 |
| HiKOKI Mesin Bobok Beton | Rp4.599.900 |
| HiKOKI Mesin Bor Impact | Rp599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P101578422-1.jpg)
















/e8P103185512-1.jpg)

/imP104048670-1.jpg)