ASADA Reciprocating Saw

Sebelum PPN:
Rp7.099.900
Spesifikasi
Content SetSaber saw blade (bimetal) 200 x 10/14 thread (Code No. 61487) 1 piece ; Plastic case (RP161) ; Instruction manual (IM0502)
Cutting Capacity (Mild Steel) (mm)20
Cutting Capacity (mm) Wood200
Cutting Capacity, Steel Pipe (mm)130
MaterialResin, Aluminium, Copper, Iron
Number of Strokes (rpm)0 to 2700
Power Consumption (W)1100
Power Cord Length (m)2.3/2.5
Power Supply (V)AC100
Stroke (mm)29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- You can easily replace the saw blade without using any tools.
- Equipped with an LED light that brightly illuminates the cutting area, making it convenient for working in dark places.
- Equipped with an orbital function that allows you to switch the movement of the saw blade depending on the material being cut.
- It is a stepless speed change switch.
- Double insulation mechanism allows for safe work.
Use
- For cutting and removing steel materials such as pipes and angles.
- For cutting electric wire cable racks and hanging bolts.

Ulasan Produk

Tidak ada ulasan