Beli gergaji hacksaw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy HSS All Hard Hacksaw BladesDeskripsi:Kennedy HSS All Hard Hacksaw Blades with
- TRUSCO Band Saw Replacement Blades (Cobalt High Speed Steel)Deskripsi:By attaching a rake angle of 6 degrees, the eating is sharp and can be cut smoothly.For cutting of stainless steel, alloy steel and so on.atribut:
- Length (mm): 263
- Purpose of Use: For cutting stainless steel, alloy steel and so on.
- Saw Blade Designation Dimensions (mm): 250
- Weight (g): 80
- Sellery Tubular Hacksaw FrameDeskripsi:> Rust proof frame & handle> Dual blade mounts for vertical and horizontal cutting> 12 Inch high carbon steel saw blade includedatribut:
- Blade Size: 305mm (12inch)
- STANLEY 12 Fixed Hacksawatribut:
- Throat Depth: 101.6 mm
- Blade length: 12 inch
- TPI: 24
- Kennedy Bi-Metal Hacksaw BladesDeskripsi:The perfect combination of shatter resistant spring steel, used as the backing material, and tough, wear-resistant HSS teeth - Electron-beam welded together. Ideal for interrupted cuts in cramped places or where the blade is subject to stress caused by twisting or bending. Provides optimum tooth strength/life and reduced breakage and fracture when compared to traditional all-hard blades. Made to BS 1919 : Part 1: 1993.atribut:
- Type of Blade Back: Flexible Back
- Blade Length (mm): 250
- Blade Thickness (mm): 0.63
- Blade Width (mm): 12.5
- Compatible Materials: Ferrous Metals Nonferrous Metals Stainless Steel
- TEKIRO Hacksaw FrameDeskripsi:Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade changeatribut:
- Size (inch): 12
- Material: Bimetal
- Dimension 2 (mm): 359
- Dimension 1 (mm): 370
- Dimension 4 (mm): 132
- Dimension 5 (mm): 124
- Dimension 3 (mm): 208
- Sherlock Mata Gergaji Besiatribut:
- Size (mm): 300
- Teeth Per Inch: 24
- TRUSCO Hand Hacksaw BladeDeskripsi:Use:For iron production, stem pipe, cutting of the pipe for plumbing and electrical works as PVC pipes, etc.atribut:
- Compatible Models: 250mm Width Hand Hacksaw
- Finishing Material: (Blade Tip, Saw Body) Low Alloy Steel HSS of All High Speed Steel
- Length (mm): 263
- Name (mm): 250
- Nominal Diameter Dimensions (mm): 250
- Number of Threads: 24
- Purpose of Use: For iron working, pipes such as stainless pipes/for cutting electrical pipe work.
- Saw Blade Designation Dimensions (mm): 250
- Thickness (mm): 0.65
- Kennedy HSS All Hard Hacksaw BladesDeskripsi:Recommended for cutting thin cross-sections such as tubing, small bars and light angle iron. Because blades are relatively thin they should be used only on light machines. Power Saw Hacksaw Blade Tooth Recommendations: TPI: 18. Suitable for Section Width: up to 13mm (up to 1/2inch). TPI: 14. Suitable for Section Width: 6 to 19mm (1/4inch to 3/4inch). TPI: 10. Suitable for Section Width: 8 to 25mm (5/16inch to 1). TPI: 6. Suitable for Section Width: 13 to 38mm (1/2inch to 1 1/2inch). TPI: 4. Suitable for Section Width: 19mm and above (3/4inch and above).atribut:
- Blade Construction: All Hard
- Type of Blade Back: Rigid Back
- SANDFLEX Hacksaw BladeDeskripsi:- Bi-metal blade with precision teeth for all kinds of metal sawing- The Sandflex® blade combines extreme cutting performance and wear resistance- High degree of flexibility and is vastly superior to all hard, high-speed blades or conventional, flexible bladesatribut:
- Size (inch): 12
- TEKIRO Hacksaw BladeDeskripsi:TEKIRO Gergaji Kayu 2 Mata, gergaji kayu dengan mata pisau yang tajam dan langsung bisa dipergunakan. Terdapat 3 mata gergaji sehingga membuat lebih cepat dalam membelah dan memotong kayuTEKIRO Mata Gergaji Besi gergaji besi berukuran 18 TPI dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : Bimetalatribut:
- Material: Bimetal
- Width (mm): 12
- Dimension 1 (mm): 315
- Dimension 2 (mm): 12
- Overall Length (mm): 315
- TRUSCO Band Saw Replacement Blades (Bimetal High Speed Steel)atribut:
- Compatible Models: This Width of 250mm Metalwork
- Length (mm): 263
- Name (mm): 250
- Purpose of Use: For iron working, stainless pipes and piping/for cutting electrical pipe work.
- Thickness (mm): 0.65
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- Skarpflex Mata Gergaji BesiDeskripsi:Skarplex is a high quality hacksaw blade with 18T and 24T per inch will cut metals with smooth performance and fluid movement. Skarplex from Sweden will make your cutting work easier.atribut:
- Length (inch): 12 (300mm)
Daftar Harga gergaji hacksaw Terbaru January 2026
| Kennedy HSS All Hard Hacksaw Blades | Rp159.900 |
| FACOM Hacksaw Frame | Rp779.900 |
| Kenmaster Gagang Gergaji | Rp29.900 |
| TRUSCO Band Saw Replacement Blades (Cobalt High Speed Steel) | Rp309.900 |
| Sellery Tubular Hacksaw Frame | Rp72.900 |
| STANLEY 12 Fixed Hacksaw | Rp81.900 |
| BAHCO Bahco Power Hacksaw Sandflex (#3809) | Rp3.499.900 |
| Yamoto Lightweight Hacksaw Frame | Rp449.900 |
| Kennedy Bi-Metal Hacksaw Blades | Rp23.900 |
| MAXPOWER Bimetal Hack Saw Blade High Resilience | Rp9.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)






















































































































































/P101000626-1.jpg)


/3kP102312128-2.jpg)









/P101000889-1.jpg)