Beli gergaji aluminium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Gunting Seng
    Rating:
    100% of 100
    (3)
    Mulai

    Rp96.900

    TEKIRO Gunting Seng
    Deskripsi:
    Pisau tajamMampu memotong pelat metal hingga ketebalan 1.2mmPraktis dan mudah digunakan
    atribut:
    • Dimension 2 (mm): 50
  2. JUNIOR TOOLS Gunting Seng
    Mulai

    Rp91.900

    JUNIOR TOOLS Gunting Seng
    Deskripsi:
    Deskripsi Junior Gunting Seng 8inch. Gunting Seng serbaguna yang dapat digunakan untuk memotong seng, plat, lembaran besi, jaring besi, karet, plastik, kulit, dll. - Kualitas sangat bagus, - Pegangan anti slip dan nyaman, - Kekuatan potong yang baik
  3. TEKIRO Bolt Cutter
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Bolt Cutter
    Deskripsi:
    TEKIRO GUNTING BETON / GUNTING KAWAT / BOLT CUTTER / TOOLSUkuran: 12"TEKIRO BOLT CUTTER 12" Merupakan alat potong berbentuk gunting dengan ukuran jumbo berfungsi untuk memotong kawat, besi, gembok, dsb. Dengan momen yang besar. Terbuat dari material berkualitas dan awet.Fungsi : memotong kawat, besi, gembok, dllMaterial : CR-VDiemnsi : 300mm 48mm 17mmPilih varian sesuai dengan yang anda butuhkanORIGINAL TEKIRO
  4. Sherlock Gunting Seng
    Mulai

    Rp129.900

    Sherlock Gunting Seng
    atribut:
    • Size (inch): 10
  5. TRUSCO Universal Cutting Scissors Curved Blade
    Mulai

    Rp429.900

    TRUSCO Universal Cutting Scissors Curved Blade
    atribut:
    • Cutting Capacity (mm): 0.8
    • Blade Thickness (mm): Base material / approx. 4
    • Type: Left curved blade
    • Blade Length (mm): 35
    • Material: Blade (chrome molybdenum steel), grip (PVC, thermoplastic rubber)
    • Cutting Capacity (mm) Copper Plate: 1.5
    • Cutting Capacity (mm) Stainless Steel Plate: 0.7
    • Cutting edge shape: Left curved blade
    • Overall Length (mm): 248
    • TRUSCO Number: 366-8941
    • Weight (g): 374
  6. HIT (Tools) Steel Strap Cutter
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.699.900

    HIT (Tools) Steel Strap Cutter
    atribut:
    • Specification: Replacement blade type.
    • Type: Blade-type
    • Overall Length (mm): 460
    • Weight (kg): 1.4
    • Cutting performance (TxW) (mm): 1.2x51
  7. KRISBOW Gunting Baja
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    KRISBOW Gunting Baja
    atribut:
    • Dimensions (mm): 250x80x25
  8. Kennedy L/H Offset Cutting Snips
    Mulai

    Rp479.900

    Kennedy L/H Offset Cutting Snips
    Deskripsi:
    Offset Cut (Heavy-Duty) The offset blades keep hands clear of metal. Spring-action for fast, effortless feed. Non-slip, textured grips and safety latch for superior control and a handy hang-up hole. Drop forged chrome vanadium ground blades (54 - 58HRc). The double fulcrum compound action amplifies the pressure applied for easier cutting of up to 1.2mm cold rolled steel sheet. Spring loaded, self-opening action for fast, effortless feed and single-handed operation. Anti-slip guards for extra safety. Thumb lock ensures the jaws stay closed when not in use. For use on mild steel and other non-ferrous materials.
    atribut:
    • Blade Material: Molybdenum Steel
    • Includes: Hang-up Hole Non-slip Textured Grips Protective Safety Latch
    • Compatible Materials: Cold Rolled Steel Mild Steel Non-ferrous Materials
    • Type: Aviation Snips
    • Handle Material: Bi Material
    • Maximum Cutting Thickness: 1.65mm
    • Type of Cut: Right
    • Handle Shape: Offset
    • Overall Length: 250mm
  9. TEKIRO Gunting Multifungsi
    Mulai

    Rp82.900

    TEKIRO Gunting Multifungsi
    Deskripsi:
    Made of high-carbon stainless steel, corrosion-resistantDentate cutting blades, extremely sharp, for clean and fast cutsThe non-slip grip is made of TPE environmentally friendly materials
    atribut:
    • Size (inch): 7
    • Dimension 1 (mm): 180
    • Dimension 2 (mm): 54
    • Dimension 3 (mm): 7
  10. Kenko Gunting
    Rating:
    99% of 100
    (37)
    Mulai

    Rp8.900

  11. HASSTON PROHEX Gunting Plat
    Mulai

    Rp209.900

    HASSTON PROHEX Gunting Plat
    atribut:
    • Size (inch): 10
  12. KRISBOW Gunting Besi Beton
    Rating:
    100% of 100
    (2)
    Mulai

    Rp259.900

  13. KECKLEY Y Strainers
    Mulai

    Rp269.900

    KECKLEY Y Strainers
    Deskripsi:
    Carbon steel Y strainers are extremely strong to resist high pressures, high temperatures, and leaks, and withstand mechanical shocks and stress. These carbon steel Y strainers protect pumps, control valves, and other process equipment from contaminants in oil and petrochemical industries.
    atribut:
    • UNSPSC: 40142501
    • Includes Screen: Yes
    • Screen Material: 304 Stainless Steel
Daftar Harga gergaji aluminium Terbaru March 2026
TEKIRO Gunting SengRp96.900
JUNIOR TOOLS Gunting SengRp91.900
WISON Gunting Seng American TypeRp77.900
XANDER Gunting SengRp23.900
TEKIRO Bolt CutterRp159.900
JONNESWAY Aviation Tin SnipRp279.900
Sherlock Gunting SengRp129.900
TRUSCO Universal Cutting Scissors Curved BladeRp429.900
HIT (Tools) Steel Strap CutterRp2.699.900
Wipro Gunting Seng British TypeRp96.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)