Beli gentos senter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GENTOS Led Penlight Flukes
    Mulai

    Rp179.900

    GENTOS Led Penlight Flukes
    atribut:
    • Irradiation Distance (m): Approx. 20 (at maximum)
    • Total Luminous Flux (Lm): Approx. 18 (maximum)
    • Suitable Battery: AAA Alkaline Battery x 2
    • Light Source: phi 5mm White LED x 1
    • Continuous Lighting Time: About 12 hours
    • Lighting Time: About 12 hours
    • Color: Light purple
    • Included Accessories: Pen clip, test Battery
    • Irradiation range: Wide beam
    • Mass (g): 40 (including batteries)
    • Protection Class: IP54 compliant
    • Special Purpose: Drip-proof
    • Water Resistant: Splash-proof Type
  2. GENTOS 2-axis Movable Work Light
    Mulai

    Rp1.199.900

    GENTOS 2-axis Movable Work Light
    atribut:
    • Type of Bulb: LED
    • Degree of Protection: Dustproof and waterproof IP64
    • Magnet: Bottom magnet
    • Accessories: Dedicated Micro USB cable (50cm), dedicated AC adapter (5V/1A)
    • Battery Life (times): Charge/discharge approximately 500 (using built-in rechargeable battery)
    • Battery Used: Lithium-ion rechargeable battery 3.7V 3350mAh (built-in)
    • Body Dimensions (Width W X Height H X Depth D) (Mm): 38.0×325.0×45.5
    • Brightness (Lm): Approximately 650 to 50
    • Charging Time (hour): Approx. 5 (using built-in rechargeable battery)
    • Drop Resistance (m): 2
    • Hook: Double back hook
    • Irradiation Distance (m): Approx. 32
    • Lighting Time (hour): Approx. 3 to 18
  3. GENTOS LED Light GENTOS G-Series
    Mulai

    Rp349.900

    GENTOS LED Light GENTOS G-Series
    Deskripsi:
    -Equipped with the slide focus system, which adjusts the illumination angle easily with one hand by sliding the head part frontward and backward.-Pen Clip-Strap.-2m drop resistant
    atribut:
    • Brightness: 18lm
    • Protection Grade: IP54
    • Materials (Main Body): Aluminium
  4. Pelican Flashlight LED (Senter)
    Mulai

    Rp599.900

    Pelican Flashlight LED (Senter)
    Deskripsi:
    Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
  5. GENTOS Handlamp
    Mulai

    Rp719.900

    GENTOS Handlamp
    atribut:
    • Light Source Used: 1 x High power COB LED, 1 x Chip type white LED
    • Irradiation Distance (Approx): 2m Drop
  6. OLIGHT LED Flashlight (Senter)
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  7. Fenix LED Flashlight
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

    Fenix LED Flashlight
    Deskripsi:
    The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
  8. ABN Deluxe Penlight
    Mulai

    Rp189.900

    ABN Deluxe Penlight
    Deskripsi:
    Penlight / Senter medis Deluxe ABN digunakan untuk keperluan diagnosa, terbuat dari bahan stainless steel yang berkualitas.Penlight Deluxe ABN adalah senter untuk pemeriksaan pasien berbentuk pulpen. Alat ini biasanya digunakan untuk memeriksa mata, telinga dan hidung pasien. Merupakan perlengkapan wajib untuk praktikum mahasiswa kedokteran, kebidanan dan keperawatan.Selain itu penlight merupakan perlengkapan wajib yang harus ada di klinik atau ruang periksa dokter.Desain mewah dari bahan stainless steel sangat cocok untuk professional dan ahli kesehatan seperti dokter dan dokter spesialis.
  9. EDISON LED Pen Light
    Rating:
    80% of 100
    (3)
    Mulai

    Rp149.900

    EDISON LED Pen Light
    Deskripsi:
    LED Pen Light40 Lumen aluminium pen light that requires 2x AAA batteries (not Included)
    atribut:
    • Lumens (lm): Max. 40
    • Beam Distance (m): 30.0
    • Battery Size: AAA
    • Color: Black
    • Case Material: Aluminium
    • Protection Rating: IPX4
    • Bulb Type: LED
    • Rechargeable: Non-Rechargeable
    • Battery Life (hour): 20
  10. GENTOS Headlight
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  11. GENTOS Small 2-Axis Movable Work Light
    Mulai

    Rp899.900

    GENTOS Small 2-Axis Movable Work Light
    atribut:
    • Mass of Body (g): 130 (including batteries)
    • Installation Location: Indoor and outdoor use
    • Body Dimensions (mm): About 30.5 x 220 x 36.5
    • Magnet: magnet
    • Included Accessories: Exclusive Micro USB cable (50cm)
    • Battery Life: Charge / discharge about 500 times
    • Irradiation Distance (m): Approx. 15 (at maximum)
    • Protection Class: Dust and drip proof (IP64 compliant)
    • Recharging Time (hour): About 2
  12. KRISBOW Senter LED
    Rating:
    97% of 100
    (7)
    Mulai

    Rp87.900

  13. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  14. Joyko Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp59.900

  15. Streamlight Safety-Rated Penlight
    Mulai

    Rp579.900

    Streamlight Safety-Rated Penlight
    Deskripsi:
    These safety penlights have a standard reach for shining light into roomy compartments and other areas where space isn't restricted.
    atribut:
    • UNSPSC: 39111702
    • Application: Industrial
    • Battery Chemistry: Alkaline
    • Battery Size: AAAA
    • Beam Color: White
    • Beam Distance Levels (m): 24
    • Beam Focus: Fixed
    • Beam Intensity Levels (cd): 140
    • Beam Pattern: Flood
    • Body Color: Black
    • Body Diameter (inch): 3/8
    • Body Material: Aluminium
    • Brightness Levels (lm): 11
    • Drop Rating (m): 2
    • Hazardous Location Specification: Class I, Div 1, Group A, B, C, D
    • IP Rating: IPX4
    • Includes Batteries: Yes
    • Includes Secondary Light: No
    • Intrinsically Safe: Yes
    • Lamp Life (hour): 100000
    • Light Output Modes: High
    • Lighting Technology: LED
    • Maximum Beam Distance (m): 24
    • Maximum Brightness (lm): 11
    • Maximum Run Time (hour): 24
    • Mount Type: Clip
    • Number of Batteries: 3
    • Number of Light Output Levels: 1
    • Peak Beam Intensity (cd): 140
    • Power Source: Battery
    • Rechargeable: No
    • Run Time Levels (hour): 24
    • Run Time at Maximum Brightness (hour): 24
    • Series: Stylus
    • Special Operating Modes: No Special Light Output
    • Standards: All Performance Claims Tested to ANSI/NEMA FL 1 2009 Standard; Meets Applicable European Community Directives
    • Switch Location: Tail
    • Switch Type: Twist
  16. Streamlight Industrial Penlight & Inspection Light
    Mulai

    Rp579.900

    Streamlight Industrial Penlight & Inspection Light
    Deskripsi:
    Colored-beam lights produce wavelengths for inspection applications where standard white light is ineffective. Each of these lights emits a different beam color that's suited for specific tasks, such as blue for map reading, red for short-distance night vision, and green for long-distance night vision.
    atribut:
    • UNSPSC: 39111702
    • Beam Focus: Fixed
    • Body Material: Aluminium
    • IP Rating: IPX4
    • Includes Batteries: Yes
    • Lighting Technology: LED
    • Power Source: Battery
    • Switch Location: Tail
  17. GENTOS LED Mini Light
    Mulai

    Rp289.900

    GENTOS LED Mini Light
    Deskripsi:
    -Equipped with a key chain and convenient to carry around.-Test Battery-Key ring-1m Drop Endurance-Eneloop can be used
    atribut:
    • Brightness: 15lm
    • Outer DiameterxTotal Length: 15.5x72.4mm
    • Power Supply: AAA Alkaline Battery (x1) Included
    • Protection Grade: IP54
    • Maximum Lighting Time: 12 hours
Daftar Harga gentos senter Terbaru March 2026
GENTOS Led Penlight FlukesRp179.900
GENTOS 2-axis Movable Work LightRp1.199.900
GENTOS LED Light GENTOS G-SeriesRp349.900
Pelican Flashlight LED (Senter)Rp599.900
GENTOS HandlampRp719.900
OLIGHT LED Flashlight (Senter)Rp299.900
Fenix LED FlashlightRp449.900
ABN Deluxe PenlightRp189.900
EDISON LED Pen LightRp149.900
GENTOS HeadlightRp169.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait