Beli genset portable ( 1 kva) genset 1 kva ( generator set ) di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Pressurized auto spray (Auto Sprayer)Deskripsi:Produk ini juga sering disebut dengan Auto Sprayeratribut:
- Material: (container) PE, (spray) PP, (injection part) brass
- Capacity (ml): 1000
- Dimensions (Width W x Height H x Depth D) (mm): 180x280x100
- Rutland Knapsack Sprayer (Alat Penyemprot)Deskripsi:Produk sprayer dari RUTLAND ini memiliki kapasitas 16L, cocok untuk industri Manufaktur, Pertanian, jasa atau pemakaian sehari hari digunakan untuk penyemprotan air atau cairan lainnyaatribut:
- Capacity (L): 16
- Overall Height (mm): 590
- Tank Material: Polyethylene
- monotaro Garden Spray (Mesin Sprayer)Deskripsi:Produk ini juga sering disebut dengan Mesin Semprot Tanamanatribut:
- Material: (Body) PE, (Nozzle) Glass fiber, (Other) PP
- Type: Accumulator
- Hose Length (mm): approx. 1000
- Main Uses: gardening
- Corresponding solution: Drug / water
- Dimensions (mm): approx. 460
- Mass (kg): approx. 1.33
- Model : Shoulder type
- Nozzle: One head
- Nozzle Length (mm): approx. 575
- Tank Capacity (L) : 7
- Furupla Sprayer (Alat Penyemprot)Deskripsi:-Excellent usability and durability.-A fan shape nozzle allows mist to spread in a fan shape in appropriate roughness.-2 types of nozzles, namely, a fan shape spray nozzle and a conical type spray nozzle are included, allowing the operator to select the type of mist. -For concrete formwork peeling agent.atribut:
- Nozzle Materials: Brass
- Nozzle Pipe Materials: Stainless Steel (SUS304)
- Tank Material: Polyethylene (PE)
- Hose Material: Elastomer (TP)
- Rutland Pressure SprayerDeskripsi:5L capacity with fluid graduations, ideal for spraying water, herbicides, pesticides, insecticides, fungicides, de-icer and solvent free preservative.Spray lance with trigger and adjustable nozzle. Pressure release valve. Adjustable webbing shoulder strap.atribut:
- Color: White
- Tank Material: Polyethylene
- Protection Features: Shatterproof
- Capacity (L): 5
- Type: Pressure Sprayer
- Sprayer Features: Adjustable Nozzle Fluid Level Graduations Locking Trigger Shoulder Strap Spraying Lance
- Overall Height (mm): 250
- TRUSCO Sprayer (Alat Penyemprot)Deskripsi:Use:Disinfectant, liquid fertilizer, herbicide alcohol disinfectant spray.atribut:
- Accessories: Shoulder strap
- Capacity (L): 4
- Hose Length (m): 1.25
- Mass (kg): 1
- Material: Nozzle: Fiberglass / Polypropylene (PP), Tank: Polyethylene (PE), Hose: Vinyl Chloride (PVC)
- Nozzle: Two Head Opening
- Nozzle Length (mm): 710
- Purpose of Use: Antiseptic solution/herbicide/liquid fertilizer/alcohol disinfectant spraying.
- Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)Deskripsi:Dengan mesin dan pompa yang handal, desain dengan bobot yang lebih ringan dan kapasitas tangki lebih besar, mesin penyemprot kami cocok untuk semua kebutuhan penyemprotan disetiap musim untuk pengendalian gulma, pengendalian hama dan pemupukan cair. Mesin Penyemprot Serbaguna
- Rutland Spray Bottle Manual Home Garden (Botol Semprotan)Deskripsi:Manufactured from Polyethylene these robust trigger spray dispensers are suitable for many home and garden applications, will dispense various water based detergents, insecticides, soluble plant food, solvents and cleaning agents.
- SC Johnson Hand SanitizerDeskripsi:Produk Hand Sanitizer dari SC Johnson ini memiliki 70% bahan aktif alkohol, dengan bentuk cairan Gel terdapat kemasan botol refiil dan pump cocok untuk industri manufaktur, perkantoran ataupun retail
- Rutland Knapsack Professional Sprayer (Alat Penyemprot)atribut:
- Capacity (L): 20
- Overall Height (mm): 600
- Tank Material: Polyethylene
- Cosmec Hand Sprayer (Semprotan Tangan)Deskripsi:Hand sprayer adalah alat semprot pertanian yang biasa digunakan untuk menyiram tanaman atau semprot hama pada tumbuhan.
- SC Johnson Hand Soap Befresh (Sabun Cuci Tangan)Deskripsi:Befresh adalah sabun berbentuk cair sangat cocok untuk membersihkan kulit tangan. Busanya yang lembut tetap menjaga kelembutan kulit sehingga tangan tetap halus dan lembut. Pemakaian BEFRESH sangat ekonomis karena dapat digunakan dengan dilusi 1:4 (1 bagian BEFRESH dapat dicampur dengan 4 bagian air)
- Sanplatec Spray Bottle (Botol Semprot Lab)Deskripsi:-A constant amount of liquid will be dispensed with one push.atribut:
- Bottle Materials: PET
- Head Material: Polypropylene (PP)
- TRUSCO Spray Bottle Manual Multi Direction (Botol Semprotan)Deskripsi:Cannot be used in solvent-based liquid.atribut:
- Discharge Volume (mL per Time): 1
- Finishing Material: Main Body: Polypropylene Container: Transparent PET/G Resin
- Heat Resistance Temperature (°C): -7 to 40
- SC Johnson Pembersih Alat Makan Sanitation J-80Deskripsi:J80 Sanitizer adalah produk sanitasi untuk peralatan makan dan peralatan masak serta area pemrosesan makanan yang sebelumnya telah dibersihkan. J80 Sanitizer membunuh kuman penyakit yang dapat menyebabkan keracunan makanan.Ciri Khas:Hemat waktu dan tenaka, karena tidak memerlukan pembilasan jika digunakan dengan konsentrasi 200ppmDapat digunakan secara manual atau penyemprotan mekanikEfektif bahkan pada air yang basah. Bisa digunakan sebagai sanitasi pada air yang berkesadahan hingga sampai dengan 700ppmPetunjuk PemakaianUntuk sanitasi permukaan dari alat proses makanan seperti meat slicer, meat minceer dan area kerja:1. Cuci peralatan terlebih dahulu dengan detergent dan dibilas bersih2. Cuat campuran J80 Sanitizer dengan perbandingan 1:128 (200ppm)3. Basahi permukaan peralatan tersebut secara menyeluruh dengan larutan J80 tersebut menggunakan botol spayer4. Biarkan permukaan tersebut kering alami. Jangan dibilas atau disekaUntuk sanitasi permukaan meja tempat display:1. Bersihkan terlebih dahulu permukaan meja, tempat display dengan detergent dan bilas bersih2. Buat campuran J80 Sanitizer dengan perbandingan 1:128 (200ppm)3. Basahi permukaan yang akan disanitasi dengan menggunakan botol sprayer4. Biarkan permukaan kering alamiUntuk sanitasi peralatan makan dan minum:1. Cuci peralatan makan/minum dengan detergent2. Bilas dengan air bersih3. Campurkan J80 Sanitizer dengan perbandingan 1:128 (200ppm) di bak khusus sanitasi4. Celupkan peralatan makan tersebut dengan sedikitnya 2menit5. Angkat dan biarkan kering secara alamiCatatan: Gantilah larutan sanitasi setiap pergantian shiff atau jika sudah kotor. Gunakan quaternary test kit untuk mengetes kandungan larutan
Daftar Harga genset portable ( 1 kva) genset 1 kva ( generator set ) Terbaru March 2026
| monotaro Pressurized auto spray (Auto Sprayer) | Rp62.900 |
| Kenmaster Botol Penyemprot Air | Rp3.900 |
| Rutland Knapsack Sprayer (Alat Penyemprot) | Rp779.900 |
| monotaro Garden Spray (Mesin Sprayer) | Rp249.900 |
| Furupla Sprayer (Alat Penyemprot) | Rp579.900 |
| Rutland Pressure Sprayer | Rp459.900 |
| TRUSCO Sprayer (Alat Penyemprot) | Rp599.900 |
| Yuri Lysorin Disinfectant | Rp12.900 |
| Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik) | Rp649.900 |
| Rutland Spray Bottle Manual Home Garden (Botol Semprotan) | Rp36.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































/P101566061-1.jpg)

/1vP102062067-4.jpg)
/lbP102250767-3.jpg)
/P102639061-1.jpg)

/P101000994-1.jpg)

/P102118665-1.jpg)
/17P102062043-5.jpg)

/22P102062074-4.jpg)
/9vP103634355-1.jpg)

/P102962640-2.jpg)
/P101000580-1.jpg)