Beli generator turbin air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  2. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  3. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  4. YANMAR Diesel Engine (Mesin Penggerak Diesel)
    Mulai

    Rp33.999.900

    YANMAR Diesel Engine (Mesin Penggerak Diesel)
    Deskripsi:
    Kehandalan : - Sistem pembakaran Injeksi langsung : Sistem injeksi langsung kedalam ruang bakar dan didukung dengan desain mahkota piston berbentuk toroidal menghasilkan tenaga ekstra yang spontan dan hemat solar - Volume Silinder besar : Volume silinder yang besar menghasilkan tenaga yang besar namun tetap ekonomis - Getaran dan suara lebih halus : Penggunaan peredam getar ganda yang efektif dan sistem gigi miring , menghasilkan mesin dengan getaran yang lembut dan suara yang halus - Suku Cadang asli
    atribut:
    • Type: Water-cooled horizontal 4 stroke diesel motor
    • Combustion System: Direct Injection
    • Fuel Pumps: Bosch Type
    • Injector Pressure (kg/cm²): 200
    • Number of Cylinder: 1
    • Type of Lubricating Oil: SAE class 40 CC or CD
  5. FIRMAN Generator Inverter Gasoline Petrol (Genset Inverter)
    Mulai

    Rp5.699.900

    FIRMAN Generator Inverter Gasoline Petrol (Genset Inverter)
    atribut:
    • Fuel Type: Bensin
    • Phase: 1
    • Phase (v): 220
  6. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  7. Harpic Pembersih Kamar Mandi Power Plus 10x Max Clean
    Rating:
    100% of 100
    (9)
    Mulai

    Rp15.900

    Harpic Pembersih Kamar Mandi Power Plus 10x Max Clean
    Deskripsi:
    Harpic Pembersih Kloset Penghancur Kerak dengan formula khusus sehingga mampu membersihkan noda dan kerak 100x lebih kuat pada kloset. Harpic baru dengan formula penghancur kerak merupakan cairan pembersih kloset paling kuat yang mampu menyebar ke seluruh bagian kloset, membunuh kuman penyebab penyakit serta menghilangkan bau pada kloset.
    atribut:
    • Packaging: Bottle
    • Product Form: Liquid
  8. RYU Generator Gasoline Set 4 Tak (Genset Bensin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

  9. ENAR Mechanical Converter
    Mulai

    Rp46.999.900

    ENAR Mechanical Converter
    atribut:
    • Outlets: 2
    • Engine Model: Honda GX160
    • Power (HP): 5.5
    • Output Voltage: 42 V,3~,200Hz
    • Output Power (kVA): 16
  10. FIRMAN Generator Gasoline (Genset Bensin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    FIRMAN Generator Gasoline (Genset Bensin)
    Deskripsi:
    Produk genset dari Firman Indonesia menggunakan bahan bakar bensin. Digunakan sebagai penghasil energi listrik, untuk menggantikan energi listrik yang terputus atau untuk suatu wilayah yang belum masuk listrik.
  11. Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp939.900

    Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
  12. Ebara Pump Submersible DL Series (Pompa Celup)
    Mulai

    Rp34.999.900

    Ebara Pump Submersible DL Series (Pompa Celup)
    Deskripsi:
    Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industri
    atribut:
    • Frequency (Hz): 50
    • Type: 4 Pole, air-Filled water light
    • Type of Liquid Handle: Sewage, Waste Water
    • Synchronous Speed (rpm): 1500
  13. Honda Power Product Generator Gasoline (Genset Bensin)
    Mulai

    Rp9.999.900

  14. TIGON Conveyer Vibrators
    Mulai

    Rp15.999.900

    TIGON Conveyer Vibrators
    atribut:
    • Voltage (V): 230
    • Hose Length (m): 5
    • Power Cable Length (m): 15
    • Rotation Speed (rpm/Hz): 12000/200
  15. Fujiweld Mesin Las Inverter
    Mulai

    Rp13.999.900

    Fujiweld Mesin Las Inverter
    Deskripsi:
    Accessories :- 1pc QTB-500 MIG torch (3M)- Connect cable (5M)- Control cable (5M)- Gas hose (7M)- Grounding cable (3M)
  16. TSUZUMI Panel Automatis
    Mulai

    Rp13.999.900

    TSUZUMI Panel Automatis
    Deskripsi:
    SKU ini Include- Ohm Saklar- Panel Automatis- Jasa instalasi
Daftar Harga generator turbin air Terbaru October 2026
Freshgen AC Generator 1 Phase (Alternator)Rp9.899.900
Freshgen AC Generator 3 Phase (Alternator)Rp15.999.900
Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)Rp2.299.900
YANMAR Diesel Engine (Mesin Penggerak Diesel)Rp33.999.900
FIRMAN Generator Inverter Gasoline Petrol (Genset Inverter)Rp5.699.900
KRISBOW Generator Gasoline (Genset Bensin)Rp2.299.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp23.900
Harpic Pembersih Kamar Mandi Power Plus 10x Max CleanRp15.900
KRISBOW Generator Diesel (Genset Diesel)Rp21.999.900
RYU Generator Gasoline Set 4 Tak (Genset Bensin)Rp3.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)