Beli generator listrik genset di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Denyo Generator Isuzu (Genset)atribut:
- Type: Silent
- Phase: 3
- Fuel Tank Capacity (L): 125
- Dimension (L x W x H) (mm): 2200x880x1250
- Engine Type: Isuzu BB-4BG1T
- Rated Output (kVA): 50
- Frequency (Hz): 50/60
- Type of Fuel: Diesel
- Freshgen Generator AC 1 Fasa (Mesin Genset)Deskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- Hyundai Generator Portabel Tipe Inverter (Genset)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- Yamaha Generator Conventional (Mesin Genset)Deskripsi:Yamaha memiliki range produk Generator Conventional yang lengkap dengan kapasitas tangki bahan bakar 4L digunakan untuk industri manufaktur, jasa, dan pemakaian rumah tanggaatribut:
- Rated Power (W): 650
- Frequency (Hz): 50
- Voltage (V): 220
- Fuel Tank Capacity (L): 4
- Dimension (L x W x H) (mm): 367x312x375
- Engine Type: 2 Stroke
- Maximum Power (W): 780
- Noise Level (dBa): 57
- Operating Time: 6.0Hours
- Starting System: Recoil
- Hyundai Generator Bensin (Genset)atribut:
- Voltage (V): 220
- Yamaha Generator 4 Tak (Mesin Genset)atribut:
- Phase: 1
- Voltage (V): 220
- Frequency (Hz): 50
- Freshgen Generator AC 3 Fasa (Mesin Genset)Deskripsi:STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.atribut:
- Phase: 3
- MultiPro Genset Bensinatribut:
- Frequency (Hz): 50
- Denyo Generator Kubota (Genset)atribut:
- Frequency (Hz): 50/60
- Type: Silent
- Honda Power Product Generator (Mesin Genset)atribut:
- Frequency (Hz): 50
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- FIRMAN Generator Bensin (Genset)Deskripsi:Produk genset dari Firman Indonesia menggunakan bahan bakar bensin. Digunakan sebagai penghasil energi listrik, untuk menggantikan energi listrik yang terputus atau untuk suatu wilayah yang belum masuk listrik.
- FIRMAN Genset Diesel (Genset Diesel)atribut:
- Phase: 3
- Engine Type: 4 cylinder in line-water cooled engine
- Starting System: Electric
Daftar Harga generator listrik genset Terbaru November 2025
| Denyo Generator Isuzu (Genset) | Rp519.999.900 |
| Freshgen Generator AC 1 Fasa (Mesin Genset) | Rp8.599.900 |
| Hyundai Generator Portabel Tipe Inverter (Genset) | Rp7.199.900 |
| Yamaha Generator Conventional (Mesin Genset) | Rp3.799.900 |
| Hyundai Genset Diesel Silent | Rp23.999.900 |
| Hyundai Generator Bensin (Genset) | Rp5.199.900 |
| Yamaha Generator 4 Tak (Mesin Genset) | Rp7.099.900 |
| RYU Generator Bensin 4 Tak (Genset) | Rp3.199.900 |
| Freshgen Generator AC 3 Fasa (Mesin Genset) | Rp13.999.900 |
| Yamaha Genset Diesel (Genset Diesel) | Rp119.999.900 |
Data diperbarui pada 18/11/2025 (Harga belum termasuk PPN)



















































































































































/P102122563-1.jpg)
/P102045343-1.jpg)
/P102093436-4.jpg)
/P102080191-1.jpg)

/czP102093467-5.jpg)
/P102267776-1.jpg)
/3kP102174128-2.jpg)
/P102045350-1.jpg)
/P102080214-1.jpg)

/P102540280-1.jpg)
/P102122556-1.jpg)
/P102080207-1.jpg)
/p0P103759900-1.jpg)
/P102046845-1.jpg)
/6xP104570249-9.jpg)
/P102540262-1.jpg)
/P102540271-1.jpg)